Skip Content

Filter Results By

Applied Filters Clear All

Shelving and Storage Racks

14 Results Found that Include 45 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Decking, Wire Mesh, 36" Width, 36" Depth, 1 Pair
Decking, Ribbed Steel, 60" Width, 48" Depth
  • TENNSCO
  • Decking, Ribbed Steel, 60" Width, 48" Depth Ribbed Steel Decking
  • Item # 1W966
  • Mfr. Model # BSD-6048
  • Decking, Decking Material Ribbed Steel, Width 60 In., Depth 48 In., Thickness 9/16 In., For Use With Heavy...More

Gray Shelf, 36" Width, 24" Depth
  • TENNSCO
  • Gray Shelf, 36" Width, 24" Depth Shelf, Gray
  • Item # 4UZ29
  • Mfr. Model # 5-ZKM-3624
  • Shelf, Depth 24 In., Width 36 In., Color Gray, Profile Medium, For Use With Boltless Shelving, Package...More

Gray Frame
  • TENNSCO
  • Gray Frame Frame, Gray
  • Item # 4TV44
  • Mfr. Model # BUF-2496
  • Frame, Height 96 In., Color Gray, Finish Electro Coat, For Use With Boltless Shelving

Records Storage Rack, 60" Height, 42" Width, 3 Le
Sand Boltless Shelf, Steel, 72" Width, 36" Depth
Records Storage Rack, 60" Height, 42" Width, 3 Le
Sand Upright Assembly, 16 Gauge, Steel
  • TENNSCO
  • Sand Upright Assembly, 16 Gauge, Steel Upright Assembly
  • Item # 1LYV1
  • Mfr. Model # UPA-144
  • Upright Assembly, Material Steel, Gauge 16, Sand, Unassembled, Height 144 In., Finish Powder Coated, Shelf...More

Sand Extra Shelf Level, Steel, 48" Width, 24" Dep
  • TENNSCO
  • Sand Extra Shelf Level, Steel, 48" Width, 24" Depth Sand Extra Shelf Level, Steel, 48" Width, 24" Depth
  • Item # 45UW71
  • Mfr. Model # HDSL-4824
  • Extra Shelf Level, Depth 24 In., Width 48 In., Height 1-1/4 In., Material Steel, Color Sand, Number of...More

Light Gray Extra Shelf Level, Steel, 48" Width, 24&quo
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More