Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Shelving and Storage Racks

11 Results Found that Include 32 Products

Results per page: 16 | 32 | 48
    Stationary End Unit Shelves,72 in. W,PK5
    Mobile Unit Shelves,72 in. W,PK5
    • METRO
    • Mobile Unit Shelves, 72 in. W, PK5Mobile Unit Shelves
    • Item # 2LHZ5
    • Mfr. Model # MUS2472
    • Wire Shelf, Material Stainless Steel, Depth 24 In., Width 72 In., Adjustment Type Split Sleeve, Color Silver,...More

    Wire Shelving Starter Unit,72 In. W
    • METRO
    • Wire Shelving Starter Unit, 72 In. WChrome Plated Wire Shelving Unit
    • Item # 8DMZ0
    • Mfr. Model # A576C
    • Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 4, Width 72 In., Depth 24 In.,...More

    Solid Shelf,24x60 in.,Galvanized,PK4
    • METRO
    • Solid Shelf, 24x60 in., Galvanized, PK4Industrial Solid Shelf
    • Item # 21Z589
    • Mfr. Model # 2460FG
    • Solid Shelf, Material Steel, Depth 24 In., Width 60 In., Capacity 600 lb., Adjustment Type Split Sleeve,...More

    Shelf Unit,Starter,63x60x18
    Track Set,4 Pc x 4 ft.
    • METRO
    • Track Set, 4 Pc x 4 ft.Track Set
    • Item # 2LHX1
    • Mfr. Model # TTS8NA
    • Track Set, For 12 Ft. Space, Material Stainless Steel, Color Natural, Finish Chrome, Includes (4) 4 ft....More

    Stationary End Unit Kit,1 in. H
    • METRO
    • Stationary End Unit Kit, 1 in. HStationary End Unit Kit,1 in. H
    • Item # 2LHY6
    • Mfr. Model # TTE24C
    • Stationary End Unit Kit, Height 86 In., Width 24 In., Depth 1 In., Material Steel, Color Silver, Finish...More

    Results per page: 16 | 32 | 48