Skip Content

Filter Results By

Applied Filters Clear All

Shelving and Storage Racks

12 Results Found that Include 416 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Mobile Unit Kit,74 H x 18 in. W
    • METRO
    • Mobile Unit Kit, 74 H x 18 in. WMobile Unit Kit
    • Item # 2LHZ2
    • Mfr. Model # TTM18C
    • Mobile Unit Kit, Height 74 In., 18 In. Depth, Width 18 In., Material Steel, Color Silver, Finish Chrome,...More

    Industrial Wall Shelving,Chrome
    • METRO
    • Industrial Wall Shelving, ChromeMetro Wall Mounted Wire Shelving, 2 Shelves
    • Item # 1BEX3
    • Mfr. Model # SW33C-2-1836
    • Wall Mounted Wire Shelving, Material Stainless Steel, Number of Shelves 2, Width 36 In., Depth 18 In., Height...More

    Mobile Unit Shelves,48 in. W,PK5
    • METRO
    • Mobile Unit Shelves, 48 in. W, PK5Mobile Unit Shelves
    • Item # 2LHZ6
    • Mfr. Model # MUS1848
    • Wire Shelf, Material Steel, Depth 18 In., Width 48 In., Adjustment Type Split Sleeve, Color Silver, Finish...More

    Shelf Post,Starter,H 86 in.,SS,PK4
    • METRO
    • Shelf Post, Starter, H 86 in., SS, PK4Shelf Post
    • Item # 22A722
    • Mfr. Model # 86PS
    • Shelf Post, Material Stainless Steel, Post Height 86 In., Post Width 1 In., Color Silver, Stainless Steel...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More