Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Shelving and Storage Racks

10 Results Found that Include 186 Products

Results per page: 16 | 32 | 48
    Wire Scrty Cart Shelf,CS,800 lb.Shlf Cap
    Slanted Wire Shelf,18 W x 24 in. D
    • METRO
    • Slanted Wire Shelf, 18 W x 24 in. DSlanted Wire Shelf
    • Item # 8CGC5
    • Mfr. Model # 1824DNC-1PK
    • Slanted Wire Shelf, Material Steel, Depth 18 In., Width 24 In., Capacity 200 lb., Adjustment Type Split...More

    Solid Shelf,14x24 in.,Galvanized Steel
    Shelf Ledge,4 H x 54 in. W
    • METRO
    • Shelf Ledge, 4 H x 54 in. WShelf Ledge
    • Item # 6GJW5
    • Mfr. Model # L54N-4S
    • Shelf Ledge, Height 4 In., Ledge, Width 54 In., Depth 1 In., Material Stainless Steel, Color Silver, Finish...More

    Grid,Steel,60 x 18
    • METRO
    • Grid, Steel, 60 x 18Grid
    • Item # 8DTK9
    • Mfr. Model # WG1860K3
    • Grid, Material Steel, Green, Width 60 In., Depth 18 In., Finish Metroseal 3, Shelf Capacity 14 lb., For Use...More

    Shelf Back Ledge,2 H x 72 in. W,PK 2
    • METRO
    • Shelf Back Ledge, 2 H x 72 in. W, PK 2Shelf Back Ledge
    • Item # 5JNT9
    • Mfr. Model # MQL72-2S
    • Shelf Back Ledge, Height 2 In., Width 72 In., Material Stainless Steel, Color Natural, Finish Polymer,...More

    Wire Shelf,Steel,24inx36in,800 lb Cap
    • METRO
    • Wire Shelf, Steel, 24inx36in, 800 lb CapWire Shelf
    • Item # 8PCU4
    • Mfr. Model # 2436NC-1PK
    • Wire Shelf, Material Steel, Depth 24 In., Width 36 In., Capacity 800 lb., Adjustment Type Split Sleeve, Color...More

    Results per page: 16 | 32 | 48