Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Shelving and Storage Racks

8 Results Found that Include 16 Products 

Results per page: 16 | 32 | 48
    Starter Cantilever Rack,1 Side,7 ft. H
    • GRAINGER APPROVED VENDOR
    • Starter Cantilever Rack, 1 Side, 7 ft. H
    • Item # 7J799
    • Mfr. Model # 7J799
    • Cantilever Rack Starter Unit, Number of Sides 1, Starter Unit, Height 7 ft., Arm Length 14 In., Capacity per...More

    Wall Shelving,H 34 In,W 60 In,D 18 In,SS
    • GRAINGER APPROVED VENDOR
    • Wall Shelving, H 34 In, W 60 In, D 18 In, SS
    • Item # 2HGH3
    • Mfr. Model # 2HGH3
    • Wall Mounted Wire Shelving, Material Type 304 Stainless Steel, Number of Shelves 2, Width 60 In., Depth 18...More

    • GRAINGER APPROVED VENDOR
    • Wire Shelving Unit
    • Multiple product options available

    Add-On Cantilever Rack,2 Sides,7 ft. H
    • GRAINGER APPROVED VENDOR
    • Add-On Cantilever Rack, 2 Sides, 7 ft. H
    • Item # 7J806
    • Mfr. Model # 7J806
    • Cantilever Rack Add-On Unit, Number of Sides 2, Add-On Unit, Height 7 ft., Arm Length 14 In., Capacity per...More

    Recycled Bin Storage System,96 Bins
    • GRAINGER APPROVED VENDOR
    • Recycled Bin Storage System, 96 Bins
    • Item # 7YF19
    • Mfr. Model # 7YF19
    • Recycled Bin Storage System, Overall Depth 24 In., Overall Width 36 In., Overall Height 75 In., Total Number...More

    Bin Shelving,85x36x24
    • GRAINGER APPROVED VENDOR
    • Bin Shelving, 85x36x24
    • Item # 7Y653
    • Mfr. Model # 7Y653
    • Bin Shelving, Overall Depth 24 In., Overall Width 36 In., Overall Height 85 In.

    Bulk Rack Starter Unit,48 In.D,72 In.H
    • GRAINGER APPROVED VENDOR
    • Bulk Rack Starter Unit, 48 In.D, 72 In.H
    • Item # 7YC66
    • Mfr. Model # 7YC66
    • Bulk Storage Rack Starter Unit, Depth 48 In., Height 72 In., Capacity per Shelf 1250 lb., Gray, Material...More

    Wall Shelving,H 54 In,W 36 In,D 18 In,SS
    • GRAINGER APPROVED VENDOR
    • Wall Shelving, H 54 In, W 36 In, D 18 In, SS
    • Item # 2HGH7
    • Mfr. Model # 2HGH7
    • Wall Mounted Wire Shelving, Material Type 304 Stainless Steel, Number of Shelves 3, Width 36 In., Depth 18...More

    Results per page: 16 | 32 | 48