Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Shelving and Storage Racks

12 Results Found that Include 25 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Wire Shelving Unit
    • Multiple product options available

    Add-On Cantilever Rack,2 Sides,7 ft. H
    • GRAINGER APPROVED VENDOR
    • Add-On Cantilever Rack, 2 Sides, 7 ft. H
    • Item # 7J805
    • Mfr. Model # 7J805
    • Cantilever Rack Add-On Unit, Number of Sides 2, Add-On Unit, Height 7 ft., Arm Length 14 In., Capacity per...More

    Wall Shelf,11-1/2InH,108InW,16InD
    Bin Storage Unit,85 In.H,18 In.D,36 In.W
    • GRAINGER APPROVED VENDOR
    • Bin Storage Unit, 85 In.H, 18 In.D, 36 In.W
    • Item # 7YF09
    • Mfr. Model # 7YF09
    • Bin Storage Unit, Gray, Bin Color Gray, Baked Enamel Finish, Includes (6) 3JHN2 (Bin Unit Shelf Kit), (2)...More

    • GRAINGER APPROVED VENDOR
    • Bin Shelving
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Boltless Shelf
    • Multiple product options available

    Bulk Rack Unit,Add-On,96 In.H,Gray
    • GRAINGER APPROVED VENDOR
    • Bulk Rack Unit, Add-On, 96 In.H, Gray
    • Item # 7YC80
    • Mfr. Model # 7YC80
    • Bulk Storage Rack Add-On Unit, Width 96 In., Depth 36 In., Height 96 In., Gray, Material Steel, Finish Baked...More

    Steel  Rack,85InH,48InW,24InD
    • GRAINGER APPROVED VENDOR
    • Steel Rack, 85InH, 48InW, 24InD
    • Item # 7YH03
    • Mfr. Model # 7YH03
    • Shelving Unit, Freestanding, Closed, Number of Shelves 5, Width 48 In., Depth 24 In., Height 85 In., Shelf...More

    Cantilever Rack Double Upright,144x106
    • GRAINGER APPROVED VENDOR
    • Cantilever Rack Double Upright, 144x106
    • Item # 12A225
    • Mfr. Model # 12A225
    • Cantilever Rack Double Upright, Height 12 ft., Max. Arms per Side 14, Base Length 106 In., Max. Capacity per...More

    Wall Shelving,H 54 In,W 24 In,D 14 In,SS
    • GRAINGER APPROVED VENDOR
    • Wall Shelving, H 54 In, W 24 In, D 14 In, SS
    • Item # 2HGH4
    • Mfr. Model # 2HGH4
    • Wall Mounted Wire Shelving, Material Type 304 Stainless Steel, Number of Shelves 3, Width 24 In., Depth 14...More

    Results per page: 16 | 32 | 48