Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Shelving and Storage Racks

16 Results Found that Include 64 Products 

Results per page: 16 | 32 | 48
    Single Sided Bin Storage Rack,34In W
    • GRAINGER APPROVED VENDOR
    • Single Sided Bin Storage Rack, 34In W
    • Item # 1UGK7
    • Mfr. Model # 1UGK7
    • Single Sided Pick Rack, Overall Depth 15-1/2 In., Overall Width 34 In., Overall Height 68-3/4 In., Number of...More

    • GRAINGER APPROVED VENDOR
    • Wire Shelving Unit
    • Multiple product options available

    Add-On Cantilever Rack,1 Side,7 ft. H
    • GRAINGER APPROVED VENDOR
    • Add-On Cantilever Rack, 1 Side, 7 ft. H
    • Item # 7J801
    • Mfr. Model # 7J801
    • Cantilever Rack Add-On Unit, Number of Sides 1, Add-On Unit, Height 7 ft., Arm Length 14 In., Capacity per...More

    Wall Shelving,H 14 In,W 60 In,D 18 In,SS
    • GRAINGER APPROVED VENDOR
    • Wall Shelving, H 14 In, W 60 In, D 18 In, SS
    • Item # 2HGG4
    • Mfr. Model # 2HGG4
    • Wall Mounted Wire Shelving, Material Type 304 Stainless Steel, Number of Shelves 1, Width 60 In., Depth 18...More

    • GRAINGER APPROVED VENDOR
    • Shelving Unit
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Wall Shelf
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Bin Shelving
    • Multiple product options available

    Bin Storage Unit,81 Bins
    • GRAINGER APPROVED VENDOR
    • Bin Storage Unit, 81 Bins
    • Item # 7YF07
    • Mfr. Model # 7YF07
    • Bin Storage Unit, Overall Depth 18 In., Overall Width 36 In., Overall Height 75 In., Total Number of Bins 81,...More

    Storage Rack Unit with Box Kit,900 lb.
    • GRAINGER APPROVED VENDOR
    • Storage Rack Unit with Box Kit, 900 lb.
    • Item # 7YD07
    • Mfr. Model # 7YD07
    • Storage Rack Unit with Box Kit, Width 42 In., Depth 32-7/8 In., Height 84 In., Material Steel, Shelf Capacity...More

    Wire Shelf,72 x 36 in.,SS
    • GRAINGER APPROVED VENDOR
    • Wire Shelf, 72 x 36 in., SS
    • Item # 5GTD0
    • Mfr. Model # 5GTD0
    • Wire Shelf, Material Stainless Steel, Depth 36 In., Width 72 In., Capacity 600 lb., Adjustment Type Split...More

    Cantilever Rack Single Upright,144x61in.
    • GRAINGER APPROVED VENDOR
    • Cantilever Rack Single Upright, 144x61in.
    • Item # 12A213
    • Mfr. Model # 12A213
    • Cantilever Rack Single Upright, Height 12 ft.Max. Arms per Side 14, Base Length 61 In.Max. Capacity per Side...More

    Wall Shelving,H 34 In,W 36 In,D 14 In,SS
    • GRAINGER APPROVED VENDOR
    • Wall Shelving, H 34 In, W 36 In, D 14 In, SS
    • Item # 2HGG7
    • Mfr. Model # 2HGG7
    • Wall Mounted Wire Shelving, Material Type 304 Stainless Steel, Number of Shelves 2, Width 36 In., Depth 14...More

    Results per page: 16 | 32 | 48