Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Shelving and Storage Racks

21 Results Found that Include 211 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Wire Shelving Unit
    • Multiple product options available

    Vertical Bar Rack,36-1/4In Wx85In H
    • GRAINGER APPROVED VENDOR
    • Vertical Bar Rack, 36-1/4In Wx85In H
    • Item # 13P910
    • Mfr. Model # 13P910
    • Vertical Bar Rack, Number of Sides 1, Height 85 In., Arm Length 6-1/2 In., Capacity per Arm 240 lb., Base...More

    • GRAINGER APPROVED VENDOR
    • Boltless Shelving Unit
    • Multiple product options available

    Wall Shelving,H 34,W 60,D 18,Chrome
    • GRAINGER APPROVED VENDOR
    • Wall Shelving, H 34, W 60, D 18, Chrome
    • Item # 2HGE6
    • Mfr. Model # 2HGE6
    • Wall Mounted Wire Shelving, Material Steel, Number of Shelves 2, Width 60 In., Depth 18 In., Height 34 In.,...More

    • GRAINGER APPROVED VENDOR
    • Shelving Unit
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Wall Shelf
    • Multiple product options available

    Cantilever Rack Single Upright,96x34 in.
    • GRAINGER APPROVED VENDOR
    • Cantilever Rack Single Upright, 96x34 in.
    • Item # 12A202
    • Mfr. Model # 12A202
    • Cantilever Rack Single Upright, Height 8 ft., Max. Arms per Side 9, Base Length 34 In., Max. Capacity per...More

    • GRAINGER APPROVED VENDOR
    • Gravity Flow Rack
    • Multiple product options available

    Wire Shelving,74X48X24 In
    • GRAINGER APPROVED VENDOR
    • Wire Shelving, 74X48X24 In
    • Item # 7Y493
    • Mfr. Model # 7Y493
    • Sloped Wire Shelving Unit, Freestanding, Material Steel, Number of Shelves , Width 48 In., Depth 24 In.,...More

    Record Storage Rack,84InH,69InW,17InD
    • GRAINGER APPROVED VENDOR
    • Record Storage Rack, 84InH, 69InW, 17InD
    • Item # 7Y660
    • Mfr. Model # 7Y660
    • Records Storage Rack, Freestanding, Open, Number of Shelves 4, Width 69 In., Depth 17 In., Height 84 In.,...More

    Storage Rack Unit,900 lb. Capacity
    • GRAINGER APPROVED VENDOR
    • Storage Rack Unit, 900 lb. Capacity
    • Item # 7YD11
    • Mfr. Model # 7YD11
    • Storage Rack Unit, Width 42 In., Depth 32-7/8 In., Height 60 In., Material Steel, Shelf Capacity 900 lb.,...More

    Storage Rack Unit with Box Kit,900 lb.
    • GRAINGER APPROVED VENDOR
    • Storage Rack Unit with Box Kit, 900 lb.
    • Item # 7YD06
    • Mfr. Model # 7YD06
    • Storage Rack Unit with Box Kit, Width 42 In., Depth 16-15/16 In., Height 84 In., Material Steel, Shelf...More

    • GRAINGER APPROVED VENDOR
    • Bin Shelving
    • Multiple product options available

    Wire Decking Unit,96 In.L,24 In.W
    • GRAINGER APPROVED VENDOR
    • Wire Decking Unit, 96 In.L, 24 In.W
    • Item # 7YD27
    • Mfr. Model # 7YD27
    • Wire Decking Unit, Length 96 In., Width 24 In., Includes (2) 3JKP1 (Beam), (2) 8V515 (Double Rivet), (1)...More

    • GRAINGER APPROVED VENDOR
    • Boltless Shelf
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Industrial Wire Shelf
    • Multiple product options available

    Back Panel,148 L x 48 in. H,Gray
    • GRAINGER APPROVED VENDOR
    • Back Panel, 148 L x 48 in. H, Gray
    • Item # 13P426
    • Mfr. Model # 13P426
    • Back Panel, Length 148 In., Height 48 In., Overall Length 148 In., Material Steel, Gray, Finish Powder Coat,...More

    Results per page: 16 | 32 | 48