Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Shelving and Storage Racks

42 Results Found that Include 147 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Pegboard
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Boltless Shelving Unit
  • Multiple product options available

Pegboard Bin Kit,3 x 4-1/8 x 5-3/8,PK24
  • GRAINGER APPROVED VENDOR
  • Pegboard Bin Kit, 3 x 4-1/8 x 5-3/8, PK24
  • Item # 5TPP2
  • Mfr. Model # 5TPP2
  • Pegboard Bin, Locking Style, Height (In.) 3, Width (In.) 4-1/8, Depth (In.) 5-3/8, Material Pastic/Steel,...More

  • GRAINGER APPROVED VENDOR
  • Wire Shelving Unit
  • Multiple product options available

Hook Assortments
  • GRAINGER APPROVED VENDOR
  • Hook Assortments
  • Item # 6YE28
  • Mfr. Model # 6YE28
  • Hook Assortments, Locking Style, Material Steel, Bright Zinc Finish, Hole Size 3 In, Locking System, Includes...More

Bench Storage Unit
  • GRAINGER APPROVED VENDOR
  • Bench Storage Unit
  • Item # 7W027
  • Mfr. Model # PR-6000
  • Pick Rack Small Parts Storage, Bin Type Corrugated, Bin Width 4-1/4 or 8-1/4 In., Number of Shelves 3, Gray,...More

Wall Shelving,H 34,W 24,D 14,Chrome
  • GRAINGER APPROVED VENDOR
  • Wall Shelving, H 34, W 24, D 14, Chrome
  • Item # 2HGD8
  • Mfr. Model # 2HGD8
  • Wall Mounted Wire Shelving, Material Steel, Number of Shelves 2, Width 24 In., Depth 14 In., Height 34 In.,...More

Wire Shelf,225 lb. Shelf Cap.
  • GRAINGER APPROVED VENDOR
  • Wire Shelf, 225 lb. Shelf Cap.
  • Item # 1ECH4
  • Mfr. Model # 1ECH4
  • Wire Shelf, Material Steel, Depth 24 In., Width 60 In., Capacity 225 lb., Adjustment Type Split Sleeve, Lip...More

Pegboard Bin Kit,3 x 4-1/8 x 7-3/8,PK24
  • GRAINGER APPROVED VENDOR
  • Pegboard Bin Kit, 3 x 4-1/8 x 7-3/8, PK24
  • Item # 5TPP3
  • Mfr. Model # 5TPP3
  • Pegboard Bin, Locking Style, Height (In.) 3, Width (In.) 4-1/8, Depth (In.) 7-3/8, Material Pastic/Steel,...More

  • GRAINGER APPROVED VENDOR
  • Wall Shelf
  • Multiple product options available

Pegboard Bin Kit,5 x 11 x 10-7/8,PK6
  • GRAINGER APPROVED VENDOR
  • Pegboard Bin Kit, 5 x 11 x 10-7/8, PK6
  • Item # 5TPP4
  • Mfr. Model # 5TPP4
  • Pegboard Bin, Locking Style, Height (In.) 5, Width (In.) 11, Depth (In.) 10-7/8, Material Pastic/Steel,...More

Pegboard Hook Assortment Kit,46 Pc
  • GRAINGER APPROVED VENDOR
  • Pegboard Hook Assortment Kit, 46 Pc
  • Item # 5TPP0
  • Mfr. Model # 5TPP0
  • Pegboard Hook Assortment Kit, Locking Style, Rod Thickness (In.) 1/4 and 3/16, Welded Construction, Material...More

Hook Assortments
  • GRAINGER APPROVED VENDOR
  • Hook Assortments
  • Item # 6YE27
  • Mfr. Model # 6YE27
  • Hook Assortments, Locking Style, Material Steel, Bright Zinc Finish, Hole Size 3 In, Locking System, Includes...More

Pegboard Hook Assortment Kit,63 Pc
  • GRAINGER APPROVED VENDOR
  • Pegboard Hook Assortment Kit, 63 Pc
  • Item # 5TPP1
  • Mfr. Model # 5TPP1
  • Pegboard Hook Assortment Kit, Locking Style, Rod Thickness (In.) 1/4 and 3/16, Welded Construction, Material...More

  • GRAINGER APPROVED VENDOR
  • Industrial Wire Shelf
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Shelf Side / Back Ledge
  • Multiple product options available

Wire Shelf,225 lb. Shelf Cap.
  • GRAINGER APPROVED VENDOR
  • Wire Shelf, 225 lb. Shelf Cap.
  • Item # 1ECH3
  • Mfr. Model # 1ECH3
  • Wire Shelf, Material Steel, Depth 24 In., Width 48 In., Capacity 225 lb., Adjustment Type Split Sleeve, Lip...More

  • GRAINGER APPROVED VENDOR
  • Shelf Post
  • Multiple product options available

Pick Rack
  • GRAINGER APPROVED VENDOR
  • Pick Rack
  • Item # 9NKJ2
  • Mfr. Model # PR61S
  • Pick Rack, Load Capacity 500 lb., Includes Back Brace, Hardware

Louvered Bench Rack,27-3/4x8x21 In,Blue
  • GRAINGER APPROVED VENDOR
  • Louvered Bench Rack, 27-3/4x8x21 In, Blue
  • Item # 7Y898
  • Mfr. Model # 7Y898
  • Louvered Bench Rack, Number of Sides 1, Total Number of Bins 24, Overall Depth 8 In., Overall Height 21 In.,...More

  • GRAINGER APPROVED VENDOR
  • Slotted Shelving
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Shelving Unit
  • Multiple product options available

Louvered Bench Rack,27-3/4x8x21 In,Red
  • GRAINGER APPROVED VENDOR
  • Louvered Bench Rack, 27-3/4x8x21 In, Red
  • Item # 7Y896
  • Mfr. Model # 7Y896
  • Louvered Bench Rack, Number of Sides 1, Total Number of Bins 24, Overall Depth 8 In., Overall Height 21 In.,...More

Record Storage Rack,60InH,42InW,17InD
  • GRAINGER APPROVED VENDOR
  • Extra Level
  • Multiple product options available

Wire Shelf,Steel,225 lb. Shelf Cap.
  • GRAINGER APPROVED VENDOR
  • Wire Shelf, Steel, 225 lb. Shelf Cap.
  • Item # 1UMC9
  • Mfr. Model # 1UMC9
  • Wire Shelf, Material Steel, Depth 28-1/2 In., Width 63 In., Capacity 225 lb., Adjustment Type Split Sleeve,...More

Louvered Bench Rack,27-3/4x8x21 In,Blue
  • GRAINGER APPROVED VENDOR
  • Louvered Bench Rack, 27-3/4x8x21 In, Blue
  • Item # 7Y895
  • Mfr. Model # 7Y895
  • Louvered Bench Rack, Number of Sides 1, Total Number of Bins 24, Overall Depth 8 In., Overall Height 21 In.,...More

Results per page: 16 | 32 | 48