Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Shelving and Storage Racks

24 Results Found that Include 50 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Shelf Liner
    • Multiple product options available

      Multiple product options available

    Multi-Ring Tool Holder,Width 9 In,PK2
    • GRAINGER APPROVED VENDOR
    • Multi-Ring Tool Holder, Width 9 In, PK2
    • Item # 5TPF3
    • Mfr. Model # 5TPF3
    • Multi-Ring Tool Holder, Locking Style, Width (In.) 9, Depth (In.) 1-3/4, Load Rating (Lb.) 10, Rod Thickness...More

    Double Rod Pegboard Hook,5-3/4 In,PK10
    • GRAINGER APPROVED VENDOR
    • Double Rod Pegboard Hook, 5-3/4 In, PK10
    • Item # 5TPD7
    • Mfr. Model # 5TPD7
    • Double Rod Pegboard Hook, Locking Style, Rod Thickness (In.) 1/4, Bend Angle (Deg.) 80, Bend Height (In.)...More

    Double Rod Pegboard Hook,5-3/4 In,PK10
    • GRAINGER APPROVED VENDOR
    • Double Rod Pegboard Hook, 5-3/4 In, PK10
    • Item # 5TPG7
    • Mfr. Model # 5TPG7
    • Double Rod Pegboard Hook, Locking Style, Rod Thickness (In.) 1/4, Bend Angle (Deg.) 80, Bend Height (In.)...More

    Multi-Ring Tool Holder,Width 9 In,PK2
    • GRAINGER APPROVED VENDOR
    • Multi-Ring Tool Holder, Width 9 In, PK2
    • Item # 5TPJ3
    • Mfr. Model # 5TPJ3
    • Multi-Ring Tool Holder, Locking Style, Width (In.) 9, Depth (In.) 1-3/4, Load Rating (Lb.) 10, Rod Thickness...More

    Double Closed-End Pegboard Hook,8 In,PK5
    • GRAINGER APPROVED VENDOR
    • Double Closed-End Pegboard Hook, 8 In, PK5
    • Item # 5TPF1
    • Mfr. Model # 5TPF1
    • Double Closed-End Pegboard Hook, Locking Style, Rod Thickness (In.) 1/4, Bend Angle (Deg.) 80, Bend Height...More

    • GRAINGER APPROVED VENDOR
    • Industrial Wire Shelf
    • Multiple product options available

      Multiple product options available

    Shelf Side/Back Ledge,36 in.,Chrome,PK2
    • GRAINGER APPROVED VENDOR
    • Shelf Side/Back Ledge, 36 in., Chrome, PK2
    • Item # 5GRN2
    • Mfr. Model # 5GRN2
    • Shelf Side/Back Ledge, Height 6 In.Width 36 In.Material SteelColor SilverFinish ChromeIncludes Spring Clip...More

    Slotted Shelving,Particleboard
    • GRAINGER APPROVED VENDOR
    • Slotted Shelving, Particleboard
    • Item # 1WDU1
    • Mfr. Model # 1WDU1
    • Slotted Shelving, Material Particleboard, White, Width 36 In., Depth 8 In., Height 5/8 In., Shelf Capacity...More

    Double Closed Hook,Pk5
    • GRAINGER APPROVED VENDOR
    • Double Closed Hook, Pk5
    • Item # 6YE24
    • Mfr. Model # 6YE24
    • Double Closed Loc Hook, Locking Style, Material Steel, Length 8 In, Bend Angle 80 Deg, Inside Dia 2 3/4 In,...More

    • GRAINGER APPROVED VENDOR
    • Shelving Standard
    • Multiple product options available

      Multiple product options available

    Shelving Bracket,Steel
    • GRAINGER APPROVED VENDOR
    • Shelving Bracket, Steel
    • Item # 2HFV6
    • Mfr. Model # 2HFV6
    • Shelving Bracket, Material Steel, Gauge 16, Silver, Width 5/8 In., Depth 12 In., Height 4-51/64 In.

    Double Closed Hook,Pk5
    • GRAINGER APPROVED VENDOR
    • Double Closed Hook, Pk5
    • Item # 6YE23
    • Mfr. Model # 6YE23
    • Double Closed Loc Hook, Locking Style, Material Steel, Length 5 In, Bend Angle 80 Deg, Inside Dia 2 3/4 In,...More

    Double Rod,Pk5
    • GRAINGER APPROVED VENDOR
    • Double Rod, Pk5
    • Item # 6YB99
    • Mfr. Model # 6YB99
    • Double Rod Loc Hook, Locking Style, Material Steel, Length 5 3/4 In, Bend Angle 80 Deg, Bend Height 3/4 In,...More

    Double Rod Pegboard Hook,5-3/4 In,PK5
    • GRAINGER APPROVED VENDOR
    • Double Rod Pegboard Hook, 5-3/4 In, PK5
    • Item # 5TPL3
    • Mfr. Model # 5TPL3
    • Double Rod Pegboard Hook, Locking Style, Rod Thickness (In.) 1/4, Bend Angle (Deg.) 80, Bend Height (In.)...More

    Double Closed-End Pegboard Hook,8 In,PK5
    • GRAINGER APPROVED VENDOR
    • Double Closed-End Pegboard Hook, 8 In, PK5
    • Item # 5TPJ1
    • Mfr. Model # 5TPJ1
    • Double Closed-End Pegboard Hook, Locking Style, Rod Thickness (In.) 1/4, Bend Height (In.) 2, Inside Dia....More

    Double Closed-End Pegboard Hook,8 In,PK5
    • GRAINGER APPROVED VENDOR
    • Double Closed-End Pegboard Hook, 8 In, PK5
    • Item # 5TPN9
    • Mfr. Model # 5TPN9
    • Double Closed-End Pegboard Hook, Locking Style, Rod Thickness (In.) 1/4, Bend Angle (Deg.) 80, Inside Dia....More

    Double Closed-End Pegboard Hook,5 In,PK5
    • GRAINGER APPROVED VENDOR
    • Double Closed-End Pegboard Hook, 5 In, PK5
    • Item # 5TPN8
    • Mfr. Model # 5TPN8
    • Double Closed-End Pegboard Hook, Locking Style, Rod Thickness (In.) 1/4, Bend Angle (Deg.) 80, Inside Dia....More

    Shelf Divider,36 in.,Chrome,PK2
    • GRAINGER APPROVED VENDOR
    • Shelf Divider, 36 in., Chrome, PK2
    • Item # 5GRP4
    • Mfr. Model # 5GRP4
    • Shelf Divider, Height 6 In., Width 1 In., Depth 36 In., Material Steel, Color Silver, Finish Chrome, For Use...More

    • GRAINGER APPROVED VENDOR
    • Shelf Post
    • Multiple product options available

      Multiple product options available

    Shelf Push Handle,18 in.,Stainless Steel
    • GRAINGER APPROVED VENDOR
    • Shelf Push Handle, 18 in., Stainless Steel
    • Item # 5GRR5
    • Mfr. Model # 5GRR5
    • Shelf Push Handle, Height 1 In., Width 18 In., Depth 6 In., Material Stainless Steel, Color Silver, Finish...More

    Shelf Hanger/Rail Rod,60 in.,Chrome
    Shelving Bracket,Steel
    • GRAINGER APPROVED VENDOR
    • Shelving Bracket, Steel
    • Item # 2HFU2
    • Mfr. Model # 2HFU2
    • Shelving Bracket, Material Steel, Gauge 12, Silver, Width 1/10 In., Depth 10 In., Height 3 In.

    Results per page: 16 | 32 | 48