Skip Content

Filter Results By

Applied Filters Clear All

Shelving and Storage Racks

11 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pegboard Hook Assortment Kit, Round Hole Shape
Bulk Storage Rack, 84" Height, 60" Width, Number
Bin Shelving, 36" Cabinet Width, 3000 lb. Load Capacit
  • GRAINGER APPROVED
  • Bin Shelving, 36" Cabinet Width, 3000 lb. Load Capacity, Total Number of Bins 48 Bin Shelving
  • Item # 7D416
  • Mfr. Model # 2960
  • Bin Shelving, Overall Depth 12 In., Overall Width 36 In., Overall Height 42 In., Bin Type Shelf Bin, Bin...More

Starter Shelving Unit, 85" Height, 36" Width, 750
Boltless Shelving Add-On Unit, 87" Height, 36" Width,&
Rack System, 900 lb. Load Capacity, Total Number of Bi
  • LEWISBINS
  • Rack System, 900 lb. Load Capacity, Total Number of Bins 12 Pick Rack
  • Item # 3CLW7
  • Mfr. Model # HR1611 w/ 12 pc SH2411-8
  • Rack System, Overall Depth 19-3/8 In., Overall Width 27 In., Overall Height 57 In., Bin Type Stack and Nest...More

Sloped Shelving System, 36" Cabinet Width, 400 lb. Loa
  • QUANTUM STORAGE SYSTEMS
  • Sloped Shelving System, 36" Cabinet Width, 400 lb. Load Capacity, Total Number of Bins 40 Sloped Shelving System
  • Item # 8DEA8
  • Mfr. Model # QPRS-102BK
  • Sloped Shelving System, Overall Depth 12 In., Overall Width 36 In., Overall Height 60 In., Bin Type Shelf,...More

Bin Shelving, 5000 lb. Load Capacity, Total Number of
  • QUANTUM STORAGE SYSTEMS
  • Bin Shelving, 5000 lb. Load Capacity, Total Number of Bins 28 Bin Shelving
  • Item # 33Z197
  • Mfr. Model # WR8-239YL
  • Bin Shelving, Overall Depth 12 In., Overall Width 36 In., Overall Height 74 In., Bin Type Stack and Hang, Bin...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More