Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Shelving and Storage Racks

25 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Slotted Angle Kit,12 ft. L,5,Steel,PK5
    • EDSAL
    • Slotted Angle Kit, 12 ft. L, 5, Steel, PK5Slotted Angle Kit,12 ft. L,5,Steel,PK5
    • Item # 3W095
    • Mfr. Model # SA-21205
    • Slotted Angle Kit, Length 12 ft., Width 2-1/4 In., Depth 1-1/2 In., Number of Posts per Kit 5, Material...More

    Boltless Shelving Starter,36x18,5 Shelf
    • EDSAL
    • Boltless Shelving Starter, 36x18,5 ShelfBoltless Shelving Starter Unit
    • Item # 10X266
    • Mfr. Model # EBM-P3618S
    • Boltless Shelving Starter Unit, Shelf Style Single Straight, Width 36 In., Depth 18 In., Height 84 In.,...More

    Rivet Lock Shelving,84x48x24
    • EDSAL
    • Rivet Lock Shelving, 84x48x24Rivet Lock Shelving
    • Item # 9WAU7
    • Mfr. Model # RS1505
    • Rivet Lock Shelving, Number of Shelves 5, Width 48 In., Depth 24 In., Height 84 In., Shelf Capacity 300 lb.,...More

    Bin Unit,72 Bins,33-3/4 x 12 x 42 In.
    • DURHAM
    • Bin Unit, 72 Bins, 33-3/4 x 12 x 42 In.Pigeonhole Bin Unit
    • Item # 5JEM3
    • Mfr. Model # 363-17-S1156
    • Pigeonhole Bin Unit, Overall Depth 12 In., Overall Width 33-3/4 In., Overall Height 42 In., Bin Depth 11-7/8...More

    Inclined Starter Cantilever Rack,7 ft. H
    • JARKE
    • Inclined Starter Cantilever Rack, 7 ft. HInclined Cantilever Rack Starter Unit
    • Item # 4UK77
    • Mfr. Model # CR-5
    • Inclined Cantilever Rack Starter Unit, Number of Sides 1, Inclined, Height 7 ft., Arm Length 16 In., Capacity...More

    Pegboard,3in.Hx32in.W,Metal,White,PK2
    • ALLIGATORBOARD
    • Pegboard, 3in.Hx32in.W, Metal, White, PK2Pegboard,3in.Hx32in.W,Metal,White,PK2
    • Item # 33HY12
    • Mfr. Model # ALGSTRP3X32WHT
    • Pegboard, Hole Shape Round, Height 3 In., Width 32 In., Thickness 5/8 In., Load Rating 90 lb., Storage 1.33...More

    Wire Shelving,74x36x18,6 Shelf,Chrome
    • GRAINGER APPROVED
    • Wire Shelving, 74x36x18,6 Shelf, ChromeChrome Plated Wire Shelving Unit
    • Item # 32V416
    • Mfr. Model # 32V416
    • Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 6, Width 36 In., Depth 18 In.,...More

    Wire Decking,48 In. W,24 In. D
    • NASHVILLE WIRE
    • Wire Decking, 48 In. W, 24 In. DWire Decking
    • Item # 3VH73
    • Mfr. Model # KSG2448
    • Wire Decking, Material Galvanized Wire, Width 48 In., Depth 24 In., For Use With Tennsco Bulk Storage and...More

    Shelves,14 ga.,Gray,60 In. W,PK5
    • EDSAL
    • Shelves, 14 ga., Gray, 60 In. W, PK5Shelves
    • Item # 1VF44
    • Mfr. Model # 1207-S
    • Shelves, Material Steel, Gauge 14, Gray, Width 60 In., Depth 24 In., Shelf Capacity 3000 lb., Package...More

    Single Rod Pegboard Hook,1 In,PK5
    • GRAINGER APPROVED
    • Single Rod Pegboard Hook, 1 In, PK5Single Rod Pegboard Hook,1 In,PK5
    • Item # 5TPJ7
    • Mfr. Model # 5TPJ7
    • Single Rod Pegboard Hook, Locking Style, Hole Shape Square, Rod Thickness 3/16 In., Bend Angle 30 Degrees ,...More

    Modular Stacking Rack,19x14 in.,3700 lb.
    • JARKE
    • Modular Stacking Rack, 19x14 in., 3700 lb.Modular Stacking Rack
    • Item # 4UK84
    • Mfr. Model # SZ BX
    • Modular Stacking Rack, Deck Type Open, Load Capacity 3700 lb., Capacity (Lb.) 3700, Length 19 In., Width 14...More

    Strtr Hgh Cap. Shlvng,87InH,48InW,18InD
    • HALLOWELL
    • Strtr Hgh Cap. Shlvng, 87InH, 48InW, 18InDShelving Unit
    • Item # 4HAC3
    • Mfr. Model # H7710-1807PB
    • Shelving Unit, Starter, Open, Material Steel, Gauge 18, Number of Shelves 5, Width 48 In., Depth 18 In.,...More

    Boltless Shelving Starter,48x18,5 Shelf
    • TENNSCO
    • Boltless Shelving Starter, 48x18,5 ShelfBoltless Shelving Starter Unit
    • Item # 36K414
    • Mfr. Model # ZA7-4818S-5
    • Boltless Shelving Starter Unit, Shelf Style Single Straight, Width 48 In., Depth 18 In., Height 84 In.,...More

    Pallet Rack,Starter,96x48x144,w/Deck
    • HUSKY
    • Pallet Rack, Starter, 96x48x144, w/DeckPallet Rack
    • Item # 41E328
    • Mfr. Model # 184814439096DS
    • Pallet Rack, Width 96 In., Depth 48 In., Height 144 In., Load Capacity 19,380 lb., Number of Shelves 2,...More

    Pallet Rack Upright Frame,42 x 192,Blue
    • STEEL KING
    • Pallet Rack Upright Frame, 42 x 192, BlueTear Drop Pallet Rack Upright Frame
    • Item # 46M187
    • Mfr. Model # RTFAP042192PB
    • Tear Drop Pallet Rack Upright Frame, Width 3 In., Depth 42 In., Height 192 In., Load Capacity 22,780 lb.,...More

    Bin Shelving,Solid,36X12,36 Bins,Blue
    • QUANTUM STORAGE SYSTEMS
    • Bin Shelving, Solid, 36X12,36 Bins, BlueBin Shelving
    • Item # 10E971
    • Mfr. Model # 1275-207BL
    • Bin Shelving, Overall Depth 12 In., Overall Width 36 In., Overall Height 75 In., Bin Type Shelf Bin, Bin...More

    Add On Shelving,84InH,36InW,12InD
    • LYON
    • Add On Shelving, 84InH, 36InW, 12InDShelving Unit
    • Item # 4GYA3
    • Mfr. Model # DD8040X
    • Shelving Unit, Add-On, Open, Material Steel, Gauge 18, Number of Shelves 6, Width 36 In., Depth 12 In.,...More

    Records Storage Rack,4 Levels,84x42x17
    • EDSAL
    • Records Storage Rack, 4 Levels, 84x42x17Records Storage Rack
    • Item # 13E046
    • Mfr. Model # RLRS2315
    • Records Storage Rack, Width 42 In., Depth 17 In., Height 84 In., With Particleboard Decking, 4 Levels,...More

    Extra Shelf Level,96x24,Wire Deck
    • EDSAL
    • Extra Shelf Level, 96x24, Wire DeckAdditional Shelf Level
    • Item # 12N023
    • Mfr. Model # ERW9624
    • Additional Shelf Level, Length 96 In., Width 96 In., Depth 24 In., Height 2-3/4 In., Load Capacity 1800 lb.,...More

    Records Storage Rack,Starter Unit,W 96
    • EDSAL
    • Records Storage Rack, Starter Unit, W 96Records Storage Rack,Starter Unit,W 96
    • Item # 1KAC9
    • Mfr. Model # RSS9636
    • Records Storage Rack, Starter Unit, Height 72 In, Width 96 In, Depth 36 In, Load Cap per Shelf 2800 Lb,...More

    Tire Rack,Tire Cap 21,60Wx18Dx72 in. H
    • EDSAL
    • Tire Rack, Tire Cap 21,60Wx18Dx72 in. HSingle Sided Starter Tire Rack
    • Item # 1KAD7
    • Mfr. Model # TRWS6018
    • Single Sided Starter Tire Rack, Tire Capacity 21, Width 60 In., Depth 18 In., Height 72 In., Number of...More

    Boltless Shelving,72x24,5 Shelf
    • EDSAL
    • Boltless Shelving, 72x24,5 ShelfBoltless Shelving Unit
    • Item # 1PWU1
    • Mfr. Model # HCU-722484
    • Boltless Shelving Unit, Shelf Style Single Straight, Width 72 In., Depth 24 In., Height 84 In., Number of...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More