Skip Content

Filter Results By

Applied Filters Clear All

Shelving and Storage Racks

19 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Shelving Unit Shelving Unit
  • Multiple product options available

    Multiple product options available

  • Category : Shelving
Shelf, Square Hole Shape
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shelf, Square Hole Shape Shelf, Square Hole Shape
  • Item # 6YE21
  • Mfr. Model # 6YE21
  • Loc Board Shelf, Material Steel, Length 18 In, Width 6 1/2 In, Depth 6 1/2 In, Load Rating 100 Lb, Color Gray...More

  • Category : Pegboard And Slat Wall Accessories
Floor Rack System, Polycarbonate, 3000 lb. Load Capacity, 1
Steel Slotted Angle Kit, 12 ft. Length, Number of Post
Gray Boltless Shelving Starter Unit, 84" Height, 36"&#
Chrome Plated Wire Shelving Unit Starter, 74" Height,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Chrome Plated Wire Shelving Unit Starter, 74" Height, 36" Width, Number of Shelves 6 Chrome Plated Wire Shelving Unit
  • Item # 32V416
  • Mfr. Model # 32V416
  • Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 6, Width 36 In., Depth 18 In.,...More

  • Category : Wire Shelving Units
Mobile Double Sided Pick Rack, 38-1/2" Overall Width,&
Pallet Rack, 144" Height, 96" Width, 19,380 lb. L
Tear Drop Pallet Rack Upright Frame, Steel, 22,780 lb.
Single Sided Starter Tire Rack, 21 Tire Capacity, 72"&
Single Rod Pegboard Hook, Square Hole Shape, Package Quanti
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Single Rod Pegboard Hook, Square Hole Shape, Package Quantity 5 Single Rod Pegboard Hook
  • Item # 5TPJ7
  • Mfr. Model # 5TPJ7
  • Single Rod Pegboard Hook, Locking Style, Hole Shape Square, Rod Thickness 3/16 In., Bend Angle 30 Degrees ,...More

  • Category : Pegboard And Slat Wall Accessories
White Metal Pegboard, 1.33 sq. ft. Storage, Package Quantit
Modular Stacking Rack, 17" Height, 14" Width, 3700
Gray Boltless Shelving Starter Unit, 84" Height, 48"&#
Bin Shelving, 4000 lb. Load Capacity, Total Number of
  • QUANTUM STORAGE SYSTEMS
  • Bin Shelving, 4000 lb. Load Capacity, Total Number of Bins 36 Bin Shelving
  • Item # 10E971
  • Mfr. Model # 1275-207BL
  • Bin Shelving, Overall Depth 12 In., Overall Width 36 In., Overall Height 75 In., Bin Type Shelf Bin, Bin...More

  • Category : Bin Shelving
Extra Shelf Level,96x24,Wire Deck
Records Storage Rack, 72" Height, 96" Width, 3 Le
  • TM

    Grainger Choice

  • Records Storage Rack, 72" Height, 96" Width, 3 Levels, 2800 Capacity per Shelf (Lb.) Records Storage Rack
  • Item # 1KAC9
  • Mfr. Model # RSS9636
  • Records Storage Rack, Starter Unit, Height 72 In, Width 96 In, Depth 36 In, Load Cap per Shelf 2800 Lb,...More

  • Category : Record Archive Storage
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More