Skip Content

Filter Results By

Applied Filters Clear All

Shelving and Storage Racks

111 Results Found that Include 272 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cantilever Rack Starter Unit, 40" Base Length, Number
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cantilever Rack Starter Unit, 40" Base Length, Number of Sides 1, Number of Arms 8 Grainger Approved Cantilever Rack Starter Unit
  • Item # 7J807
  • Mfr. Model # 7J807
  • Cantilever Rack Starter Unit, Number of Sides 1, Starter Unit, Height 8 ft., Arm Length 24 In., Capacity per...More

  • Category : Cantilever Storage Racks
Gas Cylinder Rack, 30" Overall Width, (6) Vertica
Gas Cylinder Rack, 30" Overall Width, (4) Vertica
Horizontal Sheet Storage Rack, 48" Height, 54-1/2"
Gas Cylinder Rack, 16" Overall Width, (3) Vertica
Mobile Sloped Bin Shelving, 1200 lb. Load Capacity, Total&#
  • JAMCO
  • Mobile Sloped Bin Shelving, 1200 lb. Load Capacity, Total Number of Bins 58 Mobile Sloped Bin Shelving
  • Item # 30KE54
  • Mfr. Model # ZS336U5
  • Mobile Sloped Bin Shelving, Overall Depth 30 In., Overall Width 36 In., Overall Height 64 In., Bin Type Shelf...More

  • Category : Bin Shelving
Revolving Storage Bin, 65-1/2" Overall Height, 28"
Revolving Storage Bin, 46-1/2" Overall Height, 44"
Revolving Storage Bin, 65-3/4" Overall Height, 34"
Revolving Storage Bin, 57-1/2" Overall Height, 44"
Inclined Cantilever Rack Starter Unit, 45" Base Length,
Gas Cylinder Rack, 33" Overall Width, (8) Horizon
Sectional Bin Unit,24,Gray,44 in. H
  • Sectional Bin Unit, 24, Gray, 44 in. H Sectional Bin Unit,24,Gray,44 in. H
  • Item # 45NJ17
  • Mfr. Model # 3-324SSPB
  • Sectional Bin Unit, Material Steel, Number of Compartments 24, Base Type Pallet, Overall Width 37 In.,...More

  • Category : Sectional Stacking Bins
Pigeonhole Bin Unit, 85" Overall Height, 36" Overall&#
Freestanding Shelving Unit, 60" Height, 30" Width, 400
Gas Cylinder Rack, 30" Overall Width, (8) Vertica
Door Kit,144 W x 96 in. H,Gray
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Door Kit, 144 W x 96 in. H, Gray Door Kit
  • Item # 36T468
  • Mfr. Model # 36T468
  • Door Kit, Pallet Rack, Color Gray, Finish Powder Coated, Includes (2) Bi Parting Doors

  • Category : Bulk Storage Rack Accessories
Boltless Shelving Starter Unit, 78-1/2" Height, 48"&#x
Wire Shelving Unit Starter, 74" Height, 24" Width,
Freestanding
  • VESTIL
  • Freestanding Pass Through Shelving Unit
  • Item # 1XEC5
  • Mfr. Model # SSS-2448
  • Pass Through Shelving Unit, Freestanding, Open, Material Stainless Steel, Gauge 18, Number of Shelves 4,...More

  • Category : Shelving
Gray Boltless Shelving Unit, 72" Height, 96" Width,&#x
Gas Cylinder Rack, 28" Overall Width, (4) Vertica
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More