Skip Content

Filter Results By

Applied Filters Clear All

Shelving and Storage Racks

26 Results Found that Include 35 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stainless Steel Shelf Divider, 1" Width, Natural, Package&#
Gray Additional Shelf Level, Steel, 72" Width, 24"
Gray Shelf, 36" Width, 24" Depth
  • TENNSCO
  • Gray Shelf, 36" Width, 24" Depth Shelf, Gray
  • Item # 4UZ29
  • Mfr. Model # 5-ZKM-3624
  • Shelf, Depth 24 In., Width 36 In., Color Gray, Profile Medium, For Use With Boltless Shelving, Package...More

Pegboard Spacer Kit, Package Quantity 15
Rotary Bin Base, Powder Coated Finish
Roll In Cross Bar, 1350 lb. Load Capacity
Extended Spring Clip, Package Quantity 2
Beam, Steel, 8365 lb. Load Capacity
  • HANNIBAL
  • Beam, Steel, 8365 lb. Load Capacity Beam
  • Item # 19H113
  • Mfr. Model # I60130-V-144-C6
  • Beam, Length 144 In., Roll Form Pallet Rack, Width 144 In., Height 6 In., Load Capacity 8365 lb., Material...More

Plastic Shelf Liner, 72" Width, Green, Package Quantity
  • GRAINGER APPROVED
  • Plastic Shelf Liner, 72" Width, Green, Package Quantity 4 Shelf Liner
  • Item # 5GRL9
  • Mfr. Model # 5GRL9
  • Shelf Liner, Width 72 In., Depth 36 In., Material Plastic, Color Green, Finish Matte, For Use With 2KPA3,...More

Silver Shelving Standard, 12 Gauge, Steel
Silver Shelving Bracket, 16 Gauge, Steel
  • GRAINGER APPROVED
  • Shelf Post Shelf Post
  • Multiple product options available

    Multiple product options available

Polished Wall Mounted Wire Shelving,Number of Shelves 3,54"
Steel Shelf Divider, Silver
Pallet Rack Beam, Steel
  • STEEL KING
  • Pallet Rack Beam, Steel Pallet Rack Beam, Steel
  • Item # 2CAE1
  • Mfr. Model # CB7XL400096BP51-40YW
  • Pallet Rack Beam, Length 96 In., Structural Channel Pallet Rack, Height 4 In., Load Capacity with Beam Tie...More

Chrome Plated Wire Shelf, 72" Width, 30" Depth, 8
Upright Frame, Steel, 29,500 lb. Load Capacity
  • HANNIBAL
  • Upright Frame, Steel, 29,500 lb. Load Capacity Upright Frame
  • Item # 19H120
  • Mfr. Model # SF3235-42120-FP37558
  • Upright Frame, Structural Channel Pallet Rack, Width 42 In., Depth 3 In., Height 120 In., Load Capacity...More

Gray Additional Shelf Level, Steel, 36" Width, 24"
Steel Shelf Divider, 1" Width, Silver, Package Quantity
Gray Additional Shelf Level, Steel, 96" Width, 24"
Rotary Bin Stem, Powder Coated Finish
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More