Skip Content

Filter Results By

Applied Filters Clear All

Shelving and Storage Racks

64 Results Found that Include 264 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Louvered Floor Rack, 75-1/8" Overall Height, 35-3/4&qu
Cantilever Rack Starter Unit, 21" Base Length, Number
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cantilever Rack Starter Unit, 21" Base Length, Number of Sides 1, Number of Arms 14 Grainger Approved Cantilever Rack Starter Unit
  • Item # 7J799
  • Mfr. Model # 7J799
  • Cantilever Rack Starter Unit, Number of Sides 1, Starter Unit, Height 7 ft., Arm Length 14 In., Capacity per...More

  • Category : Cantilever Storage Racks
Gas Cylinder Rack, 36" Overall Width, (12) Horizo
Bin Shelving, 36" Cabinet Width, 3000 lb. Load Capacit
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bin Shelving, 36" Cabinet Width, 3000 lb. Load Capacity, Total Number of Bins 60 Bin Shelving
  • Item # 7D419
  • Mfr. Model # 2960
  • Bin Shelving, Overall Depth 24 In., Overall Width 36 In., Overall Height 75 In., Bin Type Shelf Bin, Bin...More

  • Category : Bin Shelving
Polished Wall Mounted Wire Shelving,Number of Shelves 2,34"
White Polypropylene Pegboard, 48 sq. ft. Storage
  • TRITON
  • White Polypropylene Pegboard, 48 sq. ft. Storage Triton Pegboards
  • Item # 38P190
  • Mfr. Model # W1-D
  • Pegboard, Hole Shape Round, Height 72 In., Width 48 In., Thickness 1-1/2 In., Load Rating 575 lb., Storage 48...More

  • Category : Pegboards
Bin Shelving Unit, Total Number of Bins 60
  • AKRO-MILS
  • Bin Shelving Unit, Total Number of Bins 60 Bin Shelving Unit, Total Number of Bins 60
  • Item # 45MV97
  • Mfr. Model # AWS183636468B
  • Bin Shelving Unit, Overall Depth 18 In., Overall Width 36 In., Overall Height 74 In., Bin Type Shelf Bin, Bin...More

  • Category : Bin Shelving
Lean Louvered Floor Rack, 75-1/8" Overall Height, 35-3
Sloped Bin Shelving, 42" Cabinet Width, 2000 lb. Load&
  • JAMCO
  • Sloped Bin Shelving, 42" Cabinet Width, 2000 lb. Load Capacity, Total Number of Bins 58 Sloped Bin Shelving
  • Item # 16C713
  • Mfr. Model # RR336
  • Sloped Bin Shelving, Overall Depth 30 In., Overall Width 36 In., Overall Height 64 In., Bin Type Shelf Bin,...More

  • Category : Bin Shelving
Bulk Storage Rack Starter Unit, 120" Height, 96"
18 ga. 304 Stainless Steel
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 18 ga. 304 Stainless Steel Grainger Approved Wall Shelf
  • Item # 2HGC8
  • Mfr. Model # 2HGC8
  • Wall Shelf, Material 18 ga. 304 Stainless Steel, Gauge 18, Width 120 In., Depth 16 In., Overall Height 11-1/2...More

  • Category : Wall Shelves
Gas Cylinder Rack, 16" Overall Width, (1) Vertica
Bulk Storage Rack Add-On Unit, 96" Height, 96" Wi
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bulk Storage Rack Add-On Unit, 96" Height, 96" Width, Number of Shelves 3 Bulk Storage Rack Add-On Unit
  • Item # 7YC83
  • Mfr. Model # 7YC83
  • Bulk Storage Rack Add-On Unit, Width 96 In., Depth 48 In., Height 96 In., Number of Shelves 3, Capacity per...More

  • Category : Bulk Storage Racks
Starter Wire Shelving Unit, 85-1/2" Height, 36" W
Starter Shelving Unit, 85-1/2" Height, 48" Width,
Bulk Storage Rack, 51" Height, 96" Width, 3960 lb
Gravity Flow Rack, 84" Height, 96" Width, 2250 lb
Freestanding
  • VESTIL
  • Freestanding Pass Through Shelving Unit
  • Item # 5MDV4
  • Mfr. Model # LWSS-2436
  • Pass Through Shelving Unit, Freestanding, Open, Material Stainless Steel, Gauge 18, Number of Shelves 5,...More

  • Category : Shelving
Bin Shelving Unit, Total Number of Bins 60
  • AKRO-MILS
  • Bin Shelving Unit, Total Number of Bins 60 Bin Shelving Unit, Total Number of Bins 60
  • Item # 45MV98
  • Mfr. Model # AWS183636468BK
  • Bin Shelving Unit, Overall Depth 18 In., Overall Width 36 In., Overall Height 74 In., Bin Type Shelf Bin, Bin...More

  • Category : Bin Shelving
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More