Skip Content

Filter Results By

Applied Filters Clear All

Shelving and Storage Racks

71 Results Found that Include 341 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mobile Double Sided Pick Rack, 38-1/2" Overall Width,&
Add-On Wire Shelving Unit, 85-1/2" Height, 48" Wi
Silver Stainless Steel Pegboard, 14.1 sq. ft Storage, 1
  • LOCBOARD
  • Silver Stainless Steel Pegboard, 14.1 sq. ft Storage, 1 Pair Locboard Pegboards
  • Item # 45MX22
  • Mfr. Model # LB2-Skit
  • Pegboard, Hole Shape Square, Height 42-1/2 In., Width 24 In., Thickness 1/2 In., Load Rating 250 lb., Storage...More

  • Category : Pegboards
Pallet Rack, 120" Height, 120" Width, 19,380 lb.
Gravity Flow Rack, 84" Height, 96" Width, 2250 lb
Bulk Storage Rack Add-On Unit, 60" Height, 48-1/2"
Cantilever Rack Add-On Unit, 72" Base Length, Number o
Pegboard, Blue
  • SOVELLA
  • Pegboard, Blue Pegboard, Blue
  • Item # 35YR19
  • Mfr. Model # 830682-07
  • Pegboard, Load Rating 220 lb., Storage 19 sq. ft., Hole Size 23/64 In., Hole Spacing 1-1/2 In., Material...More

  • Category : Pegboards
Freestanding
  • RUBBERMAID
  • Freestanding Shelving Unit
  • Item # 2ERX4
  • Mfr. Model # FG9T4000BLA
  • Shelving Unit, Freestanding, Open, Material Plastic, Number of Shelves 6, Width 35-1/4 In., Depth 20 In.,...More

  • Category : Shelving
Freestanding
  • RUBBERMAID
  • Freestanding Mobile Shelving Unit
  • Item # 2ERX5
  • Mfr. Model # FG9T4200BLA
  • Mobile Shelving Unit, Freestanding, Open, Material Plastic, Number of Shelves 5, Width 35-1/4 In., Depth 20...More

  • Category : Shelving
Bulk Storage Rack Add-On Unit, 72" Height, 96" Wi
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bulk Storage Rack Add-On Unit, 72" Height, 96" Width, Number of Shelves 3 Bulk Storage Rack Add-On Unit
  • Item # 7YC75
  • Mfr. Model # 7YC75
  • Bulk Storage Rack Add-On Unit, Width 96 In., Depth 48 In., Height 72 In., Number of Shelves 3, Capacity per...More

  • Category : Bulk Storage Racks
Freestanding Shelving Unit, 85" Height, 48" Width, 550
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Freestanding Shelving Unit, 85" Height, 48" Width, 550 lb. Shelf Capacity, Number of Shelves 5 Shelving Unit
  • Item # 7YH03
  • Mfr. Model # 7YH03
  • Shelving Unit, Freestanding, Closed, Number of Shelves 5, Width 48 In., Depth 24 In., Height 85 In., Shelf...More

  • Category : Shelving
Bin Shelving, 36" Cabinet Width
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bin Shelving, 36" Cabinet Width Bin Shelving
  • Item # 7Y652
  • Mfr. Model # 7Y652
  • Bin Shelving, Overall Depth 18 In., Overall Width 36 In., Overall Height 85 In.

  • Category : Bin Shelving
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More