Skip Content

Filter Results By

Applied Filters Clear All

Shelving and Storage Racks

83 Results Found that Include 149 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pegboard Shelf Tray
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pegboard Shelf Tray Pegboard Shelf Tray
  • Item # 6YB63
  • Mfr. Model # 6YB63
  • Pegboard Shelf Tray, Construction Welded, Material Steel, Width 6 In, Depth 12 In, Color Blue Epoxy, Locking...More

  • Category : Pegboard And Slat Wall Accessories
Wire Shelving Unit Starter, 12" Height, 12" Width,
  • TM

    Grainger Choice

  • Wire Shelving Unit Starter, 12" Height, 12" Width, Number of Shelves 2 Chrome Plated Wire Shelving Unit
  • Item # 39EY76
  • Mfr. Model # WS121212
  • Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 2, Width 12 In., Depth 12 In.,...More

  • Category : Wire Shelving Units
  • TM

    Grainger Choice

  • Additional Shelf Additional Shelf
  • Multiple product options available

    Multiple product options available

  • Category : Shelving Accessories
Steel Post Kit, 85" Length, Number of Posts per K
Decking, Ribbed Steel, 60" Width, 24" Depth
Slat Wall J Hook, Package Quantity 6
Additional Shelf Level,48x36,No Decking
Wire Shelf,Holds 4 Bottles
Decking, Laminate, 60" Width, 24" Depth
Gray Cross Brace,   Gauge, Steel, Package Quantity 2
Step Beam, Steel, 3020 lb.  Load Capacity
Pegboard Shelf
  • HALLOWELL
  • Pegboard Shelf Pegboard Shelf
  • Item # 6XXV8
  • Mfr. Model # FKWS22ME-HT
  • Pegboard Shelf, Adjustable, Height 1 In., Width 22 In., Depth 5 In., Load Rating 50 lb., Formed Sheet Steel...More

  • Category : Pegboard And Slat Wall Accessories
Steel Slotted Angle, 120" Length, Number of Posts per&
Steel Slotted Angle, 144" Length, Number of Posts per&
Louvered Panel, 19" Overall Height, 18" Overall Width,
Silver Shelving Standard, Single Slotted, 16 Gauge, Steel,
Parts Toolboard Shelf
Steel Post Kit, 85" Length, Number of Posts per K
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shelf Liner Shelf Liner
  • Multiple product options available

    Multiple product options available

  • Category : Wire Shelving Accessories
Steel Shelf Side/Back Ledge, 60" Width, Silver, Packag
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Shelf Side/Back Ledge, 60" Width, Silver, Package Quantity 2 Shelf Side / Back Ledge
  • Item # 5GRN4
  • Mfr. Model # 5GRN4
  • Shelf Side/Back Ledge, Height 6 In., Width 60 In., Material Steel, Color Silver, Finish Chrome, Includes...More

  • Category : Wire Shelving Accessories
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Industrial Wire Shelf Industrial Wire Shelf
  • Multiple product options available

    Multiple product options available

  • Category : Wire Shelves
White Slotted Shelving, Particleboard
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • White Slotted Shelving, Particleboard Slotted Shelving
  • Item # 1WDU2
  • Mfr. Model # 1WDU2
  • Slotted Shelving, Material Particleboard, White, Width 48 In., Depth 10 In., Height 5/8 In., Shelf Capacity...More

  • Category : Shelving Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More