Skip Content

Filter Results By

Applied Filters Clear All

Shelving and Storage Racks

49 Results Found that Include 141 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Chrome Plated, Shelf Post,74" Post Height,1" Post Widt
Slat Wall Double Hook, Package Quantity 6
  • SUNCAST
  • Slat Wall Double Hook, Package Quantity 6 Slat Wall Double Hook
  • Item # 1FEP7
  • Mfr. Model # MH4DB
  • Slat Wall Double Hook, Storage, Height 4-1/4 In., Width 2-3/4 In., Depth 4-3/4 In., Length 4-3/4 In., Load...More

Decking, Laminate, 48" Width, 24" Depth
  • EDSAL
  • Decking, Laminate, 48" Width, 24" Depth Laminate Decking
  • Item # 12T058
  • Mfr. Model # RLLM2448
  • Decking, Decking Material Laminate, Width 48 In., Depth 24 In., Thickness 5/8 In., For Use With Bulk and...More

Steel Slotted Angle Kit, Number of Posts per Kit 6
Decking, Ribbed Steel, 48" Width, 24" Depth
  • TENNSCO
  • Decking, Ribbed Steel, 48" Width, 24" Depth Ribbed Steel Decking
  • Item # 4TV30
  • Mfr. Model # BSD-4824
  • Decking, Decking Material Ribbed Steel, Width 48 In., Depth 24 In., Thickness 9/16 In., For Use With Heavy...More

Gray Shelving Post, Steel
Step Beam, Steel, 4600 lb. Load Capacity
  • STEEL KING
  • Step Beam, Steel, 4600 lb. Load Capacity Teardrop Pallet Rack Beam
  • Item # 10W860
  • Mfr. Model # SBRUM250048P
  • Step Beam, Length 48 In., Teardrop Pallet Rack, Height 2-9/16 In., Load Capacity 4600 lb., Material Steel,...More

Steel Ledge, 72" Width, Silver
Silver Shelving Standard, 16 Gauge, Steel
Decking, Partile Board, 96" Width, 24" Depth
Steel Shelf Side/Back Ledge, 18" Width, Silver, Packag
Gray Shelving Post Kit, 14 Gauge, Steel
Decking, Ribbed Steel, 60" Width, 24" Depth
Decking, Partile Board, 60" Width, 48" Depth
  • TENNSCO
  • Decking, Partile Board, 60" Width, 48" Depth Particle Board Decking
  • Item # 4TV95
  • Mfr. Model # PB-6048-3
  • Decking, Decking Material Partile Board, Width 60 In., Depth 48 In., Thickness 5/8 In., For Use With Heavy...More

Stainless Steel Shelf Hanger/Rail Rod, 24" Width, Silv
Stainless Steel Shelf Push Handle, 24" Width, Silver
  • GRAINGER APPROVED
  • Stainless Steel Shelf Push Handle, 24" Width, Silver Shelf Push Handle
  • Item # 5GRR6
  • Mfr. Model # 5GRR6
  • Shelf Push Handle, Height 1 In., Width 24 In., Depth 6 In., Material Stainless Steel, Color Silver, Finish...More

Silver Beam, Steel, 39" Width
  • SSI SCHAEFER
  • Silver Beam, Steel, 39" Width Beam, Silver
  • Item # 38HU97
  • Mfr. Model # OLFB.39GY2
  • Beam, Width 39 In., Material Steel, Color Silver, Number of Shelves 0, Beam Capacity 500 lb., Finish...More

Offset Mounting Clip, 10 ga. Welded Wire
  • RACKBACK
  • Offset Mounting Clip, 10 ga. Welded Wire Offset Mounting Clip
  • Item # 38XY36
  • Mfr. Model # BR7PK
  • Offset Mounting Clip, Length 2 In., Width 7 In., Depth 7 In., Height 2 In., Usable Opening Width 6 In.,...More

Extra Shelf,48 W x 18 D,No Decking
  • TENNSCO
  • Extra Shelf, 48 W x 18 D, No Decking Extra Shelf
  • Item # 8CJE4
  • Mfr. Model # ZLES-4818 MED GRAY
  • Extra Shelf, Beam Capacity (Lb.) 2250, Decking No, Uprights Not Included, Color Gray, Rack Type Boltless...More

Decking, Wire Mesh, 48" Width, 18" Depth
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More