Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Shelving and Storage Racks

70 Results Found that Include 147 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • GRAINGER APPROVED
  • Shelf LinerShelf Liner
  • Multiple product options available

    Multiple product options available

Storage Basket,Steel,Silver,13-3/8x5x7
  • METRO
  • Storage Basket, Steel, Silver, 13-3/8x5x7Storage Basket
  • Item # 8DX44
  • Mfr. Model # H209C
  • Storage Basket, Material Steel, Silver, Width 13-3/8 In., Depth 5 In., Height 7 In., Finish Chrome, Shelf...More

Standard Spring Clip,PK6
  • ZICO
  • Standard Spring Clip, PK6Standard Spring Clip,PK6
  • Item # 49H705
  • Mfr. Model # CL .25
  • Standard Spring Clip, Locking Style, Height 3/8 In., Width 3/8 In., Length 1/2 In., Hole Shape Round, Riveted...More

Pegboard Hook Assortment Kit,26 Pc
Pegboard Hook Assortment Kit,26 Pieces
Toolboard Cutout Sheet, Magnetic,White
Toolboard Hook Assort,10 Piece,Welded
Single Rod Hook,L 6 In,PK10
  • KENNEDY
  • Single Rod Hook, L 6 In, PK10Single Rod Hook,L 6 In,PK10
  • Item # 5NGT0
  • Mfr. Model # 99825
  • Single Rod Toolboard Hook, Angle End, Length 6 In, Load Rating 40 Lb, Rod Thickness 1/4 In, Bend Angle 30...More

Shelving Bracket,Steel
Toolboard Cutout Sheet, Magnetic,Blue
Standard Spring Clip,PK2
  • ZICO
  • Standard Spring Clip, PK2Standard Spring Clip,PK2
  • Item # 49H710
  • Mfr. Model # CL 1.50
  • Standard Spring Clip, Locking Style, Height 5/8 In., Width 1-5/8 In., Length 1-5/8 In., Hole Shape Round,...More

Shelf Push Handle,24 in.,Stainless Steel
  • GRAINGER APPROVED
  • Shelf Push Handle, 24 in., Stainless SteelShelf Push Handle
  • Item # 5GRR6
  • Mfr. Model # 5GRR6
  • Shelf Push Handle, Height 1 In., Width 24 In., Depth 6 In., Material Stainless Steel, Color Silver, Finish...More

Floor Molding,4 in.Dx48in.L,Aluminum,PK2
Beam,Teardrop,W 2-1/2,H 3,L 48
  • HUSKY
  • Beam, Teardrop, W 2-1/2, H 3, L 48Beam
  • Item # 21E914
  • Mfr. Model # IBX30048
  • Beam, Length 48 In., Teardrop Pallet Rack, Width 2-1/2 In., Height 3 In., Overall Height 6 In., Load Capacity...More

  • STEEL KING
  • Row SpacerRow Spacer
  • Multiple product options available

    Multiple product options available

Louvered Panel,18 x 1/4 x 19 In
  • QUANTUM STORAGE SYSTEMS
  • Louvered Panel, 18 x 1/4 x 19 InLouvered Panel,18 x 1/4 x 19 In
  • Item # 33Z111
  • Mfr. Model # QLP-1819
  • Louvered Panel, Number of Sides 1, Overall Depth 1/4 In., Overall Height 19 In., Overall Width 18 In., Load...More

Extra Shelf Level,24D x 48In.W,Steel
  • EDSAL
  • Extra Shelf Level, 24D x 48In.W, SteelExtra Shelf Level, Gray
  • Item # 10X293
  • Mfr. Model # EBM-EX4824
  • Extra Shelf Level, Depth 24 In., Width 48 In., Material Steel, Color Gray, Number of Shelves 1, Beam Capacity...More

Wire Decking,60 In. W,36 In. D
  • NASHVILLE WIRE
  • Wire Decking, 60 In. W, 36 In. DWire Decking
  • Item # 4VP73
  • Mfr. Model # KSG3660
  • Wire Decking, Material Galvanized Wire, Width 60 In., Depth 36 In., For Use With Tennsco Bulk Storage and...More

Shelf Post,74 in.,Zinc,PK2
  • GRAINGER APPROVED
  • Shelf Post, 74 in., Zinc, PK2Shelf Post
  • Item # 5GTD8
  • Mfr. Model # 5GTD8
  • Shelf Post, Material Steel, Post Height 74 In., Post Width 1 In., Color Silver, Zinc Finish, For Use With...More

Particle Board Decking,60in W x 48in D
  • TENNSCO
  • Particle Board Decking, 60in W x 48in DDecking
  • Item # 4TV95
  • Mfr. Model # PB-6048-3
  • Particle Board Decking, Material Particleboard, Width 60 In., Depth 48 In., Thickness 5/8 In., For Use With...More

Toolboard Cutout Sheet, Magnetic,Yellow
Toolboard Cutout Sheet, Magnetic,Red
Decking,48 In. W,24 In. D,Gray
  • EDSAL
  • Decking, 48 In. W, 24 In. D, GrayRibbed Steel Decking
  • Item # 12T046
  • Mfr. Model # RLSD2448
  • Ribbed Steel Decking, Material 20 Gauge Ribbed Steel, Width 48 In., Depth 24 In., For Use With Bulk and...More

Standard Spring Clip,PK6
  • ZICO
  • Standard Spring Clip, PK6Standard Spring Clip,PK6
  • Item # 49H706
  • Mfr. Model # CL .50
  • Standard Spring Clip, Locking Style, Height 1/2 In., Width 1/2 In., Length 1 In., Hole Shape Round, Riveted...More

Record Strg Rack,84InH,69InW,16-15/16InD
  • GRAINGER APPROVED
  • Record Strg Rack, 84InH, 69InW, 16-15/16InDRecords Storage Rack
  • Item # 7YE05
  • Mfr. Model # 7YE05
  • Extra Shelf, Width 69 In., Depth 16-15/16 In., Height 84 In., Includes (2) 8PJT5 (Pallet Rack Beam), (1)...More

Shelving Standard,Steel
Shelf Hanger/Rail Rod,24 in.,SS
  • GRAINGER APPROVED
  • Shelf Hanger/Rail Rod, 24 in., SSShelf Hanger / Rail Rod
  • Item # 5GRT3
  • Mfr. Model # 5GRT3
  • Shelf Hanger/Rail Rod, Width 24 In., Material Stainless Steel, Color Silver, Finish Natural, For Use With 24...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More