Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Shelving and Storage Racks

76 Results Found that Include 168 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Ladder Hook,Steel,PK2
  • RED HEAD
  • Ladder Hook, Steel, PK2Ladder Hook,Steel,PK2
  • Item # 1TAC2
  • Mfr. Model # 26204
  • Ladder Hook, Utility Storage, Height 5 In, Width 1 5/8 In, Depth 7 In, Load Rating 40 to 70 Lb, Material...More

Extended U Hook,Steel,PK2
  • RED HEAD
  • Extended U Hook, Steel, PK2Extended U Hook,Steel,PK2
  • Item # 1TAA8
  • Mfr. Model # 26208
  • Extended U Hook, Utility Storage, Height 4 7/16 In, Width 3 1/8 In, Depth 4 1/8 In, Load Rating 20 to 60 Lb,...More

Large J Hook,Utility Storage,PK2
  • RED HEAD
  • Large J Hook, Utility Storage, PK2Large J Hook,Utility Storage,PK2
  • Item # 1TAC1
  • Mfr. Model # 26203
  • Large J Hook, Utility Storage, Height 5 1/2 In, Width 1 5/8 In, Depth 4 1/2 In, Load Rating 30 to 60 Lb,...More

  • GRAINGER APPROVED
  • Shelf LinerShelf Liner
  • Multiple product options available

    Multiple product options available

Shelf Divider,Chrome,For Wire Shelf
  • EAGLE GROUP
  • Shelf Divider, Chrome, For Wire ShelfShelf Divider
  • Item # 9ALH8
  • Mfr. Model # SD24-C
  • Shelf Divider, Height 8 In., For Eagle Wire Shelf Trucks, Depth 24 In., Material Steel, Color Silver, Finish...More

Single Rod Hook,L 2 In,PK10
  • KENNEDY
  • Single Rod Hook, L 2 In, PK10Single Rod Hook,L 2 In,PK10
  • Item # 5NGR6
  • Mfr. Model # 99821
  • Single Rod Toolboard Hook, Vertical End, Length 2 In, Load Rating 40 Lb, Rod Thickness 1/4 In, Bend Angle 90...More

  • GRAINGER APPROVED
  • Shelf PostShelf Post
  • Multiple product options available

    Multiple product options available

Single Rod Hook,L 1 In,PK10
  • KENNEDY
  • Single Rod Hook, L 1 In, PK10Single Rod Hook,L 1 In,PK10
  • Item # 5NGR5
  • Mfr. Model # 99820
  • Single Rod Toolboard Hook, Vertical End, Length 1 In, Load Rating 40 Lb, Rod Thickness 1/4 In, Bend Angle 90...More

Multi-Ring Tool Holder,Width 9 In,PK2
  • GRAINGER APPROVED
  • Multi-Ring Tool Holder, Width 9 In, PK2Multi-Ring Tool Holder,Width 9 In,PK2
  • Item # 5TPJ3
  • Mfr. Model # 5TPJ3
  • Multi-Ring Tool Holder, Locking Style, Width (In.) 9, Depth (In.) 1-3/4, Load Rating (Lb.) 10, Rod Thickness...More

Multi-Ring Tool Holder,Width 9 In,PK2
  • GRAINGER APPROVED
  • Multi-Ring Tool Holder, Width 9 In, PK2Multi-Ring Tool Holder,Width 9 In,PK2
  • Item # 5TPF3
  • Mfr. Model # 5TPF3
  • Multi-Ring Tool Holder, Locking Style, Width (In.) 9, Depth (In.) 1-3/4, Load Rating (Lb.) 10, Rod Thickness...More

Multi-Ring Tool Holder,W 9,PK2
  • GRAINGER APPROVED
  • Multi-Ring Tool Holder, W 9, PK2Multi-Ring Tool Holder,W 9,PK2
  • Item # 4CTN2
  • Mfr. Model # 4CTN2
  • Tool Holder, Multi-Ring, Width 9 In, Depth 1 3/4 In, Load Rating 10 Lb, Rod Thickness 3/16 In, Inside Dia 3/4...More

Single Rod Hook,L 4 In,PK10
  • KENNEDY
  • Single Rod Hook, L 4 In, PK10Single Rod Hook,L 4 In,PK10
  • Item # 5NGR9
  • Mfr. Model # 99824
  • Single Rod Toolboard Hook, Angle End, Length 4 In, Load Rating 40 Lb, Rod Thickness 1/4 In, Bend Angle 30...More

Shelf Divider,8x24,Chrome Plated
Screwdriver Unit,D 1-15/16,L 17 3/4
Magnetic Pegboard Mount,1 1/2,PK5
Single Rod Hook,L 3 In,PK10
  • KENNEDY
  • Single Rod Hook, L 3 In, PK10Single Rod Hook,L 3 In,PK10
  • Item # 5NGR7
  • Mfr. Model # 99822
  • Single Rod Toolboard Hook, Vertical End, Length 3 In, Load Rating 40 Lb, Rod Thickness 1/4 In, Bend Angle 90...More

  • TENNSCO
  • DeckingDecking
  • Multiple product options available

    Multiple product options available

Magnetic Socket Holder,1/2 In,w/10 Pegs
Magnetic Socket Holder,3/8 In,w/10 Pegs
Multi-Ring Tool Holder,Width 9 In,PK2
  • GRAINGER APPROVED
  • Multi-Ring Tool Holder, Width 9 In, PK2Multi-Ring Tool Holder,Width 9 In,PK2
  • Item # 5TPN7
  • Mfr. Model # 5TPN7
  • Multi-Ring Tool Holder, Locking Style, Width (In.) 9, Depth (In.) 1-3/4, Load Rating (Lb.) 10, Rod Thickness...More

Record Strg Rack,60InH,69InW,32-7/8InD
Shelf Side/Back Ledge,48 in.,Chrome,PK2
  • GRAINGER APPROVED
  • Shelf Side/Back Ledge, 48 in., Chrome, PK2Shelf Side / Back Ledge
  • Item # 5GRN3
  • Mfr. Model # 5GRN3
  • Shelf Side/Back Ledge, Height 6 In., Width 48 In., Material Steel, Color Silver, Finish Chrome, Includes...More

Slotted Shelving,Particleboard
  • GRAINGER APPROVED
  • Slotted Shelving, ParticleboardSlotted Shelving
  • Item # 1WDU1
  • Mfr. Model # 1WDU1
  • Slotted Shelving, Material Particleboard, White, Width 36 In., Depth 8 In., Height 5/8 In., Shelf Capacity...More

Shelving Bracket,Steel
Single Rod Hook,L 2 3/8 In,PK10
  • KENNEDY
  • Single Rod Hook, L 2 3/8 In, PK10Single Rod Hook,L 2 3/8 In,PK10
  • Item # 5NGR8
  • Mfr. Model # 99823
  • Single Rod Toolboard Hook, Angle End, Length 2 3/8 In, Load Rating 40 Lb, Rod Thickness 1/4 In, Bend Angle 30...More

Magnetic Double Prong Tool Holder
  • TRITON
  • Magnetic Double Prong Tool HolderMagnetic Double Prong Tool Holder
  • Item # 38P119
  • Mfr. Model # KTI-72450
  • Double Prong Tool Holder, Magnetic, Height 3 In., Width 2 In., Depth 4 In., Length 4 In., Load Rating 11 lb.,...More

Magnetic Air Tool Hanger
  • TRITON
  • Magnetic Air Tool HangerMagnetic Air Tool Hanger
  • Item # 38P120
  • Mfr. Model # KTI-72451
  • Air Tool Hanger, Magnetic, Height 4-1/2 In., Width 4 In., Depth 4 In., Length 4 In., Load Rating 20 lb.,...More

Additional Shelf,Steel,20 ga.,Gray
  • EDSAL
  • Additional Shelf, Steel, 20 ga., GrayExtra Shelf
  • Item # 8PC85
  • Mfr. Model # 3618N1
  • Additional Shelf, Material Steel, Gauge 20, Gray, Width 36 In., Depth 18 In., Height 85 In., Shelf Capacity...More

Slotted Tool Board Hook Kit,13 Piece,Blk
  • WALL CONTROL
  • Slotted Tool Board Hook Kit, 13 Piece, BlkSlotted Tool Board Hook Kit,13 Piece,Blk
  • Item # 14K277
  • Mfr. Model # 35-K-BASBK
  • Slotted Toolboard Hook Kit, 13-pc., Rod Thickness 14 ga., Projection 1 to 3 In., Hole Size 1 In., Hole...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More