Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Shelving and Storage Racks

205 Results Found that Include 768 Products

Results per page: 16 | 32 | 48
Louvered Panel,35-3/4 x 5/16 x 19 In
  • AKRO-MILS
  • Louvered Panel, 35-3/4 x 5/16 x 19 InLouvered Panel,35-3/4 x 5/16 x 19 In
  • Item # 2W717
  • Mfr. Model # 30636
  • Louvered Panel,Number of Sides 1,Overall Depth 5/16 In.,Overall Height 19 In.,Overall Width 35-3/4 In.,Load...More

Louvered Panel,18 x 5/16 x 19 In
  • AKRO-MILS
  • Louvered Panel, 18 x 5/16 x 19 InLouvered Panel,18 x 5/16 x 19 In
  • Item # 3AJ36
  • Mfr. Model # 30618
  • Louvered Panel,Number of Sides 1,Overall Depth 5/16 In.,Overall Height 19 In.,Overall Width 18 In.,Load...More

Louvered Panel,36 x 5/16 x 61 In
  • AKRO-MILS
  • Louvered Panel, 36 x 5/16 x 61 InLouvered Panel,36 x 5/16 x 61 In
  • Item # 1UMD8
  • Mfr. Model # 30161
  • Louvered Panel,Number of Sides 1,Overall Depth 5/16 In.,Overall Height 61 In.,Overall Width 36 In.,Load...More

Louvered Panel,35-3/4 x 5/16 x 19 In
  • AKRO-MILS
  • Louvered Panel, 35-3/4 x 5/16 x 19 InLouvered Panel,35-3/4 x 5/16 x 19 In
  • Item # 4KEP2
  • Mfr. Model # 30636BEIGE
  • Louvered Panel,Number of Sides 1,Overall Depth 5/16 In.,Overall Height 19 In.,Overall Width 35-3/4 In.,Load...More

Louvered Panel,18 x 5/16 x 61 In
  • AKRO-MILS
  • Louvered Panel, 18 x 5/16 x 61 InLouvered Panel,18 x 5/16 x 61 In
  • Item # 1UMD7
  • Mfr. Model # 30118
  • Louvered Panel,Number of Sides 1,Overall Depth 5/16 In.,Overall Height 61 In.,Overall Width 18 In.,Load...More

Louvered Bench Rack,27-15/16 x 19-9/16In
Two Sided Rail Hanging Sys,20In Wx53In H
Shelf Caster,5-1/2in.Hx1-1/2in.Wx5in.D
  • AKRO-MILS
  • Shelf Caster, 5-1/2in.Hx1-1/2in.Wx5in.DShelf Caster,5-1/2in.Hx1-1/2in.Wx5in.D
  • Item # 36JF03
  • Mfr. Model # AWPCAST5
  • Shelf Caster, Height 5-1/2 In., Width 1-1/2 In., Depth 5 In., Material Steel/Rubber, Color Black/Silver,...More

Louvered Panel,52 x 5/16 x 34-1/8 In
  • AKRO-MILS
  • Louvered Panel, 52 x 5/16 x 34-1/8 InLouvered Panel,52 x 5/16 x 34-1/8 In
  • Item # 40L708
  • Mfr. Model # 30655GY
  • Louvered Panel,Number of Sides 1,Overall Depth 5/16 In.,Overall Height 34-1/8 In.,Overall Width 52 In.,Load...More

Mobile Kit,5-1/2 in. H,Gray
  • AKRO-MILS
  • Mobile Kit, 5-1/2 in. H, GrayMobile Kit,5-1/2 in. H,Gray
  • Item # 5W876
  • Mfr. Model # 30424
  • Mobile Kit, Length -, Width -, Height 5-1/2 In., Load Capacity 500 lbs., Material Steel, Gray, Finish Baked...More

Louvered Panel,18 x 5/16 x 19 In
  • AKRO-MILS
  • Louvered Panel, 18 x 5/16 x 19 InLouvered Panel,18 x 5/16 x 19 In
  • Item # 4KEP1
  • Mfr. Model # 30618BEIGE
  • Louvered Panel,Number of Sides 1,Overall Depth 5/16 In.,Overall Height 19 In.,Overall Width 18 In.,Load...More

Louvered Bench Rack,36 x 8 x 20 In
  • AKRO-MILS
  • Louvered Bench Rack, 36 x 8 x 20 InLouvered Bench Rack,36 x 8 x 20 In
  • Item # 1UMD9
  • Mfr. Model # 98636
  • Louvered Bench Rack,Number of Sides 1,Overall Depth 8 In.,Overall Height 20 In.,Overall Width 36 In.,Load...More

Louvered Panel,36 x 5/16 x 61 In
  • AKRO-MILS
  • Louvered Panel, 36 x 5/16 x 61 InLouvered Panel,36 x 5/16 x 61 In
  • Item # 10A138
  • Mfr. Model # 30161BEIGE
  • Louvered Panel,Number of Sides 1,Overall Depth 5/16 In.,Overall Height 61 In.,Overall Width 36 In.,Load...More

Shelf Clip,1-1/2in.Hx4in.Wx5-1/2in.D,PK4
Mobile Bin Shelving,Wire,60X24,30 Bins
  • AKRO-MILS
  • Mobile Bin Shelving, Wire, 60X24,30 BinsMobile Bin Shelving,Wire,60X24,30 Bins
  • Item # 4KEV3
  • Mfr. Model # AWS2460M30358
  • Mobile Bin Shelving, Overall Depth 24 In., Overall Width 60 In., Overall Height 68 In., Bin Type Shelf Bin,...More

Mobile Revolving Unit,19-7/8 In,4 x 75lb
  • AKRO-MILS
  • Mobile Revolving Unit, 19-7/8 In, 4 x 75lbMobile Revolving Unit,19-7/8 In,4 x 75lb
  • Item # 4TJ73
  • Mfr. Model # 02-420
  • Mobile Revolving Storage Bin, Shelf Type Flat-Bottom, Shelf Dia. 19-7/8 In., Number of Shelves 4, Permanent...More

Louvered Floor Rack,36-3/16 x 66-3/8 In
  • AKRO-MILS
  • Louvered Floor Rack, 36-3/16 x 66-3/8 InLouvered Floor Rack,36-3/16 x 66-3/8 In
  • Item # 1UME2
  • Mfr. Model # 30661
  • Louvered Floor Rack,Number of Sides 1,Overall Depth 13-1/2 In.,Overall Height 66-3/8 In.,Overall Width...More

Shelf Caster,4-1/2in.Hx1-1/2in.Wx4in.D
  • AKRO-MILS
  • Shelf Caster, 4-1/2in.Hx1-1/2in.Wx4in.DShelf Caster,4-1/2in.Hx1-1/2in.Wx4in.D
  • Item # 36JF02
  • Mfr. Model # AWPCAST4
  • Shelf Caster, Height 4-1/2 In., Width 1-1/2 In., Depth 4 In., Material Steel/Rubber, Color Black/Silver,...More

Rotating Rack,43-5/8 In,1000 lb
  • AKRO-MILS
  • Rotating Rack, 43-5/8 In, 1000 lbRotating Rack,43-5/8 In,1000 lb
  • Item # 5LA31
  • Mfr. Model # 98325
  • Revolving Storage Bin, Shelf Type Flat-Bottom, Shelf Dia. 43-5/8 In., Load Capacity 1000 lb., Material Steel,...More

Mobile Bin Cart,24In Wx36-1/2In H,250 lb
Louvered Floor Rack,36-3/16 x 66-3/8 In
  • AKRO-MILS
  • Louvered Floor Rack, 36-3/16 x 66-3/8 InLouvered Floor Rack,36-3/16 x 66-3/8 In
  • Item # 10A139
  • Mfr. Model # 30661BEIGE
  • Louvered Floor Rack,Number of Sides 1,Overall Depth 13-1/2 In.,Overall Height 66-3/8 In.,Overall Width...More

Lean Louvered Pnl,35-1/2x2-1/2x13-1/4 In
  • AKRO-MILS
  • Lean Louvered Pnl, 35-1/2x2-1/2x13-1/4 InLean Louvered Pnl,35-1/2x2-1/2x13-1/4 In
  • Item # 40K012
  • Mfr. Model # 30637A
  • Lean Louvered Panel,Number of Sides 1,Overall Depth 2-1/2 In.,Overall Height 13-1/4 In.,Overall Width 35-1/2...More

Leveling Foot,1-1/2inHx4inWx5-1/2inD,PK4
Shelf Liner,23-1/2inWx59-1/2inD,PK4
Louvered Bench Rack,36 x 8 x 20 In,Clear
  • AKRO-MILS
  • Louvered Bench Rack, 36 x 8 x 20 In, ClearLouvered Bench Rack,36 x 8 x 20 In,Clear
  • Item # 40K478
  • Mfr. Model # 98636230SC
  • Louvered Bench Rack,Number of Sides 1,Total Number of Bins 18,Overall Depth 8 In.,Overall Height 20...More

Mobile Louvered Floor Rack,24-5/8 x 52In
  • AKRO-MILS
  • Mobile Louvered Floor Rack, 24-5/8 x 52InMobile Louvered Floor Rack,24-5/8 x 52In
  • Item # 3EMJ8
  • Mfr. Model # 30553
  • Mobile Louvered Floor Rack,Number of Sides 2,Overall Depth 23 In.,Overall Height 52 In.,Overall Width 24-5/8...More

One Sided Rail Hanging System,250 lb.
  • AKRO-MILS
  • One Sided Rail Hanging System, 250 lb.One Sided Rail Hanging System,250 lb.
  • Item # 3AA11
  • Mfr. Model # 30008
  • Single Sided Pick Rack, Overall Depth 14-1/8 In., Overall Width 36 In., Overall Height 53 In., Load Capacity...More

Shelf Divider,8in.Hx1-5/8in.Wx24in.D,PK4
Results per page: 16 | 32 | 48