Skip Content

Filter Results By

Price
Shop By
Ratings

Shelving and Storage Racks

66 Results Found that Include 106 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Revolving Bin,28 In,6 x 500 lb Shelf
  • DURHAM
  • Revolving Bin, 28 In, 6 x 500 lb ShelfRevolving Bin,28 In,6 x 500 lb Shelf
  • Item # 9GH68
  • Mfr. Model # 1206-95
  • Revolving Storage Bin, Shelf Type Flat-Bottom, Shelf Dia. 28 In., Number of Shelves 6, Permanent Bins/Shelf...More

Pigeonhole Bin Unit,42 Bins,33-3/4x12x42
Rotary Bin Pan
  • DURHAM
  • Rotary Bin PanRotary Bin Pan
  • Item # 1TFR7
  • Mfr. Model # 15007-95
  • Rotary Bin Pan, Small Parts Carrier, Bin Depth 13-7/8 In., Bin Height 4-1/2 In., Material Polypropylene,...More

Single Sided Vertical Bar Rack,84In H
Double Sided Horizontal Bar Rack,2600 lb
  • DURHAM
  • Double Sided Horizontal Bar Rack, 2600 lbDouble Sided Horizontal Bar Rack,2600 lb
  • Item # 16D713
  • Mfr. Model # HSR-303085-95
  • Horizontal Bar Rack, Number of Sides 2, Double Sided, Height 85 In., Arm Length 9-1/2 In., Capacity per Arm...More

Revolving Rack,34 In,7 x 500 lb Shelf
  • DURHAM
  • Revolving Rack, 34 In, 7 x 500 lb ShelfRevolving Rack,34 In,7 x 500 lb Shelf
  • Item # 1XHK6
  • Mfr. Model # 1307-95
  • Revolving Storage Bin, Shelf Type Flat-Bottom, Shelf Dia. 34 In., Number of Shelves 7, Permanent Bins/Shelf...More

Revolving Bin Unit,28In,9 x 500 lb Shelf
  • DURHAM
  • Revolving Bin Unit, 28In, 9 x 500 lb ShelfRevolving Bin Unit,28In,9 x 500 lb Shelf
  • Item # 1XHK5
  • Mfr. Model # 1209-95
  • Revolving Storage Bin, Shelf Type Flat-Bottom, Shelf Dia. 28 In., Number of Shelves 9, Permanent Bins/Shelf...More

HDEnclsdShelvg,36inWx60inHx,24inD,Yellow
  • DURHAM
  • HDEnclsdShelvg, 36inWx60inHx, 24inD, YellowHDEnclsdShelvg,36inWx60inHx,24inD,Yellow
  • Item # 36FA67
  • Mfr. Model # 5010-30-95
  • Heavy-Duty Enclosed Shelving, Overall Depth 24 In., Overall Width 36 In., Overall Height 60 In., Bin Type...More

HDEnclsdShelvg,36inWx60inHx,18inD,Red
  • DURHAM
  • HDEnclsdShelvg, 36inWx60inHx, 18inD, RedHDEnclsdShelvg,36inWx60inHx,18inD,Red
  • Item # 36FA53
  • Mfr. Model # 5002-18-1795
  • Heavy-Duty Enclosed Shelving, Overall Depth 18 In., Overall Width 36 In., Overall Height 60 In., Bin Type...More

HDEnclosdShelvng,72inWx72inHx,24inD,Blue
  • DURHAM
  • HDEnclosdShelvng, 72inWx72inHx, 24inD, BlueHDEnclosdShelvng,72inWx72inHx,24inD,Blue
  • Item # 36FA87
  • Mfr. Model # 5023-72-5295
  • Heavy-Duty Enclosed Shelving, Overall Depth 24 In., Overall Width 72 In., Overall Height 72 In., Bin Type...More

HDEnclsdShelvg,48inWx60inHx,18inD,Yellow
  • DURHAM
  • HDEnclsdShelvg, 48inWx60inHx, 18inD, YellowHDEnclsdShelvg,48inWx60inHx,18inD,Yellow
  • Item # 36FA61
  • Mfr. Model # 5006-30-95
  • Heavy-Duty Enclosed Shelving, Overall Depth 18 In., Overall Width 48 In., Overall Height 60 In., Bin Type...More

HDEnclsdShelvg,36inWx72inHx,18inD,Yellow
  • DURHAM
  • HDEnclsdShelvg, 36inWx72inHx, 18inD, YellowHDEnclsdShelvg,36inWx72inHx,18inD,Yellow
  • Item # 36FA58
  • Mfr. Model # 5003-30-95
  • Heavy-Duty Enclosed Shelving, Overall Depth 18 In., Overall Width 36 In., Overall Height 72 In., Bin Type...More

Revolving Bin Unit,17 In,4 x 60 lb Shelf
  • DURHAM
  • Revolving Bin Unit, 17 In, 4 x 60 lb ShelfRevolving Bin Unit,17 In,4 x 60 lb Shelf
  • Item # 1XHK2
  • Mfr. Model # 1104-95
  • Revolving Storage Bin, Shelf Type Flat-Bottom, Shelf Dia. 17 In., Number of Shelves 4, Permanent Bins/Shelf...More

Revolving Bin Unit,17 In,6 x 60 lb Shelf
  • DURHAM
  • Revolving Bin Unit, 17 In, 6 x 60 lb ShelfRevolving Bin Unit,17 In,6 x 60 lb Shelf
  • Item # 1XHK3
  • Mfr. Model # 1106-95
  • Revolving Storage Bin, Shelf Type Flat-Bottom, Shelf Dia. 17 In., Number of Shelves 6, Permanent Bins/Shelf...More

Revolving Bin,34 In,5 x 500 lb Shelf
  • DURHAM
  • Revolving Bin, 34 In, 5 x 500 lb ShelfRevolving Bin,34 In,5 x 500 lb Shelf
  • Item # 9T541
  • Mfr. Model # 1305-95
  • Revolving Storage Bin, Shelf Type Flat-Bottom, Shelf Dia. 34 In., Number of Shelves 5, Permanent Bins/Shelf...More

Revolving Bin Unit,58In,5 x 2000lb Shelf
  • DURHAM
  • Revolving Bin Unit, 58In, 5 x 2000lb ShelfRevolving Bin Unit,58In,5 x 2000lb Shelf
  • Item # 4TJ72
  • Mfr. Model # 1605-95
  • Revolving Storage Bin, Shelf Type Scoop-Bottom, Shelf Dia. 58 In., Number of Shelves 5, Permanent Bins/Shelf...More

Revolving Bin Unit,17In,10 x 60 lb Shelf
  • DURHAM
  • Revolving Bin Unit, 17In, 10 x 60 lb ShelfRevolving Bin Unit,17In,10 x 60 lb Shelf
  • Item # 1XHK4
  • Mfr. Model # 1110-95
  • Revolving Storage Bin, Shelf Type Flat-Bottom, Shelf Dia. 17 In., Number of Shelves 10, Permanent Bins/Shelf...More

Revolving Bin,44 In,4 x 625 lb Shelf
  • DURHAM
  • Revolving Bin, 44 In, 4 x 625 lb ShelfRevolving Bin,44 In,4 x 625 lb Shelf
  • Item # 8TJA3
  • Mfr. Model # 1504-95
  • Revolving Storage Bin, Shelf Type Scoop-Bottom, Shelf Dia. 44 In., Number of Shelves 4, Permanent Bins/Shelf...More

Revolving Bin,28 In,7 x 500 lb Shelf
  • DURHAM
  • Revolving Bin, 28 In, 7 x 500 lb ShelfRevolving Bin,28 In,7 x 500 lb Shelf
  • Item # 8DR05
  • Mfr. Model # 1207-95
  • Revolving Storage Bin, Shelf Type Flat-Bottom, Shelf Dia. 28 In., Number of Shelves 7, Permanent Bins/Shelf...More

Revolving Bin,34 In,6 x 500 lb Shelf
  • DURHAM
  • Revolving Bin, 34 In, 6 x 500 lb ShelfRevolving Bin,34 In,6 x 500 lb Shelf
  • Item # 9DXA0
  • Mfr. Model # 1306-95
  • Revolving Storage Bin, Shelf Type Flat-Bottom, Shelf Dia. 34 In., Number of Shelves 6, Permanent Bins/Shelf...More

Revolving Bin Unit,44In,5 x 625 lb Shelf
  • DURHAM
  • Revolving Bin Unit, 44In, 5 x 625 lb ShelfRevolving Bin Unit,44In,5 x 625 lb Shelf
  • Item # 4TJ66
  • Mfr. Model # 1505-95
  • Revolving Storage Bin, Shelf Type Scoop-Bottom, Shelf Dia. 44 In., Number of Shelves 5, Permanent Bins/Shelf...More

Rotary Bin Base
Revolving Storage Bin,28In,5Shelves
  • DURHAM
  • Revolving Storage Bin, 28In, 5ShelvesRevolving Storage Bin,28In,5Shelves
  • Item # 38GT48
  • Mfr. Model # 1205-95
  • Revolving Storage Bin, Shelf Dia. 28 In., Number of Shelves 5, Permanent Bins/Shelf 5, Load Capacity 2500...More

Revolving Bin,Steel
  • DURHAM
  • Revolving Bin, SteelRevolving Bin,Steel
  • Item # 49H242
  • Mfr. Model # 1700-95
  • Revolving Bin, Number of Shelves 5, Load Capacity 2,650 lbs., Material Steel, Color Gray, Finish Powder...More

HDEnclsdShelvg,48inWx72inHx,18inD,Yellow
  • DURHAM
  • HDEnclsdShelvg, 48inWx72inHx, 18inD, YellowHDEnclsdShelvg,48inWx72inHx,18inD,Yellow
  • Item # 36FA64
  • Mfr. Model # 5007-42-95
  • Heavy-Duty Enclosed Shelving, Overall Depth 18 In., Overall Width 48 In., Overall Height 72 In., Bin Type...More

HDEnclosdShelving,36inWx60inHx,24inD,Red
  • DURHAM
  • HDEnclosdShelving, 36inWx60inHx, 24inD, RedHDEnclosdShelving,36inWx60inHx,24inD,Red
  • Item # 36FA65
  • Mfr. Model # 5010-30-1795
  • Heavy-Duty Enclosed Shelving, Overall Depth 24 In., Overall Width 36 In., Overall Height 60 In., Bin Type...More

HDEnclosdShelvng,36inWx60inHx,24inD,Blue
  • DURHAM
  • HDEnclosdShelvng, 36inWx60inHx, 24inD, BlueHDEnclosdShelvng,36inWx60inHx,24inD,Blue
  • Item # 36FA66
  • Mfr. Model # 5010-30-5295
  • Heavy-Duty Enclosed Shelving, Overall Depth 24 In., Overall Width 36 In., Overall Height 60 In., Bin Type...More

HDEnclosdShelvng,72inWx60inHx,24inD,Blue
  • DURHAM
  • HDEnclosdShelvng, 72inWx60inHx, 24inD, BlueHDEnclosdShelvng,72inWx60inHx,24inD,Blue
  • Item # 36FA84
  • Mfr. Model # 5022-48-5295
  • Heavy-Duty Enclosed Shelving, Overall Depth 24 In., Overall Width 72 In., Overall Height 60 In., Bin Type...More

HDEnclsdShelvg,72inWx60inHx,24inD,Yellow
  • DURHAM
  • HDEnclsdShelvg, 72inWx60inHx, 24inD, YellowHDEnclsdShelvg,72inWx60inHx,24inD,Yellow
  • Item # 36FA85
  • Mfr. Model # 5022-48-95
  • Heavy-Duty Enclosed Shelving, Overall Depth 24 In., Overall Width 72 In., Overall Height 60 In., Bin Type...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More