Skip Content

Filter Results By

Price
Shop By
Ratings

Shelving and Storage Racks

142 Results Found that Include 633 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Louvered Panel,35-3/4 x 5/16 x 19 In
  • AKRO-MILS
  • Louvered Panel, 35-3/4 x 5/16 x 19 InLouvered Panel,35-3/4 x 5/16 x 19 In
  • Item # 2W717
  • Mfr. Model # 30636
  • Louvered Panel, Number of Sides 1, Overall Depth 5/16 In., Overall Height 19 In., Overall Width 35-3/4 In.,...More

Louvered Panel,36 x 5/16 x 61 In
  • AKRO-MILS
  • Louvered Panel, 36 x 5/16 x 61 InLouvered Panel,36 x 5/16 x 61 In
  • Item # 1UMD8
  • Mfr. Model # 30161
  • Louvered Panel, Number of Sides 1, Overall Depth 5/16 In., Overall Height 61 In., Overall Width 36 In., Load...More

Louvered Floor Rack,35-3/4x17x75-1/8 In
  • AKRO-MILS
  • Louvered Floor Rack, 35-3/4x17x75-1/8 InLouvered Floor Rack,35-3/4x17x75-1/8 In
  • Item # 1UME5
  • Mfr. Model # 30651
  • Louvered Floor Rack, Number of Sides 1, Overall Depth 17 In., Overall Height 75-1/8 In., Overall Width 35-3/4...More

Louvered Panel,18 x 5/16 x 61 In
  • AKRO-MILS
  • Louvered Panel, 18 x 5/16 x 61 InLouvered Panel,18 x 5/16 x 61 In
  • Item # 1UMD7
  • Mfr. Model # 30118
  • Louvered Panel, Number of Sides 1, Overall Depth 5/16 In., Overall Height 61 In., Overall Width 18 In., Load...More

Louvered Panel,18 x 5/16 x 19 In
  • AKRO-MILS
  • Louvered Panel, 18 x 5/16 x 19 InLouvered Panel,18 x 5/16 x 19 In
  • Item # 3AJ36
  • Mfr. Model # 30618
  • Louvered Panel, Number of Sides 1, Overall Depth 5/16 In., Overall Height 19 In., Overall Width 18 In., Load...More

Louvered Floor Rack,35-3/4x32x75-1/8 In
  • AKRO-MILS
  • Louvered Floor Rack, 35-3/4x32x75-1/8 InLouvered Floor Rack,35-3/4x32x75-1/8 In
  • Item # 4TJ79
  • Mfr. Model # 30653
  • Louvered Floor Rack, Number of Sides 2, Overall Depth 32 In., Overall Height 75-1/8 In., Overall Width 35-3/4...More

Mobile Kit,5-1/2 in. H,Gray
  • AKRO-MILS
  • Mobile Kit, 5-1/2 in. H, GrayMobile Kit,5-1/2 in. H,Gray
  • Item # 5W876
  • Mfr. Model # 30424
  • Mobile Kit, Length -, Width -, Height 5-1/2 In., Load Capacity 500 lbs., Material Steel, Gray, Finish Baked...More

Louvered Bench Rack,36 x 8 x 20 In
  • AKRO-MILS
  • Louvered Bench Rack, 36 x 8 x 20 InLouvered Bench Rack,36 x 8 x 20 In
  • Item # 1UMD9
  • Mfr. Model # 98636
  • Louvered Bench Rack, Number of Sides 1, Overall Depth 8 In., Overall Height 20 In., Overall Width 36 In.,...More

Two Sided Rail Hanging Sys,20In Wx53In H
Louvered Bench Rack,27-15/16 x 19-9/16In
  • AKRO-MILS
  • Louvered Bench Rack, 27-15/16 x 19-9/16InLouvered Bench Rack,27-15/16 x 19-9/16In
  • Item # 2W718
  • Mfr. Model # 98600
  • Louvered Bench Rack, Number of Sides 1, Overall Depth 8-9/16 In., Overall Height 19-9/16 In., Overall Width...More

Louvered Panel,36 x 5/16 x 61 In
  • AKRO-MILS
  • Louvered Panel, 36 x 5/16 x 61 InLouvered Panel,36 x 5/16 x 61 In
  • Item # 10A138
  • Mfr. Model # 30161BEIGE
  • Louvered Panel, Number of Sides 1, Overall Depth 5/16 In., Overall Height 61 In., Overall Width 36 In., Load...More

Louvered Panel,52 x 5/16 x 34-1/8 In
  • AKRO-MILS
  • Louvered Panel, 52 x 5/16 x 34-1/8 InLouvered Panel,52 x 5/16 x 34-1/8 In
  • Item # 40L708
  • Mfr. Model # 30655GY
  • Louvered Panel, Number of Sides 1, Overall Depth 5/16 In., Overall Height 34-1/8 In., Overall Width 52 In.,...More

Mobile Bin Cart,24In Wx36-1/2In H,250 lb
Mobile Louvered Floor Rack,24-5/8 x 52In
  • AKRO-MILS
  • Mobile Louvered Floor Rack, 24-5/8 x 52InMobile Louvered Floor Rack,24-5/8 x 52In
  • Item # 3EMJ8
  • Mfr. Model # 30553
  • Mobile Louvered Floor Rack, Number of Sides 2, Overall Depth 23 In., Overall Height 52 In., Overall Width...More

One Sided Rail Hanging System,250 lb.
  • AKRO-MILS
  • One Sided Rail Hanging System, 250 lb.One Sided Rail Hanging System,250 lb.
  • Item # 3AA11
  • Mfr. Model # 30008
  • Single Sided Pick Rack, Overall Depth 14-1/8 In., Overall Width 36 In., Overall Height 53 In., Load Capacity...More

Lean Louvered Pnl,35-1/2x2-1/2x13-1/4 In
  • AKRO-MILS
  • Lean Louvered Pnl, 35-1/2x2-1/2x13-1/4 InLean Louvered Pnl,35-1/2x2-1/2x13-1/4 In
  • Item # 40K012
  • Mfr. Model # 30637A
  • Lean Louvered Panel, Number of Sides 1, Overall Depth 2-1/2 In., Overall Height 13-1/4 In., Overall Width...More

Louvered Floor Rack,36-3/16 x 66-3/8 In
  • AKRO-MILS
  • Louvered Floor Rack, 36-3/16 x 66-3/8 InLouvered Floor Rack,36-3/16 x 66-3/8 In
  • Item # 1UME2
  • Mfr. Model # 30661
  • Louvered Floor Rack, Number of Sides 1, Overall Depth 13-1/2 In., Overall Height 66-3/8 In., Overall Width...More

Rotating Rack,43-5/8 In,1000 lb
  • AKRO-MILS
  • Rotating Rack, 43-5/8 In, 1000 lbRotating Rack,43-5/8 In,1000 lb
  • Item # 5LA31
  • Mfr. Model # 98325
  • Revolving Storage Bin, Shelf Type Flat-Bottom, Shelf Dia. 43-5/8 In., Load Capacity 1000 lb., Material Steel,...More

Louvered Panel,36 x 8-3/4 x 61 In,Clear
  • AKRO-MILS
  • Louvered Panel, 36 x 8-3/4 x 61 In, ClearLouvered Panel,36 x 8-3/4 x 61 In,Clear
  • Item # 40K466
  • Mfr. Model # 30161240SC
  • Louvered Panel, Total Number of Bins 24, Overall Depth 8-3/4 In., Overall Height 61 In., Overall Width 36...More

Louvered Bench Rack,36 x 8 x 20 In,Clear
  • AKRO-MILS
  • Louvered Bench Rack, 36 x 8 x 20 In, ClearLouvered Bench Rack,36 x 8 x 20 In,Clear
  • Item # 40K477
  • Mfr. Model # 98636220SC
  • Louvered Bench Rack, Number of Sides 1, Total Number of Bins 40, Overall Depth 8 In., Overall Height 20 In.,...More

Mobile Bin Shelving,Wire,60X24,30 Bins
  • AKRO-MILS
  • Mobile Bin Shelving, Wire, 60X24,30 BinsMobile Bin Shelving,Wire,60X24,30 Bins
  • Item # 4KEV3
  • Mfr. Model # AWS2460M30358
  • Mobile Bin Shelving, Overall Depth 24 In., Overall Width 60 In., Overall Height 68 In., Bin Type Shelf Bin,...More

Mobile Revolving Unit,19-7/8 In,4 x 75lb
  • AKRO-MILS
  • Mobile Revolving Unit, 19-7/8 In, 4 x 75lbMobile Revolving Unit,19-7/8 In,4 x 75lb
  • Item # 4TJ73
  • Mfr. Model # 02-420
  • Mobile Revolving Storage Bin, Shelf Type Flat-Bottom, Shelf Dia. 19-7/8 In., Number of Shelves 4, Permanent...More

Louvered Panel,35-3/4 x 5/16 x 19 In
  • AKRO-MILS
  • Louvered Panel, 35-3/4 x 5/16 x 19 InLouvered Panel,35-3/4 x 5/16 x 19 In
  • Item # 4KEP2
  • Mfr. Model # 30636BEIGE
  • Louvered Panel, Number of Sides 1, Overall Depth 5/16 In., Overall Height 19 In., Overall Width 35-3/4 In.,...More

Louvered Panel,18 x 5/16 x 19 In
  • AKRO-MILS
  • Louvered Panel, 18 x 5/16 x 19 InLouvered Panel,18 x 5/16 x 19 In
  • Item # 4KEP1
  • Mfr. Model # 30618BEIGE
  • Louvered Panel, Number of Sides 1, Overall Depth 5/16 In., Overall Height 19 In., Overall Width 18 In., Load...More

Louvered Floor Rack,18x13-1/2x66-3/8 In
  • AKRO-MILS
  • Louvered Floor Rack, 18x13-1/2x66-3/8 InLouvered Floor Rack,18x13-1/2x66-3/8 In
  • Item # 1UME1
  • Mfr. Model # 30638
  • Louvered Floor Rack, Number of Sides 1, Overall Depth 13-1/2 In., Overall Height 66-3/8 In., Overall Width 18...More

Louvered Panel,37-1/2x1-3/4x25-3/8 In
  • AKRO-MILS
  • Louvered Panel, 37-1/2x1-3/4x25-3/8 InLouvered Panel,37-1/2x1-3/4x25-3/8 In
  • Item # 3EMG9
  • Mfr. Model # 30536
  • Louvered Panel, Number of Sides 1, Overall Depth 1-3/4 In., Overall Height 25-3/8 In., Overall Width 37-1/2...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More