Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Material
Gauge
Color
Width
Depth
Height
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Shelving Accessories

20 Results Found that Include 22 Products

Results per page: 16 | 32 | 48
    Slotted Shelving,Particleboard
    • GRAINGER APPROVED
    • Slotted Shelving, ParticleboardSlotted Shelving
    • Item # 1WDU4
    • Mfr. Model # 1WDU4
    • Slotted Shelving, Material Particleboard, White, Width 48 In., Depth 12 In., Height 5/8 In., Shelf Capacity...More

    Shelving Standard,Steel
    Additional Shelf,Steel,20 ga.,Gray,PK 3
    • EDSAL
    • Additional Shelf, Steel, 20 ga., Gray, PK 3Additional Shelf
    • Item # 1VG15
    • Mfr. Model # UC5020-3
    • Additional Shelf, Material Steel, Gauge 20, Gray, Unassembled, Width 36 In., Depth 12 In., Height 1-1/4 In.,...More

    • EDSAL
    • Post KitPost Kit
    • Multiple product options available

      Multiple product options available

    Shelving Bracket, Knife Edge,Steel,PK 24
    • REEVE
    • Shelving Bracket, Knife Edge, Steel, PK 24Shelving Bracket
    • Item # 5WUV1
    • Mfr. Model # 41-10
    • Shelving Bracket, Knife Edge, Material Steel, Gauge 13, Silver, Depth 10 In., Height 2 In., Finish Zinc, For...More

    Shelving Standard, Single Slotted,PK 10
    • REEVE
    • Shelving Standard, Single Slotted, PK 10Shelving Standard
    • Item # 5WUT3
    • Mfr. Model # 40-4
    • Shelving Standard, Single Slotted, Material Steel, Gauge 16, Silver, Width 11/16 In., Depth 7/16 In., Height...More

    Cross Brace,Steel,36 In. W,PK 2
    • SSI SCHAEFER
    • Cross Brace, Steel, 36 In. W, PK 2Cross Brace
    • Item # 4VL74
    • Mfr. Model # CB3985
    • Cross Brace, Material Steel, Gauge -, Gray, Width 36 In., Finish Galvanized, For Use With Closed Units,...More

    Additional Shelf,Steel,36 In. W,18 In. D
    • SSI SCHAEFER
    • Additional Shelf, Steel, 36 In. W, 18 In. DExtra Shelf
    • Item # 4VM20
    • Mfr. Model # S1836X
    • Additional Shelf, Material Steel, Gauge 20, Gray, Width 36 In., Depth 18 In., Finish Baked Enamel, Shelf...More

    Boltless Shelf,48x48in,Parchment,1400 lb
    • HALLOWELL
    • Boltless Shelf, 48x48in, Parchment, 1400 lbBoltless Shelf,48x48in,Parchment,1400 lb
    • Item # 35UU37
    • Mfr. Model # DRHCL4848PT
    • Boltless Shelf, Material Steel, Gauge 14, Parchment, Width 48 In., Depth 48 In., Height 2-3/4 In., Finish...More

    Boltless Shelf,72x24in,Parchment,1000 lb
    • HALLOWELL
    • Boltless Shelf, 72x24in, Parchment, 1000 lbBoltless Shelf,72x24in,Parchment,1000 lb
    • Item # 35UU71
    • Mfr. Model # DRHCL7224PT
    • Boltless Shelf, Material Steel, Gauge 14, Parchment, Width 72 In., Depth 24 In., Height 2-3/4 In., Finish...More

    Boltless Shelf,72x48in,Parchment,600 lb.
    • HALLOWELL
    • Boltless Shelf, 72x48in, Parchment, 600 lb.Boltless Shelf,72x48in,Parchment,600 lb.
    • Item # 35UU19
    • Mfr. Model # DRHL7248PT
    • Boltless Shelf, Material Steel, Gauge 14, Parchment, Width 72 In., Depth 48 In., Height 2-3/4 In., Finish...More

    Upright Assembly,Steel,16 ga.,Sand
    • TENNSCO
    • Upright Assembly, Steel, 16 ga., SandUpright Assembly
    • Item # 1LYU7
    • Mfr. Model # UPA-84
    • Upright Assembly, Material Steel, Gauge 16, Sand, Unassembled, Height 84 In., Finish Powder Coat, Shelf...More

    Additional Shelf,Red,Assembled,48 In. W
    • HALLOWELL
    • Additional Shelf, Red, Assembled, 48 In. WAdditional Shelf
    • Item # 6XXY8
    • Mfr. Model # FKRL4824E-RR-HT
    • Additional Shelf, Material Formed Galvanized Sheet Steel, Red, Assembled, Width 48 In., Depth 24 In., Height...More

    Additional Shelf,Steel,22 ga.,Sand
    • TENNSCO
    • Additional Shelf, Steel, 22 ga., SandShelf
    • Item # 1LYT5
    • Mfr. Model # QS-4824
    • Shelf, Material Steel, Gauge 22, Sand, Unassembled, Width 47-1/4 In., Depth 24 In., Height 1-5/16 In., Finish...More

    Cabinet Shelf,Stel,Tan,48 In. W,24 In. D
    Additional Shelf,Steel,20 ga.,Gray
    End Panel,Steel,Gray,18 In. D,73 In. H
    Perforated Shelf,Steel,22 ga.,Gray
    • TENNSCO
    • Perforated Shelf, Steel, 22 ga., GrayPerforated Industrial Shelf
    • Item # 8ZHY8
    • Mfr. Model # PQ2-4824P
    • Perforated Industrial Shelf, Material Steel, Gauge 22, Gray, Unassembled, Width 48 In., Depth 24 In., Height...More

    Shelving Standard,Steel
    Results per page: 16 | 32 | 48