Skip Content

Filter Results By

Item
  • View MoreView Less
Material
Load Capacity (Lb.)
Color
Price
  • View MoreView Less

Shelf Brackets and Supports

33 Results Found that Include 33 Products

Results per page: 16 | 32 | 48
Shelf Bracket,White,Heavy Duty,500 Lb
Heavy Duty Shelf Bracket,White,500 Lb
Heavy Duty Shelf Bracket,White,500 Lb
White Heavy Duty Shelf and Rod Bracket
Closet Pole,Length 96 In.
  • JOHN STERLING
  • Closet Pole, Length 96 In.Closet Pole,Length 96 In.
  • Item # 5EAD6
  • Mfr. Model # 0015-8CH
  • Closet Pole, Heavy Duty, Material Steel, Color Chrome, Length 96 In, Max Rod Dia 1 5/16 In, For Use With...More

Shelf and Rod Bracket,Steel
  • JOHN STERLING
  • Shelf and Rod Bracket, SteelShelf and Rod Bracket,Steel
  • Item # 5EAD9
  • Mfr. Model # RP-0495-CH
  • Shelf and Rod Bracket, Heavy Duty, Material Steel, Color Chrome, Length 11 1/4 In, Width 1 1/16 In, Height 8...More

Closet Pole,Length 96 In.
  • JOHN STERLING
  • Closet Pole, Length 96 In.Closet Pole,Length 96 In.
  • Item # 5EAC9
  • Mfr. Model # 0018-8
  • Closet Pole, Type Heavy Duty, Material Steel, Color White, Powder Coat Finish, Length (In.) 96, Max. Rod Dia....More

23 IN x 16IN Dual-Trak Shelf Kit
  • JOHN STERLING
  • 23 IN x 16IN Dual-Trak Shelf Kit23 IN x 16IN Dual-Trak Shelf Kit
  • Item # 6UDK1
  • Mfr. Model # 0133-23WT
  • Shelf Kit, Type Dual Track, Material Steel, Color White, Length (In.) 23, Width (In.) 16, Height (In.) 8, For...More

Standard Duty Shelf and Rod Bracket
8 IN  Black Scroll  Shelf Bracket
Pole Socket,White,Pk 2
  • JOHN STERLING
  • Pole Socket, White, Pk 2Pole Socket,White,Pk 2
  • Item # 5EAD3
  • Mfr. Model # RP-0039-WT25
  • Pole Socket, Standard Duty, Material Steel, Color White, Length 2 7/16 In, Max Rod Dia 1 3/8 In, For Use...More

White Large Heavy Duty Shelf  Bracket
End Caps,Steel,Pk 2
  • JOHN STERLING
  • End Caps, Steel, Pk 2End Caps,Steel,Pk 2
  • Item # 5EAD8
  • Mfr. Model # CD-0017-CH
  • End Caps, Heavy Duty, Material Steel, Color Chrome, Length 3/16 In, Width 1 13/16 In, Max Rod Dia 1 5/16 In,...More

Heavy Duty Shelf Bracket,Black,125 Lb
10 IN  White Elegante Shelf Bracket
Closet Pole,Length 72 In.
  • JOHN STERLING
  • Closet Pole, Length 72 In.Closet Pole,Length 72 In.
  • Item # 5EAD5
  • Mfr. Model # 0015-6CH
  • Closet Pole, Heavy Duty, Material Steel, Color Chrome, Length 72 In, Max Rod Dia 1 5/16 In, For Use With...More

Shelf Bracket,9 3/4 In, Black
  • JOHN STERLING
  • Shelf Bracket, 9 3/4 In, BlackShelf Bracket,9 3/4 In, Black
  • Item # 6UDH3
  • Mfr. Model # RP-0090-10BK
  • Shelf Bracket, Type Standard Duty - Decorative, Material Steel, Color Black, Length (In.) 7-3/4, Width (In.)...More

8 IN  White Scroll  Shelf Bracket
Closet Rod,Length 30-48 In.
Pole Socket,Chrome,Pk 2
  • JOHN STERLING
  • Pole Socket, Chrome, Pk 2Pole Socket,Chrome,Pk 2
  • Item # 5EAD7
  • Mfr. Model # CD-0010-CH
  • Pole Socket, Heavy Duty, Material Steel, Color Chrome, Length 7/8 In, Max Rod Dia 1 5/16 In, For Use With...More

Heavy Duty Shelf Bracket,White,125 Lb
Heavy Duty Shelf Bracket,White,125 Lb
10 IN Black Elegante Shelf Bracket
Heavy Duty Shelf Bracket,Black,125 Lb
White Dual-Trak Fasteners
  • JOHN STERLING
  • White Dual-Trak FastenersWhite Dual-Trak Fasteners
  • Item # 6UDK3
  • Mfr. Model # CD-0142-WT
  • Fasteners, Type Dual Track, Material Zinc, Color White, Length (In.) 2-1/2, Width (In.) 3/16, For Use With...More

White Max Duty Shelf and Rod Bracket
WHT Large Hvy Duty Shelf and Rod Brkt
Closet Rod,Length 48-72 In.
Closet Rod,Length 72-120 In.
Shelf and Rod Bracket Hardware,Pk 8
Closet Pole,Steel,72 In. L
  • JOHN STERLING
  • Closet Pole, Steel, 72 In. LCloset Pole,Steel,72 In. L
  • Item # 5EAC8
  • Mfr. Model # 0018-6
  • Closet Pole, Type Heavy Duty, Material Steel, Color White, Powder Coat Finish, Length (In.) 72, Max. Rod Dia....More

Closet Pole,Length 48 In.
  • JOHN STERLING
  • Closet Pole, Length 48 In.Closet Pole,Length 48 In.
  • Item # 5EAC7
  • Mfr. Model # 0018-4
  • Closet Pole, Type Heavy Duty, Material Steel, Color White, Powder Coat Finish, Length (In.) 48, Max. Rod Dia....More

Results per page: 16 | 32 | 48