Skip Content

Filter Results By

Item
  • View MoreView Less
Material
Load Capacity (Lb.)
  • View MoreView Less
Color
Price
  • View MoreView Less
Shop By

Shelf Brackets and Supports

95 Results Found that Include 95 Products 

Results per page: 16 | 32 | 48
11 IN White Dual-Trak Shelf Bracket
  • GRAINGER APPROVED VENDOR
  • 11 IN White Dual-Trak Shelf Bracket
  • Item # 6UDJ3
  • Mfr. Model # 0122-11WT
  • Standard Shelf Bracket, Type Dual Track, Material Steel, Color White, Length (In.) 11-1/2, Width (In.) 1/2,...More

Bracket,Shelf,10x12 In
  • GRAINGER APPROVED VENDOR
  • Bracket, Shelf, 10x12 In
  • Item # 4PB72
  • Mfr. Model # 4PB72
  • Utility Shelf Bracket, Size 10 x 12 In, Finish BG-Baked Gray Enamel, Features Reinforcing Center Ridge &...More

Bracket,Shelf,6 X 8 In
  • GRAINGER APPROVED VENDOR
  • Bracket, Shelf, 6 X 8 In
  • Item # 4PB70
  • Mfr. Model # 4PB70
  • Utility Shelf Bracket, Size 6 x 8 In, Finish BG-Baked Gray Enamel, Features Reinforcing Center Ridge & Smooth...More

Utility Shelf Bracket,12 Lx8 In H
  • GRAINGER APPROVED VENDOR
  • Utility Shelf Bracket, 12 Lx8 In H
  • Item # 1RBY3
  • Mfr. Model # 1RBY3
  • Utility Shelf Bracket, Type Heavy Duty, Material Steel, Color White, Length 12 In, Height 8 In, Load Capacity...More

Bracket,Shelf,8x 10 In
  • GRAINGER APPROVED VENDOR
  • Bracket, Shelf, 8x 10 In
  • Item # 4PB71
  • Mfr. Model # 4PB71
  • Utility Shelf Bracket, Size 8 x 10 In, Finish BG-Baked Gray Enamel, Features Reinforcing Center Ridge &...More

Utility Shelf Bracket,16 Lx10 In H
  • GRAINGER APPROVED VENDOR
  • Utility Shelf Bracket, 16 Lx10 In H
  • Item # 1RBY6
  • Mfr. Model # 1RBY6
  • Utility Shelf Bracket, Type Heavy Duty, Material Steel, Color White, Length 16 In, Height 10 In, Load...More

48 IN White Dual Slot Standard
  • GRAINGER APPROVED VENDOR
  • 48 IN White Dual Slot Standard
  • Item # 6UDJ1
  • Mfr. Model # 0120-48WT
  • Dual Slot Standard, Type Dual Track, Material Steel, Color White, Length (In.) 48-1/2, Width (In.) 1, Height...More

Bracket,Shelf,12x14 In
  • GRAINGER APPROVED VENDOR
  • Bracket, Shelf, 12x14 In
  • Item # 4PB73
  • Mfr. Model # 4PB73
  • Utility Shelf Bracket, Size 12 x 14 In, Finish BG-Baked Gray Enamel, Features Reinforcing Center Ridge &...More

70 IN White Dual Slot Standard
  • GRAINGER APPROVED VENDOR
  • 70 IN White Dual Slot Standard
  • Item # 6UDJ2
  • Mfr. Model # 0120-70WT
  • Dual Slot Standard, Type Dual Track, Material Steel, Color White, Length (In.) 70-1/2, Width (In.) 1, Height...More

14 IN White Dual-Trak Shelf Bracket
  • GRAINGER APPROVED VENDOR
  • 14 IN White Dual-Trak Shelf Bracket
  • Item # 6UDJ4
  • Mfr. Model # 0122-14WT
  • Standard Shelf Bracket, Type Dual Track, Material Steel, Color White, Length (In.) 14-7/8, Width (In.) 1/2,...More

Bracket,Shelf And Rod,9x11 1/4 In
  • GRAINGER APPROVED VENDOR
  • Bracket, Shelf And Rod, 9x11 1/4 In
  • Item # 4PB75
  • Mfr. Model # 4PB75
  • Heavy Duty Shelf Bracket w/Rod Hook, Size 9 x 11 1/4 In, Finish White Paint, Maximum Rod Dia (In) 1 3/4,...More

Utility Shelf Bracket,20 Lx13 In H
  • GRAINGER APPROVED VENDOR
  • Utility Shelf Bracket, 20 Lx13 In H
  • Item # 1RBY8
  • Mfr. Model # 1RBY8
  • Utility Shelf Bracket, Type Heavy Duty, Material Steel, Color White, Length 20 In, Height 13 In, Load...More

19 IN White Dual-Trak Shelf Bracket
  • GRAINGER APPROVED VENDOR
  • 19 IN White Dual-Trak Shelf Bracket
  • Item # 6UDJ5
  • Mfr. Model # 0122-19WT
  • Standard Shelf Bracket, Type Dual Track, Material Steel, Color White, Length (In.) 19-1/4, Width (In.) 1/2,...More

25 IN White Dual Slot Standard
  • GRAINGER APPROVED VENDOR
  • 25 IN White Dual Slot Standard
  • Item # 6UDJ0
  • Mfr. Model # 0120-25WT
  • Dual Slot Standard, Type Dual Track, Material Steel, Color White, Length (In.) 25-1/2, Width (In.) 1, Height...More

Adjustable Folding Bracket
  • GRAINGER APPROVED VENDOR
  • Adjustable Folding Bracket
  • Item # 4CRT3
  • Mfr. Model # 4CRT3
  • Adjustable Folding Bracket, Material 304 Stainless Steel, Electro Polished Finish, Length (In.) 12-1/32, ,...More

Load Rated Angle Bracket
  • GRAINGER APPROVED VENDOR
  • Load Rated Angle Bracket
  • Item # 4CRT6
  • Mfr. Model # 4CRT6
  • Load Rated Angle Bracket, Material 304 Stainless Steel, Mirror Finish, Length 2 In, Extended Length 2 In,...More

16 IN White Dual-Trak Shelf Bracket
  • GRAINGER APPROVED VENDOR
  • 16 IN White Dual-Trak Shelf Bracket
  • Item # 6UDJ8
  • Mfr. Model # 0123-16WT
  • Wire Shelf Bracket, Type Dual Track, Material Steel, Color White, Length (In.) 17-1/4, Width (In.) 1/2,...More

Utility Shelf Bracket,12 Lx10 In H
  • GRAINGER APPROVED VENDOR
  • Utility Shelf Bracket, 12 Lx10 In H
  • Item # 1RBX6
  • Mfr. Model # 1RBX6
  • Utility Shelf Bracket, Type Utility, Material Steel, Color White, Length 12 In, Height 10 In, Load Capacity...More

20 IN White Dual-Trak Shelf Bracket
  • GRAINGER APPROVED VENDOR
  • 20 IN White Dual-Trak Shelf Bracket
  • Item # 6UDJ9
  • Mfr. Model # 0123-20WT
  • Wire Shelf Bracket, Type Dual Track, Material Steel, Color White, Length (In.) 20-1/4, Width (In.) 1/2,...More

Utility Shelf Bracket,8 Lx6 In H
  • GRAINGER APPROVED VENDOR
  • Utility Shelf Bracket, 8 Lx6 In H
  • Item # 1RBW9
  • Mfr. Model # 1RBW9
  • Utility Shelf Bracket, Type Utility, Material Steel, Color White, Length 8 In, Height 6 In, Load Capacity 100...More

Load Rated Angle Bracket
  • GRAINGER APPROVED VENDOR
  • Load Rated Angle Bracket
  • Item # 4CRT5
  • Mfr. Model # 4CRT5
  • Load Rated Angle Bracket, Material 304 Stainless Steel, Mirror Finish, Length 1 In, Extended Length 1 In,...More

Shelf Bracket,White,4x6 In
  • GRAINGER APPROVED VENDOR
  • Shelf Bracket, White, 4x6 In
  • Item # 3ZVE5
  • Mfr. Model # 266254
  • Shelf Bracket, Color White, Length 4 In, Height 6 In, Load Capacity 25 Lb, Hardware Not Included

Utility Shelf Bracket,10 Lx8 In H
  • GRAINGER APPROVED VENDOR
  • Utility Shelf Bracket, 10 Lx8 In H
  • Item # 1RBX3
  • Mfr. Model # 1RBX3
  • Utility Shelf Bracket, Material Steel, Color White, Load Capacity 50 lb, Length (In.) 10, Height (In.) 8,...More

Lid Support Bracket,Center Pivot,PK 2
  • GRAINGER APPROVED VENDOR
  • Lid Support Bracket, Center Pivot, PK 2
  • Item # 1HEX8
  • Mfr. Model # 1HEX8
  • Lid Support Bracket, Type Center Pivot, Brass Plate Finish, Length 10 In, Width 3/4 In, Hardware Included,...More

Shelf Bracket,Black,5x6 In
  • GRAINGER APPROVED VENDOR
  • Shelf Bracket, Black, 5x6 In
  • Item # 3ZVE6
  • Mfr. Model # 250509
  • Shelf Bracket, Color Black, Length 5 In, Height 6 In, Load Capacity 25 Lb, Hardware Not Included

Load Rated Angle Bracket
  • GRAINGER APPROVED VENDOR
  • Load Rated Angle Bracket
  • Item # 4CRT7
  • Mfr. Model # 4CRT7
  • Load Rated Angle Bracket, Material 304 Stainless Steel, Mirror Finish, Length 2 In, Extended Length 2 In,...More

Bracket,Shelf,16x18 In
  • GRAINGER APPROVED VENDOR
  • Bracket, Shelf, 16x18 In
  • Item # 4PB74
  • Mfr. Model # 4PB74
  • Heavy Duty Shelf Bracket, Size 16 x 18 In, Finish PAW-Prime Coat White, Load Capacity 150 lbs per Pair,...More

Locking Lid Support
  • GRAINGER APPROVED VENDOR
  • Locking Lid Support
  • Item # 4CRL6
  • Mfr. Model # 4CRL6
  • Locking Lid Support, Material 304 Stainless Steel, Satin Finish, Load Capacity 66 Lb, Max. Angle 90 Deg, Min....More

Shelf Bracket,Zinc,8x6 In
  • GRAINGER APPROVED VENDOR
  • Shelf Bracket, Zinc, 8x6 In
  • Item # 3ZVF3
  • Mfr. Model # 224469
  • Shelf Bracket, Color Zinc, Length 8 In, Height 6 In, Load Capacity 25 Lb, Hardware Not Included

12 IN Wht Dual-Trak Shelf and Rod Brkt
  • GRAINGER APPROVED VENDOR
  • 12 IN Wht Dual-Trak Shelf and Rod Brkt
  • Item # 6UDK0
  • Mfr. Model # 0125-12WT
  • Shelf and Rod Bracket, Type Dual Track, Material Steel, Color White, Length (In.) 13, Width (In.) 1/2, Height...More

Shelf Bracket,Gray,3x5 In
  • GRAINGER APPROVED VENDOR
  • Shelf Bracket, Gray, 3x5 In
  • Item # 3ZVE4
  • Mfr. Model # 172601
  • Shelf Bracket, Color Gray, Length (In.) 3, Height (In.) 5, Hardware Not Included

Friction Lid Support with Catch
  • GRAINGER APPROVED VENDOR
  • Friction Lid Support with Catch
  • Item # 4CRN6
  • Mfr. Model # 4CRN6
  • Friction Lid Support with Catch, Right Side, Material Steel, Chrome Finish, Load Capacity 5 Lb, Max. Angle 90...More

Results per page: 16 | 32 | 48