Skip Content

Filter Results By

Item
Head Type
  • View MoreView Less
Material
  • View MoreView Less
Finish
  • View MoreView Less
Size
  • View MoreView Less
Length
  • View MoreView Less
Drive Type
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Sheet Metal Screws

218 Results Found that Include 1,281 Products

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED
  • Tapping Sheet Metal Screw, Pan HeadTapping Sheet Metal Screw, Pan Head
  • Multiple product options available

    Tapping Sheet Metal Screw, Head Type Pan, 18-8 Stainless Steel, Finish Plain, Head Angle (Deg.) —, Application — and Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and...More

  • TAMPER-PRUF SCREW
  • Torxplus Thread Forming Screw, Pan HeadTorxplus Thread Forming Screw, Pan Head
  • Multiple product options available

    Thread Forming Screw, Head Type Pan, Drive Type Torxplus, Head Angle (Deg.) —, Application Plastics and Sheet Metal and Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933;...More

  • GRAINGER APPROVED
  • Tapping Sheet Metal Screw, Flat HeadTapping Sheet Metal Screw, Flat Head
  • Multiple product options available

    Tapping Sheet Metal Screw, Head Type Flat, 18-8 Stainless Steel, Finish Plain, Head Angle (Deg.) 82, Application — and Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and...More

Tap Sht Mtl Screw,Pan,#8-18,1/2in,PK6000
  • GRAINGER APPROVED
  • Tap Sht Mtl Screw, Pan, #8-18,1/2in, PK6000Tap Sht Mtl Screw,Pan,#8-18,1/2in,PK6000
  • Item # 31JN57
  • Mfr. Model # B26660.016.0050
  • Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #8-18, Length 1/2...More

Metal Screw,Flat,#14,1 1/2 L,PK100
  • GRAINGER APPROVED
  • Metal Screw, Flat, #14,1 1/2 L, PK100Metal Screw,Flat,#14,1 1/2 L,PK100
  • Item # 31JN47
  • Mfr. Model # U51680.024.0150
  • Tapping Sheet Metal Screw, Head Type Flat Countersunk, 18-8 Stainless Steel, Size #14, Length 1-1/2 In.,...More

Piercing Screw,#10x1 In,PK100
  • GRAINGER APPROVED
  • Piercing Screw, #10x1 In, PK100Piercing Screw,#10x1 In,PK100
  • Item # 31JM83
  • Mfr. Model # U28100.019.0100
  • Tapping Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc-Plated, Size #10-16, Length...More

Metal Screw,Hex,#10,2 In L,PK100
  • GRAINGER APPROVED
  • Metal Screw, Hex, #10,2 In L, PK100Metal Screw,Hex,#10,2 In L,PK100
  • Item # 31JM92
  • Mfr. Model # U51651.019.0200
  • Tapping Sheet Metal Screw, Head Type Hex Washer, 18-8 Stainless Steel, Size #10-16, Length 2 In., Drive Type...More

Piercing Screw,#8x2 In,PK100
  • GRAINGER APPROVED
  • Piercing Screw, #8x2 In, PK100Piercing Screw,#8x2 In,PK100
  • Item # 31JM81
  • Mfr. Model # U28100.016.0200
  • Tapping Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc-Plated, Size #8-18, Length...More

Piercing Screw,#8x1/2 In,PK4000
  • GRAINGER APPROVED
  • Piercing Screw, #8x1/2 In, PK4000Piercing Screw,#8x1/2 In,PK4000
  • Item # 31JP05
  • Mfr. Model # B28100.016.0050
  • Tapping Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc-Plated, Size #8-18, Length...More

Metal Screw,Flat,#14,2 In L,PK100
  • GRAINGER APPROVED
  • Metal Screw, Flat, #14,2 In L, PK100Metal Screw,Flat,#14,2 In L,PK100
  • Item # 31JN48
  • Mfr. Model # U51680.024.0200
  • Tapping Sheet Metal Screw, Head Type Flat Countersunk, 18-8 Stainless Steel, Size #14, Length 2 In., Drive...More

Metal Screw,Hex,#12,1 1/2 L,PK100
  • GRAINGER APPROVED
  • Metal Screw, Hex, #12,1 1/2 L, PK100Metal Screw,Hex,#12,1 1/2 L,PK100
  • Item # 31JM93
  • Mfr. Model # U51651.021.0150
  • Tapping Sheet Metal Screw, Head Type Hex Washer, 18-8 Stainless Steel, Size #12-14, Length 1-1/2 In., Drive...More

Metal Screw,Hex,#14,1 1/4 L,PK100
  • GRAINGER APPROVED
  • Metal Screw, Hex, #14,1 1/4 L, PK100Metal Screw,Hex,#14,1 1/4 L,PK100
  • Item # 31JM97
  • Mfr. Model # U51651.025.0125
  • Tapping Sheet Metal Screw, Head Type Hex Washer, 18-8 Stainless Steel, Size #1/4-14, Length 1-1/4 In., Drive...More

Metal Screw,Flat,#14,1 1/4 L,PK100
  • GRAINGER APPROVED
  • Metal Screw, Flat, #14,1 1/4 L, PK100Metal Screw,Flat,#14,1 1/4 L,PK100
  • Item # 31JN46
  • Mfr. Model # U51680.024.0125
  • Tapping Sheet Metal Screw, Head Type Flat Countersunk, 18-8 Stainless Steel, Size #14, Length 1-1/4 In.,...More

Piercing Screw,#8x1 1/2 In,PK100
  • GRAINGER APPROVED
  • Piercing Screw, #8x1 1/2 In, PK100Piercing Screw,#8x1 1/2 In,PK100
  • Item # 31JM80
  • Mfr. Model # U28100.016.0150
  • Tapping Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc-Plated, Size #8-18, Length...More

Piercing Screw,#8x1 In,PK100
  • GRAINGER APPROVED
  • Piercing Screw, #8x1 In, PK100Piercing Screw,#8x1 In,PK100
  • Item # 31JM79
  • Mfr. Model # U28100.016.0100
  • Tapping Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc-Plated, Size #8-18, Length...More

  • GRAINGER APPROVED
  • Phillips Tapping Sheet Metal Screw, Oval HeadPhillips Tapping Sheet Metal Screw, Oval Head
  • Multiple product options available

    Tapping Sheet Metal Screw, Head Type Oval, 18-8 Stainless Steel, Finish Plain, Drive Type Phillips, Head Angle (Deg.) 82, Application — and Meets/Exceeds ANSI/ASME...More

  • GRAINGER APPROVED
  • Phillips Self-Piercing Screw, Pan HeadPhillips Self-Piercing Screw, Pan Head
  • Multiple product options available

    Self-Piercing Screw, Head Type Pan Head, Steel, Finish Black Phosphate, Length 7/16", Drive Type Phillips, Driver Size #2, Head Height 0.110" and Application For...More

  • GRAINGER APPROVED
  • Phillips Sheet Metal Screw, Round HeadPhillips Sheet Metal Screw, Round Head
  • Multiple product options available

    Sheet Metal Screw, Head Type Round, 18-8 Stainless Steel, Finish Plain, Drive Type Phillips, Driver Size #2 and Meets/Exceeds ANSI/ASME B18.6.3-2010 and SAE J933 and...More

  • GRAINGER APPROVED
  • Phillips Tapping Sheet Metal Screw, Truss HeadPhillips Tapping Sheet Metal Screw, Truss Head
  • Multiple product options available

    Tapping Sheet Metal Screw, Head Type Truss, 18-8 Stainless Steel, Finish Plain, Drive Type Phillips, Head Angle (Deg.) —, Application — and Meets/Exceeds ANSI/ASME...More

Metal Screw,Round,#10,1 In L,PK100
  • GRAINGER APPROVED
  • Metal Screw, Round, #10,1 In L, PK100Metal Screw,Round,#10,1 In L,PK100
  • Item # 1VU95
  • Mfr. Model # 1VU95
  • Tapping Sheet Metal Screw, Round Head, 18-8 Stainless Steel, Size #10, Length 1 In, Drive Type Phillips,...More

Results per page: 16 | 32 | 48

Grainger offers a huge selection of sheet metal screws for your HVAC and other metalwork projects. Select the head type and overall size you need in lengths ranging from 1/4”L to 4”L. Steel, hardened steel, low carbon steel and stainless steel give sheet metal screws long-lasting durability. Order your supply online from Grainger!