Filter Results By

Item
Pipe Size
  • View MoreView Less
Outside Dia.
  • View MoreView Less
Bolt Holes
Inside Dia.
  • View MoreView Less
Price
  • View MoreView Less
Shop By

    Sheet and Ring Gaskets

    138 Results Found that Include 138 Products 

     |  Results per page: 16 | 32 | 48

    Flange Gasket, Full Face, 3 In, Silicone

    GRAINGER APPROVED VENDOR

    Grainger Item # 4CYX1 | Mfr. Model # 4CYX1

    Catalog Page # 3946 (PDF)

    Flange Gasket, Full Face, Pipe Size 3 In, Inside Dia 3 1/2 In, Outside Dia 7 1/2 In, Thickness 1/8 In,...More

    Gasket, Full Face, 4 In, Neoprene, Black

    GRAINGER APPROVED VENDOR

    Grainger Item # 1TUT5 | Mfr. Model # 1TUT5

    Catalog Page # 3946 (PDF)

    Gasket, Pipe Size 4 In, Inside Dia 4 1/2 In, Outside Dia 9 In, Thickness 1/8 In, Material of Construction...More

    Flange Gasket, Full Face, 2 In, Silicone

    GRAINGER APPROVED VENDOR

    Grainger Item # 4CYW8 | Mfr. Model # 4CYW8

    Catalog Page # 3946 (PDF)

    Flange Gasket, Full Face, Pipe Size 2 In, Inside Dia 2 13/32 In, Outside Dia 6 In, Thickness 1/8 In, Material...More

    Flange Gasket, Full Face, 1 In, Viton

    GRAINGER APPROVED VENDOR

    Grainger Item # 4CYV4 | Mfr. Model # 4CYV4

    Catalog Page # 3946 (PDF)

    Flange Gasket, Full Face, Pipe Size 1 In, Inside Dia 1 5/16 In, Outside Dia 4 1/4 In, Thickness 1/8 In,...More

    Flange Gasket, Full Face, 2 In, Viton

    GRAINGER APPROVED VENDOR

    Grainger Item # 4CYV6 | Mfr. Model # 4CYV6

    Catalog Page # 3946 (PDF)

    Flange Gasket, Full Face, Pipe Size 2 In, Inside Dia 2 13/32 In, Outside Dia 6 In, Thickness 1/8 In, Material...More

    Gasket, Full Face, 3 In, Neoprene, Black

    GRAINGER APPROVED VENDOR

    Grainger Item # 1TUT4 | Mfr. Model # 1TUT4

    Catalog Page # 3946 (PDF)

    Gasket, Pipe Size 3 In, Inside Dia 3 1/2 In, Outside Dia 7 1/2 In, Thickness 1/8 In, Material of Construction...More

    Gasket, Full Face, 2 In, Neoprene, Black

    GRAINGER APPROVED VENDOR

    Grainger Item # 1TUT2 | Mfr. Model # 1TUT2

    Catalog Page # 3946 (PDF)

    Gasket, Pipe Size 2 In, Inside Dia 2 3/8 In, Outside Dia 6 In, Thickness 1/8 In, Material of Construction...More

    Gasket, Full Face, 4 In, SBR, Red

    GRAINGER APPROVED VENDOR

    Grainger Item # 1TUV5 | Mfr. Model # 1TUV5

    Catalog Page # 3946 (PDF)

    Gasket, Pipe Size 4 In, Inside Dia 4 1/2 In, Outside Dia 9 In, Thickness 1/8 In, Material of Construction SBR...More

    Gasket, Full Face, 3 In, SBR, Red

    GRAINGER APPROVED VENDOR

    Grainger Item # 1TUV4 | Mfr. Model # 1TUV4

    Catalog Page # 3946 (PDF)

    Gasket, Pipe Size 3 In, Inside Dia 3 1/2 In, Outside Dia 7 1/2 In, Thickness 1/8 In, Material of Construction...More

    Gasket, Full Face, 4 In, 1/8 In Thick, SBR

    GRAINGER APPROVED VENDOR

    Grainger Item # 5WLZ2 | Mfr. Model # GSFFG4

    Catalog Page # 3948 (PDF)

    Gasket, Full Face, 4 In. Pipe Size, 9 In. Outside Dia., Bolt Holes 8, 4-1/2 In. Inside Dia., 1/8 In....More

    Flange Gasket, Full Face, 4 In, Silicone

    GRAINGER APPROVED VENDOR

    Grainger Item # 4CYX2 | Mfr. Model # 4CYX2

    Catalog Page # 3946 (PDF)

    Flange Gasket, Full Face, Pipe Size 4 In, Inside Dia 4 1/2 In, Outside Dia 9 In, Thickness 1/8 In, Material...More

    Gasket, Full Face, 3 In, 1/8 In Thick, SBR

    GRAINGER APPROVED VENDOR

    Grainger Item # 5WLZ1 | Mfr. Model # GSFFG3

    Catalog Page # 3948 (PDF)

    Gasket, Full Face, 3 In. Pipe Size, 7-1/2 In. Outside Dia., Bolt Holes 4, 3-1/2 In. Inside Dia., 1/8 In....More

    Gasket Sheet, 12 x 12 In, PTFE, White

    GRAINGER APPROVED VENDOR

    Grainger Item # 16T698 | Mfr. Model # 8DRACO MECHANICAL764V12062

    Catalog Page # 3947 (PDF)

    Gasket Sheet, Pipe Size 12 x 12 In., Thickness 1/16 In., Length 12 In., Width 12 In., Material of...More

    Gasket, Full Face, 2 1/2 In, Neoprene, Black

    GRAINGER APPROVED VENDOR

    Grainger Item # 1TUT3 | Mfr. Model # 1TUT3

    Catalog Page # 3946 (PDF)

    Gasket, Pipe Size 2 1/2 In, Inside Dia 2 7/8 In, Outside Dia 7 In, Thickness 1/8 In, Material of Construction...More

    Gasket, Full Face, 6 In, Neoprene, Black

    GRAINGER APPROVED VENDOR

    Grainger Item # 1TUT6 | Mfr. Model # 1TUT6

    Catalog Page # 3946 (PDF)

    Gasket, Pipe Size 6 In, Inside Dia 6 5/8 In, Outside Dia 11 In, Thickness 1/8 In, Material of Construction...More

    Flange Gasket, Full Face, 6 In, Silicone

    GRAINGER APPROVED VENDOR

    Grainger Item # 4CYX4 | Mfr. Model # 4CYX4

    Catalog Page # 3946 (PDF)

    Flange Gasket, Full Face, Pipe Size 6 In, Inside Dia 6 5/8 In, Outside Dia 11 In, Thickness 1/8 In, Material...More

    Gasket, Ring, 3 In, Virgin PTFE, White

    GRAINGER APPROVED VENDOR

    Grainger Item # 1TVE3 | Mfr. Model # D030150R202027

    Catalog Page # 3947 (PDF)

    Gasket, Pipe Size 3 In, Inside Dia 3 1/2 In, Outside Dia 5 3/8 In, Thickness 1/16 In, Material of...More

    Gasket, Full Face, 2-1/2 In, 1/8 Thick, SBR

    GRAINGER APPROVED VENDOR

    Grainger Item # 5WLZ0 | Mfr. Model # GSFFG2.5

    Catalog Page # 3948 (PDF)

    Gasket, Full Face, 2-1/2 In. Pipe Size, 7 In. Outside Dia., Bolt Holes 4, 2-7/8 In. Inside Dia., 1/8 In....More

    Gasket, Full Face, 1 1/2 In, Neoprene, Black

    GRAINGER APPROVED VENDOR

    Grainger Item # 1TUT1 | Mfr. Model # 1TUT1

    Catalog Page # 3946 (PDF)

    Gasket, Pipe Size 1 1/2 In, Inside Dia 1 29/32 In, Outside Dia 5 In, Thickness 1/8 In, Material of...More

    Gasket, Full Face, 2 In, SBR, Red

    GRAINGER APPROVED VENDOR

    Grainger Item # 1TUV2 | Mfr. Model # 1TUV2

    Catalog Page # 3946 (PDF)

    Gasket, Pipe Size 2 In, Inside Dia 2 3/8 In, Outside Dia 6 In, Thickness 1/8 In, Material of Construction SBR...More

    Gasket, Full Face, 2 1/2 In, SBR, Red

    GRAINGER APPROVED VENDOR

    Grainger Item # 1TUV3 | Mfr. Model # 1TUV3

    Catalog Page # 3946 (PDF)

    Gasket, Pipe Size 2 1/2 In, Inside Dia 2 7/8 In, Outside Dia 7 In, Thickness 1/8 In, Material of Construction...More

    Gasket, Ring, 2 In, Virgin PTFE, White

    GRAINGER APPROVED VENDOR

    Grainger Item # 1TVD1 | Mfr. Model # D020150R204027

    Catalog Page # 3947 (PDF)

    Gasket, Pipe Size 2 In, Inside Dia 2 3/8 In, Outside Dia 4 1/8 In, Thickness 1/8 In, Material of Construction...More

    Gasket Sheet, 12 x 12 In, PTFE, White

    GRAINGER APPROVED VENDOR

    Grainger Item # 16T701 | Mfr. Model # 8764V12125

    Catalog Page # 3947 (PDF)

    Gasket Sheet, Pipe Size 12 x 12 In., Thickness 1/8 In., Length 12 In., Width 12 In., Material of Construction...More

    Flange Gasket, Full Face, 2.5 In, Silicone

    GRAINGER APPROVED VENDOR

    Grainger Item # 4CYW9 | Mfr. Model # 4CYW9

    Catalog Page # 3946 (PDF)

    Flange Gasket, Full Face, Pipe Size 2 1/2 In, Inside Dia 2 7/8 In, Outside Dia 7 In, Thickness 1/8 In,...More

    Gasket, Ring, 2 1/2 In, 1/16 Thick, Aramid

    GRAINGER APPROVED VENDOR

    Grainger Item # 5WLZ8 | Mfr. Model # GSNAG2.5

    Catalog Page # 3948 (PDF)

    Gasket, Ring, 2-1/2 In. Pipe Size, 4-7/8 In. Outside Dia., 2-3/16 In. Inside Dia., 1/16 In. Thickness,...More

    Gasket, Full Face, 8 In, Neoprene, Black

    GRAINGER APPROVED VENDOR

    Grainger Item # 1TUT7 | Mfr. Model # 1TUT7

    Catalog Page # 3946 (PDF)

    Gasket, Pipe Size 8 In, Inside Dia 8 5/8 In, Outside Dia 13 1/2 In, Thickness 1/8 In, Material of...More

    Flange Gasket, Full Face, 3 In, Viton

    GRAINGER APPROVED VENDOR

    Grainger Item # 4CYV8 | Mfr. Model # 4CYV8

    Catalog Page # 3946 (PDF)

    Flange Gasket, Full Face, Pipe Size 3 In, Inside Dia 3 1/2 In, Outside Dia 7 1/2 In, Thickness 1/8 In,...More

    Gasket, Full Face, 2 In, 1/8 In Thick, SBR

    GRAINGER APPROVED VENDOR

    Grainger Item # 5WLY9 | Mfr. Model # GSFFG2

    Catalog Page # 3948 (PDF)

    Gasket, Full Face, 2 In. Pipe Size, 6 In. Outside Dia., Bolt Holes 4, 2-3/8 In. Inside Dia., 1/8 In....More

    Flange Gasket, Full Face, 1 1/2 In, Viton

    GRAINGER APPROVED VENDOR

    Grainger Item # 4CYV5 | Mfr. Model # 4CYV5

    Catalog Page # 3946 (PDF)

    Flange Gasket, Full Face, Pipe Size 1 1/2 In, Inside Dia 1 29/32 In, Outside Dia 5 In, Thickness 1/8 In,...More

    Gasket, Ring, 3 In, 1/16 In Thick, Aramid

    GRAINGER APPROVED VENDOR

    Grainger Item # 5WLZ9 | Mfr. Model # GSNAG3

    Catalog Page # 3948 (PDF)

    Gasket, Ring, 3 In. Pipe Size, 5-3/8 In. Outside Dia., 3-3/8 In. Inside Dia., 1/16 In. Thickness, Material of...More

    Flange Gasket, Full Face, 1 In, Silicone

    GRAINGER APPROVED VENDOR

    Grainger Item # 4CYW6 | Mfr. Model # 4CYW6

    Catalog Page # 3946 (PDF)

    Flange Gasket, Full Face, Pipe Size 1 In, Inside Dia 1 5/16 In, Outside Dia 4 1/4 In, Thickness 1/8 In,...More

    Gasket, Ring, 4 In, 1/16 In Thick, Aramid

    GRAINGER APPROVED VENDOR

    Grainger Item # 5WMA0 | Mfr. Model # GSNAG4

    Catalog Page # 3948 (PDF)

    Gasket, Ring, 4 In. Pipe Size, 6-7/8 In. Outside Dia.4-3/8 In. Inside Dia., 1/16 In. ThicknessMaterial of...More

     |  Results per page: 16 | 32 | 48
    loader image