Skip Content

Filter Results By

Applied Filters Clear All

Item
Bore Type
Number of Grooves
Bore Dia.
Outside Dia.
  • View MoreView Less
3L Belt Pitch Dia.
3V Belt Pitch Dia.
4L, A, or AX Belt Pitch Dia.
5L, B, or BX Belt Pitch Dia.
  • View MoreView Less
5V Belt Pitch Dia.
Price
  • View MoreView Less

Sheaves and Pulleys

4 Results Found that Include 12 Products 

Results per page: 16 | 32 | 48
    Split Taper Bushed Bore Cast Iron V-Belt Pulley, Number
    Split Taper Bushed Bore Cast Iron V-Belt Pulley, Number
    V-Belt Pulley,SplitTpr,6"OD,Cast Iron
    • GRAINGER APPROVED VENDOR
    • V-Belt Pulley, SplitTpr, 6"OD, Cast Iron
    • Item # 4FH30
    • Mfr. Model # 4FH30
    • V-Belt Pulley, Bore Type Split Taper Bushed Bore, Material Cast Iron, Number of Grooves 3, Outside Dia. 6...More

    V-Belt Pulley,1"VrPitch,5.35"OD,Iron
    • GRAINGER APPROVED VENDOR
    • V-Belt Pulley, 1"VrPitch, 5.35"OD, Iron
    • Item # 2L468
    • Mfr. Model # 2L468
    • Variable Pitch V-Belt Pulley, Bore Type Fixed Bore, Material Cast Iron, Number of Grooves 1, Bore Dia. 1 In.,...More

    Results per page: 16 | 32 | 48