Skip Content

Filter Results By

Applied Filters Clear All

Sheaves and Pulleys

567 Results Found that Include 725 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pulley,One Groove,Bore 0.3750 In
  • DYNAROLL
  • Pulley, One Groove, Bore 0.3750 In Pulley,One Groove,Bore 0.3750 In
  • Item # 1ZGY3
  • Mfr. Model # BPGP6-80
  • Motion Control Pulley, One Groove, Bore Dia 0.3750 In, Outside Dia 2.5000 In, Width 0.2810 In, Belt Dia...More

V-Belt Pulley,5/8"VrPitch,3.5"OD,Zamak3
  • CONGRESS
  • V-Belt Pulley, 5/8"VrPitch, 3.5"OD, Zamak3 Fixed Bore Die Cast Zamak 3 Variable Pitch V-Belt Pulley, Number of Grooves: 1
  • Item # 1L845
  • Mfr. Model # VP350X062KW
  • Variable Pitch V-Belt Pulley, Bore Type Fixed Bore, Material Die Cast Zamak 3, Number of Grooves 1, Bore Dia....More

Gearbelt Pulley,Plain,40 Grooves,50mm W
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, Plain, 40 Grooves, 50mm W Gearbelt Pulley,Plain,40 Grooves,50mm W
  • Item # 45PV32
  • Mfr. Model # L-40S-MPB
  • Number of Grooves 40, Plain Bore Type, Bore Dia. (In.) 1/2,Bore Dia. (mm) 12.700, Bushing Required, Pitch...More

Pulley,Gearbelt Xl
  • GRAINGER APPROVED
  • Pulley, Gearbelt Xl Pulley,Gearbelt Xl
  • Item # 2L514
  • Mfr. Model # 2L514
  • Synchronous Gearbelt XL Pulley, Bore Size 3/16 Inch, Pitch Diameter 0.637 Inch, Maximum Bore Size 3/16 Inch,...More

Pulley,Gearbelt H
  • GRAINGER APPROVED
  • Pulley, Gearbelt H Pulley,Gearbelt H
  • Item # 2L693
  • Mfr. Model # 2L693
  • Synchronous Gearbelt H Pulley, Pitch Diameter 2.228 Inches, Number of Grooves 14, Bushing Required Split...More

Idler,Flat Face
  • GRAINGER APPROVED
  • Idler, Flat Face Idler,Flat Face
  • Item # 6L340
  • Mfr. Model # 6L340
  • Flat Face Idler, OD 4 3/8 Inches, Width Dimension 1 7/16 Inches, Bore Size 1 Inch, Shaft Required 6L323, For...More

Pulley,Gearbelt Xl
  • GRAINGER APPROVED
  • Pulley, Gearbelt Xl Pulley,Gearbelt Xl
  • Item # 2L525
  • Mfr. Model # 2L525
  • Synchronous Gearbelt XL Pulley, Bore Size 1/4 Inch, Pitch Diameter 1.783 Inches, Maximum Bore Size 13/16...More

Idler,V Belt Sheave
  • GRAINGER APPROVED
  • Idler, V Belt Sheave Idler,V Belt Sheave
  • Item # 6L327
  • Mfr. Model # 6L327
  • V Belt Sheave Idler, Belt Size 4L, A, Bore Size 1/2 Inch, Hub Diameter 1 9/16 Inches, Face Width 21/32 Inch,...More

V-Belt Pulley,Detachable,2Groove,4.15"OD
Pulley,One Groove,Bore 0.1250 In
  • DYNAROLL
  • Pulley, One Groove, Bore 0.1250 In Pulley,One Groove,Bore 0.1250 In
  • Item # 1ZGX6
  • Mfr. Model # BPGP3-32
  • Motion Control Pulley, One Groove, Bore Dia 0.1250 In, Outside Dia 1.0000 In, Width 0.1570 In, Belt Dia...More

Pulley,One Groove,Bore 0.1250 In
  • DYNAROLL
  • Pulley, One Groove, Bore 0.1250 In Pulley,One Groove,Bore 0.1250 In
  • Item # 1ZGX7
  • Mfr. Model # BPGP3-48
  • Motion Control Pulley, One Groove, Bore Dia 0.1250 In, Outside Dia 1.5000 In, Width 0.1570 In, Belt Dia...More

Pulley,One Groove,Bore 0.3750 In
  • DYNAROLL
  • Pulley, One Groove, Bore 0.3750 In Pulley,One Groove,Bore 0.3750 In
  • Item # 1ZGY2
  • Mfr. Model # BPGP6-64
  • Motion Control Pulley, One Groove, Bore Dia 0.3750 In, Outside Dia 2.0000 In, Width 0.2810 In, Belt Dia...More

Pulley,One Groove,Bore 0.1250 In
  • DYNAROLL
  • Pulley, One Groove, Bore 0.1250 In Pulley,One Groove,Bore 0.1250 In
  • Item # 1ZGX4
  • Mfr. Model # BPGP3-24
  • Motion Control Pulley, One Groove, Bore Dia 0.1250 In, Outside Dia 0.7500 In, Width 0.1410 In, Belt Dia...More

Pulley,One Groove,Bore 0.2500 In
  • DYNAROLL
  • Pulley, One Groove, Bore 0.2500 In Pulley,One Groove,Bore 0.2500 In
  • Item # 1ZGY1
  • Mfr. Model # BPGP4-64
  • Motion Control Pulley, One Groove, Bore Dia 0.2500 In, Outside Dia 2.0000 In, Width 0.1960 In, Belt Dia...More

Pulley,One Groove,Bore 0.2500 In
  • DYNAROLL
  • Pulley, One Groove, Bore 0.2500 In Pulley,One Groove,Bore 0.2500 In
  • Item # 1ZGX9
  • Mfr. Model # BPGP4-48
  • Motion Control Pulley, One Groove, Bore Dia 0.2500 In, Outside Dia 1.5000 In, Width 0.1960 In, Belt Dia...More

Pulley,One Groove,Bore 0.2500 In
  • DYNAROLL
  • Pulley, One Groove, Bore 0.2500 In Pulley,One Groove,Bore 0.2500 In
  • Item # 1ZGX8
  • Mfr. Model # BPGP4-32
  • Motion Control Pulley, One Groove, Bore Dia 0.2500 In, Outside Dia 1.0000 In, Width 0.1880 In, Belt Dia...More

Gearbelt Pulley,142.6mm Pitch dia.
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, 142.6mm Pitch dia. Gearbelt Pulley,142.6mm Pitch dia.
  • Item # 45PN52
  • Mfr. Model # W-56S-MPB
  • Number of Grooves 56, Plain Bore Type, Bore Dia. (In.) 1/2, Bore Dia. (mm) 12.700, [delete] Bushing Required,...More

Gearbelt Pulley,1-7/8inBore dia,28Groove
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, 1-7/8inBore dia, 28Groove Gearbelt Pulley,1-7/8inBore dia,28Groove
  • Item # 45PP20
  • Mfr. Model # G-28S-1-7/8
  • Number of Grooves 28, Fixed Bore Type, Bore Dia. (In.) 1-7/8, Bore Dia. (mm) 47.625, [delete] Bushing...More

Gearbelt Pulley,Bushed,SK,60 Grooves
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, Bushed, SK, 60 Grooves Gearbelt Pulley,Bushed,SK,60 Grooves
  • Item # 45PN53
  • Mfr. Model # W-60S-SK
  • Number of Grooves 60, Bushed Bore Type, Bore Dia. (In.) [delete], SK Bushing Required, Pitch Dia. (In.)...More

Gearbelt Pulley,Fixed,178.3mm Pitch dia.
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, Fixed, 178.3mm Pitch dia. Gearbelt Pulley,Fixed,178.3mm Pitch dia.
  • Item # 45PR62
  • Mfr. Model # R-40S-2-1/8
  • Number of Grooves 40, Fixed Bore Type, Bore Dia. (In.) 2-1/8, Bore Dia. (mm) 53.975, [delete] Bushing...More

Gearbelt Pulley,PlainSlab,90Groove,33mmW
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, PlainSlab, 90Groove, 33mmW Gearbelt Pulley,PlainSlab,90Groove,33mmW
  • Item # 45PT71
  • Mfr. Model # W-90S-SLB
  • Number of Grooves 90, Plain Slab Bore Type, Bore Dia. (In.) 1/2, Bore Dia. (mm) 12.700, [delete] Bushing...More

Gearbelt Pulley,2-1/8inBore dia,28Groove
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, 2-1/8inBore dia, 28Groove Gearbelt Pulley,2-1/8inBore dia,28Groove
  • Item # 45PP21
  • Mfr. Model # G-28S-2-1/8
  • Number of Grooves 28, Fixed Bore Type, Bore Dia. (In.) 2-1/8, Bore Dia. (mm) 53.975, [delete] Bushing...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More