Skip Content

Filter Results By

Applied Filters Clear All

Sheaves and Pulleys

35 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
V-Belt Pulley,Detachable,8Groove,16"OD
  • TB WOOD'S
  • V-Belt Pulley, Detachable, 8Groove, 16"OD V-Belt Pulley,Detachable,8Groove,16"OD
  • Item # 5YKZ9
  • Mfr. Model # 5V1608
  • V-Belt Pulley, Bore Type Quick Detachable Bushed Bore, Material Cast Iron, Number of Grooves 8, Outside Dia....More

V-Belt Pulley,Detachable,3Groove,28"OD
V-Belt Pulley,Detachable,4Groove,28"OD
V-Belt Pulley,Detachable,5Groove,28"OD
Gearbelt Pulley,PlainSlab,25Groove,65mmW
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, PlainSlab, 25Groove, 65mmW Gearbelt Pulley,PlainSlab,25Groove,65mmW
  • Item # 45PT72
  • Mfr. Model # P-25S-SLB
  • Number of Grooves 25, Plain Slab Bore Type, Bore Dia. (In.) 1/2, Bore Dia. (mm) 12.700, [delete] Bushing...More

Gearbelt Pulley,PlainSlab,26Groove,65mmW
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, PlainSlab, 26Groove, 65mmW Gearbelt Pulley,PlainSlab,26Groove,65mmW
  • Item # 45PT73
  • Mfr. Model # P-26S-SLB
  • Number of Grooves 26, Plain Slab Bore Type, Bore Dia. (In.) 1/2, Bore Dia. (mm) 12.700, [delete] Bushing...More

Gearbelt Pulley,PlainSlab,27Groove,65mmW
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, PlainSlab, 27Groove, 65mmW Gearbelt Pulley,PlainSlab,27Groove,65mmW
  • Item # 45PT74
  • Mfr. Model # P-27S-SLB
  • Number of Grooves 27, Plain Slab Bore Type, Bore Dia. (In.) 1/2, Bore Dia. (mm) 12.700, [delete] Bushing...More

Gearbelt Pulley,Plain,57.6072mmPitch dia
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, Plain, 57.6072mmPitch dia Gearbelt Pulley,Plain,57.6072mmPitch dia
  • Item # 45PN08
  • Mfr. Model # Y-224S-MPB
  • Number of Grooves 224, Plain Bore Type, Bore Dia. (In.) 1, Bore Dia. (mm) 25.400, [delete] Bushing Required,...More

Gearbelt Pulley,PlainSlab,38Groove,33mmW
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, PlainSlab, 38Groove, 33mmW Gearbelt Pulley,PlainSlab,38Groove,33mmW
  • Item # 45PT53
  • Mfr. Model # W-38S-SLB
  • Number of Grooves 38, Plain Slab Bore Type, Bore Dia. (In.) 1/2, Bore Dia. (mm) 12.700, [delete] Bushing...More

Gearbelt Pulley,PlainSlab,28Groove,65mmW
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, PlainSlab, 28Groove, 65mmW Gearbelt Pulley,PlainSlab,28Groove,65mmW
  • Item # 45PT75
  • Mfr. Model # P-28S-SLB
  • Number of Grooves 28, Plain Slab Bore Type, Bore Dia. (In.) 1/2, Bore Dia. (mm) 12.700, [delete] Bushing...More

Gearbelt Pulley,63 Grooves,Ductile Iron
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, 63 Grooves, Ductile Iron Gearbelt Pulley,63 Grooves,Ductile Iron
  • Item # 45PR15
  • Mfr. Model # O-63S-MPB
  • Number of Grooves 63, Plain Bore Type, Bore Dia. (In.) 1, Bore Dia. (mm) 25.400, [delete] Bushing Required,...More

Gearbelt Pulley,1 in.Bore dia,50 Grooves
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, 1 in.Bore dia, 50 Grooves Gearbelt Pulley,1 in.Bore dia,50 Grooves
  • Item # 45PR75
  • Mfr. Model # R-50S-MPB
  • Number of Grooves 50, Plain Bore Type, Bore Dia. (In.) 1, Bore Dia. (mm) 25.400, [delete] Bushing Required,...More

Gearbelt Pulley,PlainSlab,36Groove,33mmW
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, PlainSlab, 36Groove, 33mmW Gearbelt Pulley,PlainSlab,36Groove,33mmW
  • Item # 45PT51
  • Mfr. Model # W-36S-SLB
  • Number of Grooves 36, Plain Slab Bore Type, Bore Dia. (In.) 1/2, Bore Dia. (mm) 12.700, [delete] Bushing...More

Gearbelt Pulley,PlainSlab,40Groove,33mmW
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, PlainSlab, 40Groove, 33mmW Gearbelt Pulley,PlainSlab,40Groove,33mmW
  • Item # 45PT54
  • Mfr. Model # W-40S-SLB
  • Number of Grooves 40, Plain Slab Bore Type, Bore Dia. (In.) 1/2, Bore Dia. (mm) 12.700, [delete] Bushing...More

Gearbelt Pulley,PlainSlab,29Groove,65mmW
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, PlainSlab, 29Groove, 65mmW Gearbelt Pulley,PlainSlab,29Groove,65mmW
  • Item # 45PT76
  • Mfr. Model # P-29S-SLB
  • Number of Grooves 29, Plain Slab Bore Type, Bore Dia. (In.) 1/2, Bore Dia. (mm) 12.700, [delete] Bushing...More

Gearbelt Pulley,PlainSlab,34Groove,33mmW
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, PlainSlab, 34Groove, 33mmW Gearbelt Pulley,PlainSlab,34Groove,33mmW
  • Item # 45PT49
  • Mfr. Model # W-34S-SLB
  • Number of Grooves 34, Plain Slab Bore Type, Bore Dia. (In.) 1/2, Bore Dia. (mm) 12.700, [delete] Bushing...More

Gearbelt Pulley,J,109.1438mm Pitch dia.
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, J, 109.1438mm Pitch dia. Gearbelt Pulley,J,109.1438mm Pitch dia.
  • Item # 45PR16
  • Mfr. Model # O-71S-J
  • Number of Grooves 71, Bushed Bore Type, Bore Dia. (In.) [delete], J Bushing Required, Pitch Dia. (In.)...More

Gearbelt Pulley,56.5mm Pitch dia.,Solid
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, 56.5mm Pitch dia., Solid Gearbelt Pulley,56.5mm Pitch dia.,Solid
  • Item # 45PN67
  • Mfr. Model # W-140S-MPB
  • Number of Grooves 140, Plain Bore Type, Bore Dia. (In.) 1, Bore Dia. (mm) 25.400, [delete] Bushing Required,...More

Gearbelt Pulley,Bushed,J,56 Grooves
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, Bushed, J, 56 Grooves Gearbelt Pulley,Bushed,J,56 Grooves
  • Item # 45PR76
  • Mfr. Model # R-56S-J
  • Number of Grooves 56, Bushed Bore Type, Bore Dia. (In.) [delete], J Bushing Required, Pitch Dia. (In.)...More

Gearbelt Pulley,PlainSlab,37Groove,33mmW
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, PlainSlab, 37Groove, 33mmW Gearbelt Pulley,PlainSlab,37Groove,33mmW
  • Item # 45PT52
  • Mfr. Model # W-37S-SLB
  • Number of Grooves 37, Plain Slab Bore Type, Bore Dia. (In.) 1/2, Bore Dia. (mm) 12.700, [delete] Bushing...More

Gearbelt Pulley,PlainSlab,42Groove,33mmW
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, PlainSlab, 42Groove, 33mmW Gearbelt Pulley,PlainSlab,42Groove,33mmW
  • Item # 45PT55
  • Mfr. Model # W-42S-SLB
  • Number of Grooves 42, Plain Slab Bore Type, Bore Dia. (In.) 1/2, Bore Dia. (mm) 12.700, [delete] Bushing...More

Gearbelt Pulley,PlainSlab,30Groove,65mmW
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, PlainSlab, 30Groove, 65mmW Gearbelt Pulley,PlainSlab,30Groove,65mmW
  • Item # 45PT77
  • Mfr. Model # P-30S-SLB
  • Number of Grooves 30, Plain Slab Bore Type, Bore Dia. (In.) 1/2, Bore Dia. (mm) 12.700, [delete] Bushing...More

Gearbelt Pulley,PlainSlab,39Groove,33mmW
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, PlainSlab, 39Groove, 33mmW Gearbelt Pulley,PlainSlab,39Groove,33mmW
  • Item # 45PT06
  • Mfr. Model # W-39S-SLB
  • Number of Grooves 39, Plain Slab Bore Type, Bore Dia. (In.) 1/2, Bore Dia. (mm) 12.700, [delete] Bushing...More

Gearbelt Pulley,PlainSlab,35Groove,33mmW
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, PlainSlab, 35Groove, 33mmW Gearbelt Pulley,PlainSlab,35Groove,33mmW
  • Item # 45PT50
  • Mfr. Model # W-35S-SLB
  • Number of Grooves 35, Plain Slab Bore Type, Bore Dia. (In.) 1/2, Bore Dia. (mm) 12.700, [delete] Bushing...More

Gearbelt Pulley,Bushed,J,80 Grooves
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, Bushed, J, 80 Grooves Gearbelt Pulley,Bushed,J,80 Grooves
  • Item # 45PP59
  • Mfr. Model # G-80S-J
  • Number of Grooves 80, Bushed Bore Type, Bore Dia. (In.) [delete], J Bushing Required, Pitch Dia. (In.)...More

Gearbelt Pulley,1in. Bore dia,90 Grooves
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, 1in. Bore dia, 90 Grooves Gearbelt Pulley,1in. Bore dia,90 Grooves
  • Item # 45PP12
  • Mfr. Model # B-90S-MPB
  • Number of Grooves 90, Plain Bore Type, Bore Dia. (In.) 1, Bore Dia. (mm) 25.400, [delete] Bushing Required,...More

Gearbelt Pulley,60 Grooves,Ductile Iron
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, 60 Grooves, Ductile Iron Gearbelt Pulley,60 Grooves,Ductile Iron
  • Item # 45PR13
  • Mfr. Model # O-60S-MPB
  • Number of Grooves 60, Plain Bore Type, Bore Dia. (In.) 1, Bore Dia. (mm) 25.400, [delete] Bushing Required,...More

Gearbelt Pulley,1 in.Bore dia,48 Grooves
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, 1 in.Bore dia, 48 Grooves Gearbelt Pulley,1 in.Bore dia,48 Grooves
  • Item # 45PR73
  • Mfr. Model # R-48S-MPB
  • Number of Grooves 48, Plain Bore Type, Bore Dia. (In.) 1, Bore Dia. (mm) 25.400, [delete] Bushing Required,...More

Gearbelt Pulley,Bushed,J,75 Grooves
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, Bushed, J, 75 Grooves Gearbelt Pulley,Bushed,J,75 Grooves
  • Item # 45PP57
  • Mfr. Model # G-75S-J
  • Number of Grooves 75, Bushed Bore Type, Bore Dia. (In.) [delete], J Bushing Required, Pitch Dia. (In.)...More

Gearbelt Pulley,Bushed,E,180 Grooves
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, Bushed, E, 180 Grooves Gearbelt Pulley,Bushed,E,180 Grooves
  • Item # 45PN68
  • Mfr. Model # W-180S-E
  • Number of Grooves 180, Bushed Bore Type, Bore Dia. (In.) [delete], E Bushing Required, Pitch Dia. (In.)...More

Gearbelt Pulley,Plain,Ductile Iron
  • CONTINENTAL CONTITECH
  • Gearbelt Pulley, Plain, Ductile Iron Gearbelt Pulley,Plain,Ductile Iron
  • Item # 45PP56
  • Mfr. Model # G-71S-MPB
  • Number of Grooves 71, Plain Bore Type, Bore Dia. (In.) 1, Bore Dia. (mm) 25.400, [delete] Bushing Required,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More