Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

    Sheaves and Pulleys

    9 Results Found that Include 13 Products

    Results per page: 16 | 32 | 48
      Falcon sprkt,80 teeth,14mm pitch,37 W
      V-Belt Pulley,Detachable,3Groove,25"OD
      • GATES
      • V-Belt Pulley, Detachable, 3Groove, 25"ODQuick Detachable Bushed Bore Cast Iron V-Belt Pulley, Number of Grooves: 3
      • Item # 1NGV3
      • Mfr. Model # QD3/3V25.00
      • V-Belt Pulley, Bore Type Quick Detachable Bushed Bore, Material Cast Iron, Number of Grooves 3, Outside Dia....More

      Sprkt-80 Teeth,14M Pitch,40m Wide
      • GOODYEAR ENGINEERED PRODUCTS
      • Sprkt-80 Teeth, 14M Pitch, 40m WideSprkt-80 Teeth,14M Pitch,40m Wide
      • Item # 3RAW2
      • Mfr. Model # P80-14M-40-E
      • Sprocket, Number of Grooves 80, Bushed Bore Type, E Bushing Required, Pitch Dia. 356.51 mm, Outside Dia....More

      Sprkt-72 Teeth,14M Pitch,40m Wide
      • GOODYEAR ENGINEERED PRODUCTS
      • Sprkt-72 Teeth, 14M Pitch, 40m WideSprkt-72 Teeth,14M Pitch,40m Wide
      • Item # 3RAW1
      • Mfr. Model # P72-14M-40-E
      • Sprocket, Number of Grooves 72, Bushed Bore Type, E Bushing Required, Pitch Dia. 320.86 mm, Outside Dia....More

      V-Belt Pulley,Detachable,2Groove,25"OD
      • GATES
      • V-Belt Pulley, Detachable, 2Groove, 25"ODQuick Detachable Bushed Bore Cast Iron V-Belt Pulley, Number of Grooves: 2
      • Item # 1NGP4
      • Mfr. Model # QD2/3V25.00
      • V-Belt Pulley, Bore Type Quick Detachable Bushed Bore, Material Cast Iron, Number of Grooves 2, Outside Dia....More

      V-Belt Pulley,Detachable,3Groove,21.2"OD
      Results per page: 16 | 32 | 48