Skip Content

Filter Results By

Applied Filters Clear All

Sheaves and Pulleys

19 Results Found that Include 67 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
GearbeltPulley,L,18 Grooves
  • POWER DRIVE
  • GearbeltPulley, L, 18 Grooves GearbeltPulley,L,18 Grooves
  • Item # 6FFV4
  • Mfr. Model # 18LG050
  • Gearbelt Pulley, Synchronous Drive L, Number of Grooves 18, G Bushing Required, Pitch Dia. 2.149 In., Outside...More

GearbeltPulley,L,22 Grooves
  • POWER DRIVE
  • GearbeltPulley, L, 22 Grooves GearbeltPulley,L,22 Grooves
  • Item # 6FFV8
  • Mfr. Model # 22LG050
  • Gearbelt Pulley, Synchronous Drive L, Number of Grooves 22, G Bushing Required, Pitch Dia. 2.626 In., Outside...More

V-Belt Pulley,5/8",1.7",3-Step,3,4,5"OD
GearbeltPulley,XL,30 Grooves
  • POWER DRIVE
  • GearbeltPulley, XL, 30 Grooves GearbeltPulley,XL,30 Grooves
  • Item # 6FFT5
  • Mfr. Model # 30XLB037-6FA
  • 11/32, 1 3/8, 9/16, 29/32, Number of Grooves 30, Plain Bore Bore Type, Bore Dia. (In.) 5/16, Bore Dia. (mm)...More

GearbeltPulley,XL,28 Grooves
  • POWER DRIVE
  • GearbeltPulley, XL, 28 Grooves GearbeltPulley,XL,28 Grooves
  • Item # 6FFT4
  • Mfr. Model # 28XLB037-6FA
  • Gearbelt Pulley, Synchronous Drive XL, Number of Grooves 28, Plain Bore, Bore Dia. 1/4 In., Max. Bore 3/4...More

GearbeltPulley,L,21 Grooves
  • POWER DRIVE
  • GearbeltPulley, L, 21 Grooves GearbeltPulley,L,21 Grooves
  • Item # 6FFV7
  • Mfr. Model # 21LG050
  • Gearbelt Pulley, Synchronous Drive L, Number of Grooves 21, G Bushing Required, Pitch Dia. 2.507 In., Outside...More

Pulley,One Groove,Bore 0.2500 In
  • DYNAROLL
  • Pulley, One Groove, Bore 0.2500 In Pulley,One Groove,Bore 0.2500 In
  • Item # 1ZGY1
  • Mfr. Model # BPGP4-64
  • Motion Control Pulley, One Groove, Bore Dia 0.2500 In, Outside Dia 2.0000 In, Width 0.1960 In, Belt Dia...More

GearbeltPulley,XL,32 Grooves
  • POWER DRIVE
  • GearbeltPulley, XL, 32 Grooves GearbeltPulley,XL,32 Grooves
  • Item # 6FFT6
  • Mfr. Model # 32XLB037-6A
  • Gearbelt Pulley, Synchronous Drive XL, Number of Grooves 32, Plain Bore, Bore Dia. 5/16 In., Max. Bore 13/16...More

GearbeltPulley,L,20 Grooves
  • POWER DRIVE
  • GearbeltPulley, L, 20 Grooves GearbeltPulley,L,20 Grooves
  • Item # 6FFV6
  • Mfr. Model # 20LG050
  • Gearbelt Pulley, Synchronous Drive L, Number of Grooves 20, G Bushing Required, Pitch Dia. 2.387 In., Outside...More

V-Belt Pulley,3/4"VrPitch,4.15"OD,Iron
  • GRAINGER APPROVED
  • V-Belt Pulley, 3/4"VrPitch, 4.15"OD, Iron Fixed Bore Cast Iron Variable Pitch V-Belt Pulley, Number of Grooves: 1
  • Item # 3X266
  • Mfr. Model # 3X266
  • Variable Pitch V-Belt Pulley, Bore Type Fixed Bore, Material Cast Iron, Number of Grooves 1, Bore Dia. 3/4...More

GearbeltPulley,L,19 Grooves
  • POWER DRIVE
  • GearbeltPulley, L, 19 Grooves GearbeltPulley,L,19 Grooves
  • Item # 6FFV5
  • Mfr. Model # 19LG050
  • Gearbelt Pulley, Synchronous Drive L, Number of Grooves 19, G Bushing Required, Pitch Dia. 2.268 In., Outside...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More