Skip Content

Filter Results By

Item
Bore Type
Number of Grooves
Bore Dia.
Outside Dia.
3L Belt Pitch Dia.
4L, A, or AX Belt Pitch Dia.
4LA or A Belt Pitch Dia.
5L, B, or BX Belt Pitch Dia.
5V Belt Pitch Dia.
Bushing Required
Industry Number
For Use With
Price
Shop By

Sheaves and Pulleys

6 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
O-Ring Pulley,1/4" Fixed,Iron
  • TM

    Grainger Choice

  • DAYTON
  • O-Ring Pulley, 1/4" Fixed, Iron O-Ring Pulley,1/4" Fixed,Iron
  • Item # 1X459
  • Mfr. Model # 1X459
  • O-Ring Pulley, Bore Type Fixed Bore, Material Cast Iron, Number of Grooves 1, Bore Dia. 1/4 In., Outside Dia....More

V-Belt Pulley,3/4"Fixed,3.25"OD,CastIron
  • TM

    Grainger Choice

  • V-Belt Pulley, 3/4"Fixed, 3.25"OD, CastIron Fixed Bore V-Belt Pulley
  • Item # 14A167
  • Mfr. Model # AK3234
  • V-Belt Pulley, Bore Type Fixed Bore, Material Cast Iron, Number of Grooves 1, Bore Dia. 3/4 In., Outside Dia....More

V-Belt Pulley,Detachable,4Groove,7.5"OD
  • TM

    Grainger Choice

  • DAYTON
  • V-Belt Pulley, Detachable, 4Groove, 7.5"OD DAYTON 4-Grooves Quick Detachable Bushed Bore Cast Iron V-Belt Pulleys
  • Item # 4JE89
  • Mfr. Model # 4JE89
  • V-Belt Pulley, Bore Type Quick Detachable Bushed Bore, Material Cast Iron, Number of Grooves 4, Outside Dia....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More