Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Capacity
  • View MoreView Less
Color
  • View MoreView Less
Lid Type
  • View MoreView Less
Height
  • View MoreView Less
Length
  • View MoreView Less
Width
  • View MoreView Less
For Use With
  • View MoreView Less
Includes
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Sharps Containers

10 Results Found that Include 52 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Glass Disposal Box
    • Glass Disposal Container, Material Cardboard, Package Quantity 6, Varies by: Height, Length and Width

    • COVIDIEN
    • Sharps Container
    • Sharps Container, Varies by: Capacity, Color, Lid Type, Material, Height, Length, Width, For Use With and Standards

    Sharps Container,2 Gal.,Chimney Top,PK 5
    • CAVICIDE
    • Sharps Container, 2 Gal., Chimney Top, PK 5
    • Item # 3UTF4
    • Mfr. Model # 0SCM019285
    • Sharps Container, 2 gal. Capacity, Red, Lid Type Chimney Top, Material Plastic, Height 11 In., Length 6-3/4...More

    • SHARPS COMPLIANCE
    • Sharps Disposal By Mail Container
    • Sharps Disposal By Mail Container, Red, Material Plastic, Includes Postage and Compliance Documentation, Standards Federal, State and Municipal Regulations, Varies by:...More

    • COVIDIEN
    • Sharps Gatorguard Container
    • Sharps Gatorguard Container, Red, Lid Type Auto Drop, Material Plastic, Length 6 In., Includes Locks for Extra Security, For Use With Sharps Disposal, Package Quantity...More

    • COVIDIEN
    • Chemo Waste and Sharps Container
    • Chemo Waste and Sharps Container, Yellow, Material Plastic, Includes Locks for Final Disposal, For Use With Chemo Waste and Sharps Disposal, Varies by: Capacity, Lid...More

    Disposal Pouch,Biohazard,Pk 100
    • HEATHROW SCIENTIFIC
    • Disposal Pouch, Biohazard, Pk 100
    • Item # 6PTP2
    • Mfr. Model # HS23042P
    • Disposal Pouch, Multi, Material 10 mil thick paperboard , Height 6-5/16 In., Length 13-5/8 In., Width 5-1/2...More

    Sharps Disposal By Mail,2 Gal.,Red,PK2
    • COVIDIEN
    • Sharps Disposal By Mail, 2 Gal., Red, PK2
    • Item # 3URZ7
    • Mfr. Model # S22G129006
    • Sharps Disposal By Mail Container, 2 gal. Capacity, Red, Lid Type Hinged, Material Plastic, Height 12 In.,...More

    Sharps Container,1-1/4 Gal.,Mailbox Lid
    • METRO
    • Sharps Container, 1-1/4 Gal., Mailbox Lid
    • Item # 6NXJ5
    • Mfr. Model # FL251
    • Locking Sharps Container, 1-1/4 gal. Capacity, Red (Container), White (Wall Case), Lid Type Mailbox, Material...More

    Sharps Container,1-1/4 Gal.,Mailbox Lid
    • METRO
    • Sharps Container, 1-1/4 Gal., Mailbox Lid
    • Item # 6NXJ6
    • Mfr. Model # FL252
    • Sharps Container, 1-1/4 gal. Capacity, Red, Lid Type Mailbox, Material Plastic, Height 11-7/8 In., Length 13...More

    Results per page: 16 | 32 | 48