Skip Content

Filter Results By

Item
Movement Type
Speed
Operating Mode
Brand
Price
Shop By

Shakers and Rotators

240 Results Found that Include 240 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Clamp Univer Platform Flasks Tube Racks
Variable Speed Reciprocal Shaker,115V
  • EBERBACH
  • Variable Speed Reciprocal Shaker, 115VVariable Speed Reciprocal Shaker,115V
  • Item # 49X522
  • Mfr. Model # E6000
  • Variable Speed Reciprocal Shaker, Movement Type Reciprocal, Speed 60 to 260 rpm, Weight Capacity 50 lb.,...More

Separator Funnel Shaker,50 to 300 rpm
  • LAB COMPANION
  • Separator Funnel Shaker, 50 to 300 rpmSeparator Funnel Shaker,50 to 300 rpm
  • Item # 36XL37
  • Mfr. Model # RS-1
  • Separator Funnel Shaker, Movement Type Vertical Reciprocating, Operating Mode Continuous or Timer, Speed 50...More

Talboys Mini Shaker ADV 1000-3.120V
  • TALBOYS
  • Talboys Mini Shaker ADV 1000-3.120VTalboys Mini Shaker ADV 1000-3.120V
  • Item # 16R083
  • Mfr. Model # 980175
  • Shaker, Movement Type Orbital, Speed 100-1200rpm, Weight Capacity 8 lbs, Weight 23, Height 4, Width 11, Depth...More

Talboys Microplt shaker ADV 1000MP 120V
  • TALBOYS
  • Talboys Microplt shaker ADV 1000MP 120VTalboys Microplt shaker ADV 1000MP 120V
  • Item # 16R084
  • Mfr. Model # 980178
  • Shaker, Movement Type Orbital, Speed 100-1200rpm, Weight Capacity 4 Microplates or 2 Microtube Racks, Weight...More

Talboys PRO 5000 I Incub Shaker 120V
  • TALBOYS
  • Talboys PRO 5000 I Incub Shaker 120VTalboys PRO 5000 I Incub Shaker 120V
  • Item # 16R077
  • Mfr. Model # 980472
  • Incubating Shakers, Movement Type Orbital, Speed 15-500rpm, Weight Capacity 50 lbs, Weight 185, Height 23-1/2...More

Shaker Rubber Mat Platform
  • BENCHMARK SCIENTIFIC
  • Shaker Rubber Mat PlatformShaker Rubber Mat Platform
  • Item # 14N120
  • Mfr. Model # BT300
  • Orbital Shaker, Movement Type 19mm orbit, Operating Mode Variable, Speed 50-300 rpm, Resolution 2rpm, Weight...More

Talboys High Speed Microplate Shaker Dig
  • TALBOYS
  • Talboys High Speed Microplate Shaker DigTalboys High Speed Microplate Shaker Dig
  • Item # 16R109
  • Mfr. Model # 945170
  • Shaker, Movement Type Orbital, Speed 600-2500rpm, Weight Capacity 7 lbs, Weight 48, Height 12.8, Width 12,...More

Horizontal Head, For 12 X 1.5Ml
Talboys Inc Microplt Shkr 1000MP-3,120V
  • TALBOYS
  • Talboys Inc Microplt Shkr 1000MP-3,120VTalboys Inc Microplt Shkr 1000MP-3,120V
  • Item # 16R085
  • Mfr. Model # 980180
  • Incubating Shakers, Movement Type Orbital, Speed 100-1200rpm, Weight Capacity 4 Microplates or 2 Microtube...More

Talboys PRO 5000 I/R Incub Shaker 120V
  • TALBOYS
  • Talboys PRO 5000 I/R Incub Shaker 120VTalboys PRO 5000 I/R Incub Shaker 120V
  • Item # 16R078
  • Mfr. Model # 980474
  • Incubating Shakers, Movement Type Orbital, Speed 15-500rpm, Range 15 Degrees below ambient to 65 Degrees C,...More

Talboys STD 5000 Orbital Shaker 120V
  • TALBOYS
  • Talboys STD 5000 Orbital Shaker 120VTalboys STD 5000 Orbital Shaker 120V
  • Item # 16R075
  • Mfr. Model # 980410
  • Shaker, Movement Type Orbital, Speed 25-500rpm, Weight Capacity 50 lbs, Weight 80, Height 6, Width 27, Depth...More

Stacking Platform Xl Flat Mat
Horizontal Head, For 4 X 15Ml
Talboys Incub Mini-Shaker 1000-3,120V
  • TALBOYS
  • Talboys Incub Mini-Shaker 1000-3,120VTalboys Incub Mini-Shaker 1000-3,120V
  • Item # 16R086
  • Mfr. Model # 980184
  • Incubating Shakers, Movement Type Orbital, Speed 100-1200rpm, Weight Capacity 8 lbs, Weight 23, Height 10.7,...More

Clamp Magnetic Clamp, 2000Ml Erlenmeyer
Clamp  Magnetic Clamp, 50Ml Erlenmeyer
Talboys STD 3500 Orbital Shaker 120V
  • TALBOYS
  • Talboys STD 3500 Orbital Shaker 120VTalboys STD 3500 Orbital Shaker 120V
  • Item # 16R071
  • Mfr. Model # 980401
  • Shaker, Movement Type Orbital, Speed 20-500rpm, Weight Capacity 35 lbs, Weight 46, Height 5.75, Width 14,...More

Vortexer,200-3200 rpm,115V
  • BENCHMARK SCIENTIFIC
  • Vortexer, 200-3200 rpm, 115VVortexer,200-3200 rpm,115V
  • Item # 14N110
  • Mfr. Model # BV1005
  • Vortexer, Movement Type 3mm Orbit, Operating Mode Touch or Continuous, Speed 200-3200 rpm, Weight 8.4lbs,...More

Talboys ADV 5000 Orbital Shaker 120V
  • TALBOYS
  • Talboys ADV 5000 Orbital Shaker 120VTalboys ADV 5000 Orbital Shaker 120V
  • Item # 16R076
  • Mfr. Model # 980412
  • Shaker, Movement Type Orbital, Speed 20-500rpm, Weight Capacity 50 lbs, Weight 80, Height 6, Width 27, Depth...More

Blood Rocker,24 CPM,16 Tube
  • LW SCIENTIFIC
  • Blood Rocker, 24 CPM, 16 TubeBlood Rocker,24 CPM,16 Tube
  • Item # 8E345
  • Mfr. Model # MXL-BLF7-16T1
  • Blood Rocker, 24 Cycles Per Minute, Gentle Motion Assures Mixing Without Damage To Fragile Cell Suspensions,...More

Clamp Tube Rack, 15X50Ml, Tubes
Orbi-Shaker Rubber Mat Platform
  • BENCHMARK SCIENTIFIC
  • Orbi-Shaker Rubber Mat PlatformOrbi-Shaker Rubber Mat Platform
  • Item # 14N122
  • Mfr. Model # BT3000
  • Orbital Shaker, Movement Type 19mm orbit, Operating Mode Variable, Speed 30-300 rpm, Resolution 1rpm, Weight...More

Non Slip Rubber Mat Platform
  • BENCHMARK SCIENTIFIC
  • Non Slip Rubber Mat PlatformNon Slip Rubber Mat Platform
  • Item # 14N113
  • Mfr. Model # BT30
  • Orbital Shaker, Movement Type 19mm orbit, Operating Mode Variable, Speed 3-70 rpm, Weight Capacity 3x2L or...More

Clamp Magnetic Clamp, 1000Ml Erlenmeyer
Mini-Shaker Model 1000-15 Orbital Shaker
  • TALBOYS
  • Mini-Shaker Model 1000-15 Orbital ShakerMini-Shaker Model 1000-15 Orbital Shaker
  • Item # 16R070
  • Mfr. Model # 980398
  • Shaker, Movement Type Orbital, Operating Mode Digital, Speed 40-300 rpm, Weight Capacity 8 lbs, Weight 25,...More

Horizontal Head, For 2 X 50Ml
Clamp Tube Rack, 32X15Ml, Tubes
Talboys PRO 3500 Incubating Shaker 120V
  • TALBOYS
  • Talboys PRO 3500 Incubating Shaker 120VTalboys PRO 3500 Incubating Shaker 120V
  • Item # 16R073
  • Mfr. Model # 980188
  • Incubating Shakers, Movement Type Orbital, Speed 15-500rpm, Weight Capacity 35 lbs, Weight 75, Height 16,...More

Shaker Mp 4 Position Micro Plate
  • BENCHMARK SCIENTIFIC
  • Shaker Mp 4 Position Micro PlateShaker Mp 4 Position Micro Plate
  • Item # 14N112
  • Mfr. Model # BT1500
  • Orbital Shaker, Movement Type 3mm orbit, Operating Mode Variable, Speed 200-1500 rpm, Resolution 1rpm, Weight...More

Talboys Model 1000 Orbital Shaker 120V
  • TALBOYS
  • Talboys Model 1000 Orbital Shaker 120VTalboys Model 1000 Orbital Shaker 120V
  • Item # 16R069
  • Mfr. Model # 980173
  • Shaker, Movement Type Orbital, Speed 40-300rpm, Weight Capacity 8 lbs, Weight 23, Height 4, Width 11, Depth...More

Clamp  Magnetic Clamp, One Microplate
Results per page: 16 | 32 | 48

Get high-quality lab equipment at Grainger, including shakers and rotators to help facilitate effective and accurate hematology procedures. Find microplate, programmable orbital, incubated shakers and more, as well as numerous accessories, such as various sized clamps and mixer blocks. Shop Grainger today and stock up on shakers and rotators for your laboratory.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More