Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By

Shaft Encoder Transducers

23 Results Found that Include 23 Products

Results per page: 16 | 32 | 48
    Encoder,Quadrature,60 Pulses/Revolution
    • DURANT
    • Encoder, Quadrature, 60 Pulses/RevolutionEncoder,Quadrature,60 Pulses/Revolution
    • Item # 3KTD2
    • Mfr. Model # 38151060
    • Encoder, Quadrature, Input Voltage 5-28VDC, Current Rating 60 Nom., 100 Max. mA, Accuracy +/- 0.1 Deg, 1 to...More

    Cube Encoder w/Shaft,600 PPR
    • RED LION
    • Cube Encoder w/Shaft, 600 PPRCube Encoder w/Shaft,600 PPR
    • Item # 36C137
    • Mfr. Model # ZBG06002
    • Cube Encoder, Type With Shaft, Voltage 4.75 to 28 VDC, For Use With Panel Meters, Description/Special...More

    Encoder,Quadrature,120 Pulses/Revolution
    • DURANT
    • Encoder, Quadrature, 120 Pulses/RevolutionEncoder,Quadrature,120 Pulses/Revolution
    • Item # 3KTD3
    • Mfr. Model # 38151120
    • Encoder, Quadrature, Input Voltage 5-28VDC, Current Rating 60 Nom., 100 Max. mA, Accuracy +/- 0.1 Deg., 1 to...More

    Cube Encoder w/Shaft,100 PPR
    • RED LION
    • Cube Encoder w/Shaft, 100 PPRCube Encoder w/Shaft,100 PPR
    • Item # 36C146
    • Mfr. Model # ZBH01002
    • Cube Encoder, Quadrature with Shaft, Length (In.) 6.5, Width (In.) 4,25, Height (In.) 3, Material of...More

    Encoder,2.5 In Flange Mnt,1000PPR
    • RED LION
    • Encoder, 2.5 In Flange Mnt, 1000PPREncoder,2.5 In Flange Mnt,1000PPR
    • Item # 36C151
    • Mfr. Model # ZNH1000H
    • Encoder, Quadrature, Length (In.) 6.5, Width (In.) 4.25, Height (In.) 3, Material of Construction Metal,...More

    Encoder,2.5 In Flange Mnt,100PPR
    • RED LION
    • Encoder, 2.5 In Flange Mnt, 100PPREncoder,2.5 In Flange Mnt,100PPR
    • Item # 36C150
    • Mfr. Model # ZNH0100H
    • Encoder, Quadrature, Length (In.) 6.5, Width (In.) 4.25, Height (In.) 3, Material of Construction Metal,...More

    Cube Encoder w/Shaft,100 PPR
    • RED LION
    • Cube Encoder w/Shaft, 100 PPRCube Encoder w/Shaft,100 PPR
    • Item # 36C136
    • Mfr. Model # ZBG01002
    • Cube Encoder, Type With Shaft, Voltage 4.75 to 28 VDC, For Use With Panel Meters, Description/Special...More

    Encoder,Med Duty Length,2500 PPR
    • RED LION
    • Encoder, Med Duty Length, 2500 PPREncoder,Med Duty Length,2500 PPR
    • Item # 36C145
    • Mfr. Model # ZMD2500B
    • Encoder, Medium Duty Length, Length (In.) 6.5, Width (In.) 4.25, Height (In.) 3, Material of Construction...More

    Cube Encoder w/Shaft,600 PPR
    • RED LION
    • Cube Encoder w/Shaft, 600 PPRCube Encoder w/Shaft,600 PPR
    • Item # 36C147
    • Mfr. Model # ZBH06002
    • Cube Encoder, Quadrature with Shaft, Length (In.) 6.5, Width (In.) 4.25, Height (In.) 3, Material of...More

    Encoder,Tether Armo Mount,5/8 In Bore
    Encoder,Tether Armo Mount,1 In Bore
    • RED LION
    • Encoder, Tether Armo Mount, 1 In BoreEncoder,Tether Armo Mount,1 In Bore
    • Item # 36C155
    • Mfr. Model # ZUL1024Z
    • Encoder, 1 in Bore, Length (In.) 7, Width (In.) 7, Height (In.) 4, Material of Construction Metal, Features...More

    Cube Encoder w/Shaft,1000 PPR
    Encoder,2 In Flange Mnt,1000PPR
    • RED LION
    • Encoder, 2 In Flange Mnt, 1000PPREncoder,2 In Flange Mnt,1000PPR
    • Item # 36C153
    • Mfr. Model # ZDH1000H
    • Encoder, Quadrature, Length (In.) 6.5, Width (In.) 4.25, Height (In.) 3, Material of Construction Metal,...More

    Encoder,Tether Armo Mount,5/8 In Bore
    Encoder,2 In Flange Mnt,100PPR
    • RED LION
    • Encoder, 2 In Flange Mnt, 100PPREncoder,2 In Flange Mnt,100PPR
    • Item # 36C152
    • Mfr. Model # ZDH0100H
    • Encoder, Quadrature, Length (In.) 6.5, Width (In.) 4.25, Height (In.) 3, Material of Construction Metal,...More

    Cube Encoder w/ Shaft,Quadrature,1000PPR
    Encoder,Quadrature,720 Pulses/Revolution
    • AVG AUTOMATION
    • Encoder, Quadrature, 720 Pulses/RevolutionEncoder,Quadrature,720 Pulses/Revolution
    • Item # 36P704
    • Mfr. Model # A15-30V/V-AL-C6-050-720
    • Encoder, Quadrature, Input Voltage 10-30VDC, Current Rating 100 Max mA, 720 Pulses per Revolution, Temp....More

    EncoderAbsolute,Programmable,Ethernet
    • AVG AUTOMATION
    • EncoderAbsolute, Programmable, EthernetEncoderAbsolute,Programmable,Ethernet
    • Item # 36P711
    • Mfr. Model # A40-RA-A-30V/V-S-NWET-AL
    • Encoder Shaft Absolute, BCD, Binary, Gray Code, Input Voltage 18-30VDC, Current Rating 250 Max mA,...More

    Encoder,Quadrature,720 Pulses/Revolution
    • AVG AUTOMATION
    • Encoder, Quadrature, 720 Pulses/RevolutionEncoder,Quadrature,720 Pulses/Revolution
    • Item # 36P703
    • Mfr. Model # A15-30V/V-AL-C4-020-720
    • Encoder, Quadrature, Input Voltage 10-30VDC, Current Rating 100 Max mA, 720 Pulses per Revolution, Temp....More

    Encoder Absolute,Programmable,Dia 2.5 In
    • AVG AUTOMATION
    • Encoder Absolute, Programmable, Dia 2.5 InEncoder Absolute,Programmable,Dia 2.5 In
    • Item # 36P707
    • Mfr. Model # A25-RA-F-30V/V-S-19SL-AL
    • Encoder Shaft Absolute, BCD, Binary, Gray Code, Input Voltage 18-30VDC, Current Rating 250 Max mA,...More

    EncoderAbsolute,Programmable,Dia. 4 In.
    • AVG AUTOMATION
    • EncoderAbsolute, Programmable, Dia. 4 In.EncoderAbsolute,Programmable,Dia. 4 In.
    • Item # 36P710
    • Mfr. Model # A40-RA-A-30V/V-S-19SL-AL
    • Encoder Shaft Absolute, BCD, Binary, Gray Code, Input Voltage 18-30VDC, Current Rating 250 Max mA,...More

    EncoderAbsolute,Programmable,19 Pin
    • AVG AUTOMATION
    • EncoderAbsolute, Programmable, 19 PinEncoderAbsolute,Programmable,19 Pin
    • Item # 36P709
    • Mfr. Model # A25-RA-F-30V/V-S-NWET-AL
    • Encoder Shaft Absolute, BCD, Binary, Gray Code, Input Voltage 18-30VDC, Current Rating 250 Max mA,...More

    Encoder,Tether Armo Mount,1 In Bore
    • RED LION
    • Encoder, Tether Armo Mount, 1 In BoreEncoder,Tether Armo Mount,1 In Bore
    • Item # 36C157
    • Mfr. Model # ZUL2048Z
    • Encoder, 1 in Bore, Length (In.) 7, Width (In.) 7, Height (In.) 4, Material of Construction Metal, Features...More

    Results per page: 16 | 32 | 48

      Grainger offers a shaft encoder to meet the most exhausting demands of today's fast-paced production facilities and manufacturing plants. Designed to keep accurate counts of machine usage and output, shaft encoders are built for tracking automated machinery, motors and heavy equipment for effective plant and factory management. Use them with an hour meter or electronic counter for effective estimation of a machine's productivity. You will also find parts and supplies to install your new shaft encoder, including an accurate encoder wheel, mounting brackets and cables.