Skip Content

Filter Results By

Applied Filters Clear All

Dimension Type
Collar Style
Number of Pieces
Bore Dia.
  • View MoreView Less
Material
  • View MoreView Less
Outside Dia.
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Shaft Collars

12 Results Found that Include 109 Products

Results per page: 16 | 32 | 48
    ShaftCollar,Std,Clamp,3-1/2inOutsidedia.
    • CLIMAX METAL PRODUCTS
    • ShaftCollar, Std, Clamp, 3-1/2inOutsidedia.ShaftCollar,Std,Clamp,3-1/2inOutsidedia.
    • Item # 36XA04
    • Mfr. Model # H2C-237
    • Shaft Collar, Standard, Clamp, Number of Pieces 1, 2-3/8 In. Bore Dia., Material Steel, Outside Dia. 3-1/2...More

    Shaft Collar,Std,SetScrew,2-1/2inBoredia
    • CLIMAX METAL PRODUCTS
    • Shaft Collar, Std, SetScrew, 2-1/2inBorediaShaft Collar,Std,SetScrew,2-1/2inBoredia
    • Item # 36WY48
    • Mfr. Model # C-250-A
    • Shaft Collar, Standard, Set Screw, Number of Pieces 1, 2-1/2 In. Bore Dia., Material Aluminum, Outside Dia....More

    Shaft Collar,Clamp,1-7/8in Outsidedia
    • CLIMAX METAL PRODUCTS
    • Shaft Collar, Clamp, 1-7/8in OutsidediaShaft Collar,Clamp,1-7/8in Outsidedia
    • Item # 36WZ69
    • Mfr. Model # H2C-087-S
    • Shaft Collar, Standard, Clamp, Number of Pieces 1, 7/8 In. Bore Dia., Material Stainless Steel, Outside Dia....More

    Shaft Collar,Std,SetScrew,2-1/8inBoredia
    • CLIMAX METAL PRODUCTS
    • Shaft Collar, Std, SetScrew, 2-1/8inBorediaShaft Collar,Std,SetScrew,2-1/8inBoredia
    • Item # 36WY39
    • Mfr. Model # C-212-A
    • Shaft Collar, Standard, Set Screw, Number of Pieces 1, 2-1/8 In. Bore Dia., Material Aluminum, Outside Dia. 3...More

    ShaftCollar,Std,Clamp,1-7/8inOutsidedia.
    • CLIMAX METAL PRODUCTS
    • ShaftCollar, Std, Clamp, 1-7/8inOutsidedia.ShaftCollar,Std,Clamp,1-7/8inOutsidedia.
    • Item # 36WY91
    • Mfr. Model # H1C-087-S
    • Shaft Collar, Standard, Clamp, Number of Pieces 1, 7/8 In. Bore Dia., Material Stainless Steel, Outside Dia....More

    Shaft Collar,Std,Clamp,1-5/8inBoredia.
    • CLIMAX METAL PRODUCTS
    • Shaft Collar, Std, Clamp, 1-5/8inBoredia.Shaft Collar,Std,Clamp,1-5/8inBoredia.
    • Item # 36WX83
    • Mfr. Model # 1C-162-A
    • Shaft Collar, Standard, Clamp, Number of Pieces 1, 1-5/8 In. Bore Dia., Material Aluminum, Outside Dia. 2-5/8...More

    Shaft Collar,Std,SetScrew,1-7/8inBoredia
    • CLIMAX METAL PRODUCTS
    • Shaft Collar, Std, SetScrew, 1-7/8inBorediaShaft Collar,Std,SetScrew,1-7/8inBoredia
    • Item # 36WY36
    • Mfr. Model # C-187-A
    • Shaft Collar, Standard, Set Screw, Number of Pieces 1, 1-7/8 In. Bore Dia., Material Aluminum, Outside Dia....More

    Shaft Collar,Clamp,11/16in.Boredia.
    • CLIMAX METAL PRODUCTS
    • Shaft Collar, Clamp, 11/16in.Boredia.Shaft Collar,Clamp,11/16in.Boredia.
    • Item # 36WZ64
    • Mfr. Model # H2C-068-S
    • Shaft Collar, Standard, Clamp, Number of Pieces 1, 11/16 In. Bore Dia., Material Stainless Steel, Outside...More

    Shaft Collar,Std,Clamp,1-11/16inBoredia.
    • CLIMAX METAL PRODUCTS
    • Shaft Collar, Std, Clamp, 1-11/16inBoredia.Shaft Collar,Std,Clamp,1-11/16inBoredia.
    • Item # 36WX84
    • Mfr. Model # 1C-168-A
    • Shaft Collar, Standard, Clamp, Number of Pieces 1, 1-11/16 In. Bore Dia., Material Aluminum, Outside Dia....More

    Results per page: 16 | 32 | 48