Skip Content

Filter Results By

Applied Filters Clear All

Type
  • View MoreView Less
Material
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Shaft Collars

655 Results Found that Include 655 Products 

Results per page: 16 | 32 | 48
Collar,Shaft,1 In
  • DAYTON
  • Collar, Shaft, 1 In
  • Item # 1L702
  • Mfr. Model # 1L702
  • Shaft Collar, Inside Diameter 1 Inch, OD 1 3/4 Inches, Set Screw Size 1/4-28 Inch, Width 1/2 Inch, Two Piece...More

Collar,Shaft,1/2 In
  • DAYTON
  • Collar, Shaft, 1/2 In
  • Item # 1L698
  • Mfr. Model # 1L698
  • Shaft Collar, Inside Diameter 1/2 Inch, OD 1 1/8 Inches, Set Screw Size #8-32, Width 13/32 Inch, Two Piece...More

Collar,Shaft,3/4 In
  • DAYTON
  • Collar, Shaft, 3/4 In
  • Item # 1L700
  • Mfr. Model # 1L700
  • Shaft Collar, Inside Diameter 3/4 Inch, OD 1 1/2 Inches, Set Screw Size 1/4-28 Inch, Width 1/2 Inch, Two...More

Collar,Shaft,1 1/4 In
  • DAYTON
  • Collar, Shaft, 1 1/4 In
  • Item # 1L704
  • Mfr. Model # 1L704
  • Shaft Collar, Inside Diameter 1 1/4 Inches, OD 2 1/16 Inches, Set Screw Size 1/4-28 Inch, Width 1/2 Inch, Two...More

Collar,Shaft,1 In
  • DAYTON
  • Collar, Shaft, 1 In
  • Item # 1L721
  • Mfr. Model # 1L721
  • Shaft Collar, Inside Diameter 1 Inch, OD 1 3/4 Inches, Set Screw Size 1/4-28 Inch, Width 1/2 Inch, Two Piece...More

Collar,Shaft,1/2 In
  • DAYTON
  • Collar, Shaft, 1/2 In
  • Item # 1L717
  • Mfr. Model # 1L717
  • Shaft Collar, Inside Diameter 1/2 Inch, OD 1 1/8 Inches, Set Screw Size #8-32, Width 13/32 Inch, Two Piece...More

Collar,Shaft,5/8 In
  • DAYTON
  • Collar, Shaft, 5/8 In
  • Item # 1L699
  • Mfr. Model # 1L699
  • Shaft Collar, Inside Diameter 5/8 Inch, OD 1 5/16 Inches, Set Screw Size #10-32, Width 7/16 Inch, Two Piece...More

Shaft Collar,Two Piece Clamp,ID 1.000 In
  • RULAND MANUFACTURING
  • Shaft Collar, Two Piece Clamp, ID 1.000 In
  • Item # 2ANZ5
  • Mfr. Model # SP-16-F
  • Shaft Collar, Two Piece Clamp, Inside Dia. 1 In., Material 1215 Steal Lead Free, Black Oxide Finish,...More

Collar,Shaft,3/4 In
  • DAYTON
  • Collar, Shaft, 3/4 In
  • Item # 1L719
  • Mfr. Model # 1L719
  • Shaft Collar, Inside Diameter 3/4 Inch, OD 1 1/2 Inches, Set Screw Size 1/4-28 Inch, Width 1/2 Inch, Two...More

Collar,Shaft,1 1/4 In
  • DAYTON
  • Collar, Shaft, 1 1/4 In
  • Item # 1L723
  • Mfr. Model # 1L723
  • Shaft Collar, Inside Diameter 1 1/4 Inches, OD 2 1/16 Inches, Set Screw Size 1/4-28 Inch, Width 1/2 Inch, Two...More

Collar,Shaft,1 1/2 In
  • DAYTON
  • Collar, Shaft, 1 1/2 In
  • Item # 1L706
  • Mfr. Model # 1L706
  • Shaft Collar, Inside Diameter 1 1/2 Inches, OD 2 3/8 Inches, Set Screw Size 1/4-28 Inch, Width 9/16 Inch, Two...More

Collar,Shaft,3/8 In
  • DAYTON
  • Collar, Shaft, 3/8 In
  • Item # 1L696
  • Mfr. Model # 1L696
  • Shaft Collar, Inside Diameter 3/8 Inch, OD 7/8 Inch, Set Screw Size #6-32, Width 11/32 Inch, Two Piece Clamp...More

Shaft Collar,Two Piece Clamp,ID 1.000 In
  • RULAND MANUFACTURING
  • Shaft Collar, Two Piece Clamp, ID 1.000 In
  • Item # 2ANZ8
  • Mfr. Model # SP-16-SS
  • Shaft Collar, Two Piece Clamp, Inside Dia. 1 In., Material 303 Stainless Steel, Bright Finish, Withstand...More

Collar,Shaft,5/16 In
  • DAYTON
  • Collar, Shaft, 5/16 In
  • Item # 1L695
  • Mfr. Model # 1L695
  • Shaft Collar, Inside Diameter 5/16 Inch, OD 11/16 Inch, Set Screw Size #4-40, Width 5/16 Inch, Two Piece...More

Collar,Shaft,1 1/2 In
  • DAYTON
  • Collar, Shaft, 1 1/2 In
  • Item # 1L725
  • Mfr. Model # 1L725
  • Shaft Collar, Inside Diameter 1 1/2 Inches, OD 2 3/8 Inches, Set Screw Size 1/4-28 Inch, Width 9/16 Inch, Two...More

Collar,Shaft,5/8 In
  • DAYTON
  • Collar, Shaft, 5/8 In
  • Item # 1L718
  • Mfr. Model # 1L718
  • Shaft Collar, Inside Diameter 5/8 Inch, OD 1 5/16 Inches, Set Screw Size #10-32, Width 7/16 Inch, Two Piece...More

Collar,Shaft,1 3/8 In
  • DAYTON
  • Collar, Shaft, 1 3/8 In
  • Item # 1L705
  • Mfr. Model # 1L705
  • Shaft Collar, Inside Diameter 1 3/8 Inches, OD 2 1/4 Inches, Set Screw Size 1/4-28 Inch, Width 9/16 Inch, Two...More

Collar,Shaft,7/8 In
  • DAYTON
  • Collar, Shaft, 7/8 In
  • Item # 1L701
  • Mfr. Model # 1L701
  • Shaft Collar, Inside Diameter 7/8 Inch, OD 1 5/8 Inches, Set Screw Size 1/4-28 Inch, Width 1/2 Inch, Two...More

Collar,Shaft,1 1/8 In
  • DAYTON
  • Collar, Shaft, 1 1/8 In
  • Item # 1L703
  • Mfr. Model # 1L703
  • Shaft Collar, Inside Diameter 1 1/8 Inches, OD 1 7/8 Inches, Set Screw Size 1/4-28 Inch, Width 1/2 Inch, Two...More

Shaft Collar,Two Piece Clamp,ID 0.500 In
  • RULAND MANUFACTURING
  • Shaft Collar, Two Piece Clamp, ID 0.500 In
  • Item # 2ADB2
  • Mfr. Model # SP-8-F
  • Shaft Collar, Two Piece Clamp, Inside Dia. 1/2 In., Material 1215 Steal Lead Free, Black Oxide Finish,...More

Collar,Shaft,2 In
  • DAYTON
  • Collar, Shaft, 2 In
  • Item # 1L710
  • Mfr. Model # 1L710
  • Shaft Collar, Inside Diameter 2 Inches, OD 3 Inches, Set Screw Size 5/16-24 Inch, Width 11/16 Inch, Two Piece...More

Collar,Shaft,7/8 In
  • DAYTON
  • Collar, Shaft, 7/8 In
  • Item # 1L720
  • Mfr. Model # 1L720
  • Shaft Collar, Inside Diameter 7/8 Inch, OD 1 5/8 Inches, Set Screw Size 1/4-28 Inch, Width 1/2 Inch, Two...More

Collar,Shaft,3/8 In
  • DAYTON
  • Collar, Shaft, 3/8 In
  • Item # 1L715
  • Mfr. Model # 1L715
  • Shaft Collar, Inside Diameter 3/8 Inch, OD 7/8 Inch, Set Screw Size #6-32, Width 11/32 Inch, Two Piece Clamp...More

Collar,Shaft,1 In
  • DAYTON
  • Collar, Shaft, 1 In
  • Item # 1F580
  • Mfr. Model # 1F580
  • Shaft Collar, Inside Diameter 1 Inch, OD 1 3/4 Inches, Set Screw Size 1/4-28 Inch, Width 1/2 Inch, Two Piece...More

Shaft Collar,Two Piece Clamp,ID 1.250 In
  • RULAND MANUFACTURING
  • Shaft Collar, Two Piece Clamp, ID 1.250 In
  • Item # 2APD5
  • Mfr. Model # SP-20-F
  • Shaft Collar, Two Piece Clamp, Inside Dia. 1-1/4 In., Material 1215 Steal Lead Free, Black Oxide Finish,...More

Shaft Collar,Two Piece Clamp,ID 0.625 In
  • RULAND MANUFACTURING
  • Shaft Collar, Two Piece Clamp, ID 0.625 In
  • Item # 2ANT5
  • Mfr. Model # SP-10-F
  • Shaft Collar, Two Piece Clamp, Inside Dia. 5/8 In., Material 1215 Steal Lead Free, Black Oxide Finish,...More

Collar,Shaft,1/4 In
  • DAYTON
  • Collar, Shaft, 1/4 In
  • Item # 1L713
  • Mfr. Model # 1L713
  • Shaft Collar, Inside Diameter 1/4 Inch, OD 11/16 Inch, Set Screw Size #4-40, Width 5/16 Inch, Two Piece Clamp...More

Shaft Collar,Two Piece Clamp,ID 0.750 In
  • RULAND MANUFACTURING
  • Shaft Collar, Two Piece Clamp, ID 0.750 In
  • Item # 2ANV8
  • Mfr. Model # SP-12-SS
  • Shaft Collar, Two Piece Clamp, Inside Dia. 3/4 In., Material 303 Stainless Steel, Bright Finish, Withstand...More

Shaft Collar,Two Piece Clamp,ID 0.500 In
  • RULAND MANUFACTURING
  • Shaft Collar, Two Piece Clamp, ID 0.500 In
  • Item # 2ADB5
  • Mfr. Model # SP-8-SS
  • Shaft Collar, Two Piece Clamp, Inside Dia. 1/2 In., Material 303 Stainless Steel, Bright Finish, Withstand...More

Collar,Shaft,5/16 In
  • DAYTON
  • Collar, Shaft, 5/16 In
  • Item # 1L714
  • Mfr. Model # 1L714
  • Shaft Collar, Inside Diameter 5/16 Inch, OD 11/16 Inch, Set Screw Size #4-40, Width 5/16 Inch, Two Piece...More

Collar,Shaft,1 3/16 In
  • DAYTON
  • Collar, Shaft, 1 3/16 In
  • Item # 3ZN80
  • Mfr. Model # 3ZN80
  • Shaft Collar, Inside Diameter 1 3/16 Inches, OD 2 1/16 Inches, Set Screw Size 1/4-28 Inch, Width 1/2 Inch,...More

Collar,Shaft,2 In
  • DAYTON
  • Collar, Shaft, 2 In
  • Item # 1L729
  • Mfr. Model # 1L729
  • Shaft Collar, Inside Diameter 2 Inches, OD 3 Inches, Set Screw Size 5/16-24 Inch, Width 11/16 Inch, Two Piece...More

Results per page: 16 | 32 | 48