Skip Content

Filter Results By

Applied Filters Clear All

Item
Capacity
Material
Brand
Price
Shop By

Serving Utensils

251 Results Found that Include 251 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Disher,Size 8,Thumb Press,NSF
Solid Spoon,Black,8 In,PK12
  • CARLISLE
  • Solid Spoon, Black, 8 In, PK12 Solid Spoon,Black,8 In,PK12
  • Item # 14D262
  • Mfr. Model # 446003
  • Solid Spoon, Capacity (Oz.) 0.5, Temp. Resistance (Deg. F) 212, Overall Length (In.) 8, Overall Width (In.)...More

Perforated Spoodle, 4 Oz
  • VOLLRATH
  • Perforated Spoodle, 4 Oz Perforated Spoodle, 4 Oz
  • Item # 4RYP5
  • Mfr. Model # 6422420
  • Perforated Spoodle, Oval, Capacity 4 Oz., Temp. Resistance 450 Deg. F, Overall Length 13 13/16 In., Bowl Size...More

Disher,0.63 oz.,10 in. L
  • CRESTWARE
  • Disher, 0.63 oz., 10 in. L Disher,0.63 oz.,10 in. L
  • Item # 45GH74
  • Mfr. Model # DSS50
  • Disher, Capacity 0.63 oz., Material Stainless Steel, Length 10 In., Width 3-1/2 In., Handle Material...More

Ladle,5 oz.,14-1/2 in. L
  • CRESTWARE
  • Ladle, 5 oz., 14-1/2 in. L Ladle,5 oz.,14-1/2 in. L
  • Item # 45GJ50
  • Mfr. Model # OPL05
  • Ladle, Capacity 5 oz., Material Stainless Steel, Length 14-1/2 In., Width 3-3/4 In., Handle Material...More

Ladle,12 oz.,15-1/2 in. L
  • CRESTWARE
  • Ladle, 12 oz., 15-1/2 in. L Ladle,12 oz.,15-1/2 in. L
  • Item # 45GJ53
  • Mfr. Model # OPL12
  • Ladle, Capacity 12 oz., Material Stainless Steel, Length 15-1/2 In., Width 4-1/2 In., Handle Material...More

Cake Server,White,8 in. L
  • CRESTWARE
  • Cake Server, White, 8 in. L Cake Server,White,8 in. L
  • Item # 45GJ93
  • Mfr. Model # PHT22
  • Cake Server, Capacity NONONONO, Material Stainless Steel, Length 8 In., Width 2-1/2 In., Handle Material ABS...More

Ladle,2 oz.,2-1/2 in. L
  • CRESTWARE
  • Ladle, 2 oz., 2-1/2 in. L Ladle,2 oz.,2-1/2 in. L
  • Item # 45GH34
  • Mfr. Model # CL02
  • Ladle, Capacity 2 oz., Material Stainless Steel, Length 2-1/2 In., Width 2-1/2 In., Handle Material Silicone,...More

Cake Server,White,10-3/4 in. L
Meat Fork,2 Tine,PK12
  • TABLECRAFT PRODUCTS COMPANY
  • Meat Fork, 2 Tine, PK12 Meat Fork,2 Tine,PK12
  • Item # 6EZA1
  • Mfr. Model # 4311
  • 2 Tine Pot Fork, Overall Length (In.) 11, Overall Width (In.) 1.25, Material Stainless Steel, Color Steel,...More

Pot Fork,10 In,White
  • DEXTER RUSSELL
  • Pot Fork, 10 In, White Pot Fork,10 In,White
  • Item # 4VEC8
  • Mfr. Model # 14433
  • Pot Fork, Overall Length 10 In, Blade Material Stain Free High Carbon Steel, Sanitary Polypropylene Handle,...More

Disher, Gray
Disher, Green
Ice Cream Disher,Firm Grip
  • TABLECRAFT PRODUCTS COMPANY
  • Ice Cream Disher, Firm Grip Ice Cream Disher,Firm Grip
  • Item # 6EZJ6
  • Mfr. Model # E5619
  • Ice Cream Disher, Capacity 0.5 oz., Material Zinc Alloy/ Santoprene Thermo-Plastic, Length 8 In., Width 1.8...More

Disher, White
Disher, Dark Blue
Slotted Spoon,Black,12 in. L
  • CRESTWARE
  • Slotted Spoon, Black, 12 in. L Slotted Spoon,Black,12 in. L
  • Item # 45GJ42
  • Mfr. Model # NY7
  • Slotted Spoon, Capacity NONONONO, Material Nylon, Length 12 In., Width 1-3/4 In., Handle Material High-Temp...More

Carly Ladle,Black,9.5 In,PK12
  • CARLISLE
  • Carly Ladle, Black, 9.5 In, PK12 Carly Ladle,Black,9.5 In,PK12
  • Item # 14D237
  • Mfr. Model # 29503
  • Carly Ladle, Capacity (Oz.) 1, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.5, Overall Width (In.)...More

Serving Spoon,Solid,PK2
  • CARLISLE
  • Serving Spoon, Solid, PK2 Serving Spoon,Solid,PK2
  • Item # 1VED9
  • Mfr. Model # 4430
  • Serving Spoon, Solid, Height 15 1/4 In, Width 3 In, Depth 1/4 In, Color Clear, Size 15, Material...More

Perforated Spoon,13 In
Solid Spoodle, 2 Oz
  • VOLLRATH
  • Solid Spoodle, 2 Oz Solid Spoodle, 2 Oz
  • Item # 4RYN5
  • Mfr. Model # 6412220
  • Solid Spoodle, Oval, Capacity 2 Oz., Temp. Resistance 450 Deg. F, Overall Length 13 In., Bowl Size Length 2 ...More

Solid Spoodle, 6 Oz
  • VOLLRATH
  • Solid Spoodle, 6 Oz Solid Spoodle, 6 Oz
  • Item # 4RYN9
  • Mfr. Model # 6412620
  • Solid Spoodle, Oval, Capacity 6 Oz., Temp. Resistance 450 Deg. F, Overall Length 14 3/8 In., Bowl Size Length...More

Perforated Spoon,15 In
Cake Turner,15 1/4 In,White
  • DEXTER RUSSELL
  • Cake Turner, 15 1/4 In, White Cake Turner,15 1/4 In,White
  • Item # 4VED1
  • Mfr. Model # 16363
  • Cake Turner, Overall Length 15 1/4 In, Blade Width 3 In, Blade Material Stain Free High Carbon Steel,...More

Perforated Spoodle, 2 Oz
  • VOLLRATH
  • Perforated Spoodle, 2 Oz Perforated Spoodle, 2 Oz
  • Item # 4RYP3
  • Mfr. Model # 6422220
  • Perforated Spoodle, Oval, Capacity 2 Oz., Temp. Resistance 450 Deg. F, Overall Length 13 In., Bowl Size...More

Solid Spoon,Beige,8 In,PK12
  • CARLISLE
  • Solid Spoon, Beige, 8 In, PK12 Solid Spoon,Beige,8 In,PK12
  • Item # 14D261
  • Mfr. Model # 446006
  • Solid Spoon, Capacity (Oz.) 0.5, Temp. Resistance (Deg. F) 212, Overall Length (In.) 8, Overall Width (In.)...More

Solid Spoon,Black,10 In,PK12
  • CARLISLE
  • Solid Spoon, Black, 10 In, PK12 Solid Spoon,Black,10 In,PK12
  • Item # 14D268
  • Mfr. Model # 447003
  • Solid Spoon, Capacity (Oz.) 0.8, Temp. Resistance (Deg. F) 212, Overall Length (In.) 10, Overall Width (In.)...More

Solid Spoodle, 8 Oz
  • VOLLRATH
  • Solid Spoodle, 8 Oz Solid Spoodle, 8 Oz
  • Item # 4RYP1
  • Mfr. Model # 6412820
  • Solid Spoodle, Oval, Capacity 8 Oz., Temp. Resistance 450 Deg. F, Overall Length 14 3/4 In., Bowl Size Length...More

Solid Prep Spoon,8 1/2 In
  • VOLLRATH
  • Solid Prep Spoon, 8 1/2 In Solid Prep Spoon,8 1/2 In
  • Item # 4KJR1
  • Mfr. Model # 4689760
  • Prep Spoon, Solid, Temp. Resistance 400 Deg. F, Overall Length 8 1/2 In., Handle Hanging Hole, Handle Color...More

Salad Spoon,Brown,11 In,PK48
  • CARLISLE
  • Salad Spoon, Brown, 11 In, PK48 Salad Spoon,Brown,11 In,PK48
  • Item # 14D255
  • Mfr. Model # 50901
  • Salad Spoon, Capacity (Oz.) 1.3, Temp. Resistance (Deg. F) 212, Overall Length (In.) 11, Overall Width (In.)...More

Solid Spoodle, 4 Oz
  • VOLLRATH
  • Solid Spoodle, 4 Oz Solid Spoodle, 4 Oz
  • Item # 4RYN7
  • Mfr. Model # 6412420
  • Solid Spoodle, Oval, Capacity 4 Oz., Temp. Resistance 450 Deg. F, Overall Length 13 13/16 In., Bowl Size...More

Perforated Spoon,11 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More