Skip Content

Filter Results By

Applied Filters Clear All

Serving Utensils

85 Results Found that Include 85 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ladle,4 oz.,13-7-16 in. L
  • VOLLRATH
  • Ladle, 4 oz., 13-7-16 in. L Ladle,4 oz.,13-7-16 in. L
  • Item # 45RJ91
  • Mfr. Model # 4980480
  • Ladle, Capacity 4 oz., Material Stainless Steel, Length 13-7-16 In., Width 3-3/8 In., Handle Material...More

Solid Spoon,5 oz.,13-1/2 in. L
  • VOLLRATH
  • Solid Spoon, 5 oz., 13-1/2 in. L Solid Spoon,5 oz.,13-1/2 in. L
  • Item # 45RJ87
  • Mfr. Model # 6433580
  • Solid Spoon, Capacity 5 oz., Material Stainless Steel, Length 13-1/2 In., Width 3-13/64 In., Handle Material...More

Basting Spoon,Stainless Steel,13 in. L
Perforated Portion Controller,4 oz.
Ladle,5 oz.,14-1/2 in. L
  • CRESTWARE
  • Ladle, 5 oz., 14-1/2 in. L Ladle,5 oz.,14-1/2 in. L
  • Item # 45GJ50
  • Mfr. Model # OPL05
  • Ladle, Capacity 5 oz., Material Stainless Steel, Length 14-1/2 In., Width 3-3/4 In., Handle Material...More

Cake Server,White,10-3/4 in. L
Disher,3.25 oz.,8-13/16 in. L
  • CRESTWARE
  • Disher, 3.25 oz., 8-13/16 in. L Disher,3.25 oz.,8-13/16 in. L
  • Item # 45GH50
  • Mfr. Model # D12
  • Disher, Capacity 3.25 oz., Material Stainless Steel, Length 18-1/2 In., Width 13 In., Handle Material ABS...More

Basting Spoon,Black,15 in. L
  • CRESTWARE
  • Basting Spoon, Black, 15 in. L Basting Spoon,Black,15 in. L
  • Item # 45GJ87
  • Mfr. Model # PHS15
  • Basting Spoon, Capacity NONONONO, Material Stainless Steel, Length 15 In., Width 2-3/4 In., Handle Material...More

Ladle,2 oz.,2-1/2 in. L
  • CRESTWARE
  • Ladle, 2 oz., 2-1/2 in. L Ladle,2 oz.,2-1/2 in. L
  • Item # 45GH34
  • Mfr. Model # CL02
  • Ladle, Capacity 2 oz., Material Stainless Steel, Length 2-1/2 In., Width 2-1/2 In., Handle Material Silicone,...More

Disher,1.25 oz.,8 in. L
  • CRESTWARE
  • Disher, 1.25 oz., 8 in. L Disher,1.25 oz.,8 in. L
  • Item # 45GH54
  • Mfr. Model # D30
  • Disher, Capacity 1.25 oz., Material Stainless Steel, Length 18-1/2 In., Width 13 In., Handle Material ABS...More

Perforated Basting Spoon,Black,15 in. L
Slotted Spoon,Black,12 in. L
  • CRESTWARE
  • Slotted Spoon, Black, 12 in. L Slotted Spoon,Black,12 in. L
  • Item # 45GJ42
  • Mfr. Model # NY7
  • Slotted Spoon, Capacity NONONONO, Material Nylon, Length 12 In., Width 1-3/4 In., Handle Material High-Temp...More

Squeeze Disher,0.75 oz.,9-1/4 in. L
Perforated Spoodle,13-13/16 in. L
  • VOLLRATH
  • Perforated Spoodle, 13-13/16 in. L Perforated Spoodle,13-13/16 in. L
  • Item # 45RJ89
  • Mfr. Model # 6414280
  • Perforated Spoodle, Capacity N/A, Material Stainless Steel, Length 13-13/16 In., Width 2-13/16 In., Handle...More

Solid Spoon,4 oz.,13-5/16 in. L
  • VOLLRATH
  • Solid Spoon, 4 oz., 13-5/16 in. L Solid Spoon,4 oz.,13-5/16 in. L
  • Item # 45RJ85
  • Mfr. Model # 6433480
  • Solid Spoon, Capacity 4 oz., Material Stainless Steel, Length 13-5/16 In., Width 3-1/4 In., Handle Material...More

Ladle,2 oz.,10-5/8 in. L
  • VOLLRATH
  • Ladle, 2 oz., 10-5/8 in. L Ladle,2 oz.,10-5/8 in. L
  • Item # 45RJ90
  • Mfr. Model # 4980280
  • Ladle, Capacity 2 oz., Material Stainless Steel, Length 10-5/8 In., Width 2-3/8 In., Handle Material...More

Perforated Spoodle,4 oz.,13-5/16 in. L
Solid Spoon,13-13/16 in. L
  • VOLLRATH
  • Solid Spoon, 13-13/16 in. L Solid Spoon,13-13/16 in. L
  • Item # 45RJ88
  • Mfr. Model # 6414080
  • Solid Spoon, Capacity N/A, Material Stainless Steel, Length 13-13/16 In., Width 2-13/16 In., Handle Material...More

Cake Server,Brown,7-1/4 in. L
Ladle,3 oz.,3 in. L
  • CRESTWARE
  • Ladle, 3 oz., 3 in. L Ladle,3 oz.,3 in. L
  • Item # 45GH35
  • Mfr. Model # CL03
  • Ladle, Capacity 3 oz., Material Stainless Steel, Length 3 In., Width 3 In., Handle Material Silicone, Handle...More

Portion Controller,3 oz.,13-1/2 in. L
Ladle,4 oz.,3-1/2 in. L
  • CRESTWARE
  • Ladle, 4 oz., 3-1/2 in. L Ladle,4 oz.,3-1/2 in. L
  • Item # 45GH36
  • Mfr. Model # CL04
  • Ladle, Capacity 4 oz., Material Stainless Steel, Length 3-1/2 In., Width 3-1/2 In., Handle Material Silicone,...More

Solid Serving Spoon,Black,12 in. L
Perforated Portion Controller,3 oz.
Ladle,3 oz.,14 in. L
  • CRESTWARE
  • Ladle, 3 oz., 14 in. L Ladle,3 oz.,14 in. L
  • Item # 45GJ48
  • Mfr. Model # OPL03
  • Ladle, Capacity 3 oz., Material Stainless Steel, Length 14 In., Width 3 In., Handle Material Stainless Steel,...More

Fork,Black,Nylon,12 in. L
  • CRESTWARE
  • Fork, Black, Nylon, 12 in. L Fork,Black,Nylon,12 in. L
  • Item # 45GJ44
  • Mfr. Model # NY9
  • Fork, Capacity NONONONO, Material Nylon, Length 12 In., Width 2 In., Handle Material High-Temp Nylon, Handle...More

Basting Spoon,Stainless Steel,15 in. L
Pie Server,White,11 in. L
  • CRESTWARE
  • Pie Server, White, 11 in. L Pie Server,White,11 in. L
  • Item # 45GJ83
  • Mfr. Model # PHP62
  • Pie Server, Capacity NONONONO, Material Stainless Steel, Length 11 In., Width 2-1/2 In., Handle Material ABS...More

Portion Controller,4 oz.,13-1/2 in. L
Ladle,4 oz.,15 in. L
  • CRESTWARE
  • Ladle, 4 oz., 15 in. L Ladle,4 oz.,15 in. L
  • Item # 45GJ49
  • Mfr. Model # OPL04
  • Ladle, Capacity 4 oz., Material Stainless Steel, Length 15 In., Width 3-1/2 In., Handle Material Stainless...More

Ladle,2 oz.,13 in. L
  • CRESTWARE
  • Ladle, 2 oz., 13 in. L Ladle,2 oz.,13 in. L
  • Item # 45GH10
  • Mfr. Model # BUF8
  • Ladle, Capacity 2 oz., Material Stainless Steel, Length 13 In., Width 4-1/2 In., Handle Material Stainless...More

Ladle,0.5 oz.,12 in. L
  • CRESTWARE
  • Ladle, 0.5 oz., 12 in. L Ladle,0.5 oz.,12 in. L
  • Item # 45GJ45
  • Mfr. Model # OPL0012
  • Ladle, Capacity 0.5 oz., Material Stainless Steel, Length 12 In., Width 2 In., Handle Material Stainless...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More