Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Material
Brand
Price
  • View MoreView Less
Shop By

Serving Utensils

14 Results Found that Include 14 Products

Results per page: 16 | 32 | 48
    Solid Serving Spoon,Black,11 In,PK 12
    Ladle, Cap 12 Oz
    • VOLLRATH
    • Ladle, Cap 12 OzLadle, Cap 12 Oz
    • Item # 4KJL6
    • Mfr. Model # 4981220
    • Ladle, Capacity 12 Oz., Temp. Resistance 180 Deg. F, Bowl Dia. 4 3/8, Gauge Heavy, Handle Plastic-Coated,...More

    Perforated Serving Spoon,Blk,11 In,PK 12
    Server,11 In,PK 12
    • TABLECRAFT PRODUCTS COMPANY
    • Server, 11 In, PK 12Server,11 In,PK 12
    • Item # 6EZC2
    • Mfr. Model # 242
    • Server, Overall Length (In.) 11, Overall Width (In.) 2.4, Gauge .8mm, Blade Length (In.) 4 5/8, Blade Width...More

    Carly Ladle,Black,9.5 In,PK 12
    • CARLISLE
    • Carly Ladle, Black, 9.5 In, PK 12Carly Ladle,Black,9.5 In,PK 12
    • Item # 14D237
    • Mfr. Model # 29503
    • Carly Ladle, Capacity (Oz.) 1, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.5, Overall Width (In.)...More

    Solid Serving Spoon,Clear,11 In,PK 12
    Carly Ladle,Beige,9.5 In,PK 12
    • CARLISLE
    • Carly Ladle, Beige, 9.5 In, PK 12Carly Ladle,Beige,9.5 In,PK 12
    • Item # 14D236
    • Mfr. Model # 29506
    • Carly Ladle, Capacity (Oz.) 1, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.5, Overall Width (In.)...More

    Forged Straight Fork
    • MERCER CUTLERY
    • Forged Straight ForkForged Straight Fork
    • Item # 6AKH8
    • Mfr. Model # M21046
    • Forged Fork, Straight, Overall Length (In.) 11 5/8, Overall Width (In.) 1, Overall Height (In.) 3/4, Blade...More

    Ladle,6 Oz
    • TABLECRAFT PRODUCTS COMPANY
    • Ladle, 6 OzLadle,6 Oz
    • Item # 6EYY0
    • Mfr. Model # 2500
    • Ladle, Punch Bowl, Capacity (Oz.) 4, Overall Length (In.) 16, Overall Width (In.) 5-1/4, Gauge 3.0mm, Handle...More

    Solid Serving Spoon,Beige,11 In,PK 12
    Solid Serving Spoon,White,11 In,PK 12
    Carly Ladle,Brown,9.5 In,PK 12
    • CARLISLE
    • Carly Ladle, Brown, 9.5 In, PK 12Carly Ladle,Brown,9.5 In,PK 12
    • Item # 14D238
    • Mfr. Model # 29501
    • Carly Ladle, Capacity (Oz.) 1, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.5, Overall Width (In.)...More

    Buffet Spoon,Black,PK 12
    • CAMBRO
    • Buffet Spoon, Black, PK 12Buffet Spoon,Black,PK 12
    • Item # 6ZEL5
    • Mfr. Model # CASPO10CW110
    • Buffet Spoon, Capacity (Oz.) 3/4, Overall Length (In.) 10-1/4, Overall Width (In.) 1-11/16, Overall Height...More

    Wooden Spoon,16 In,PK 12
    • TABLECRAFT PRODUCTS COMPANY
    • Wooden Spoon, 16 In, PK 12Wooden Spoon,16 In,PK 12
    • Item # 6EZD6
    • Mfr. Model # W16
    • Wooden Spoon, Overall Length (In.) 16, Overall Width (In.) 3, Dia. (In.) 0.5, Handle Color Brown, Material...More

    Results per page: 16 | 32 | 48