Skip Content

Filter Results By

Applied Filters Clear All

Serving Utensils

18 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Solid Spoon,Black,10 In,PK12
  • CARLISLE
  • Solid Spoon, Black, 10 In, PK12 Solid Spoon,Black,10 In,PK12
  • Item # 14D268
  • Mfr. Model # 447003
  • Solid Spoon, Capacity (Oz.) 0.8, Temp. Resistance (Deg. F) 212, Overall Length (In.) 10, Overall Width (In.)...More

Ladle, Cap 8 Oz
  • VOLLRATH
  • Ladle, Cap 8 Oz Ladle, Cap 8 Oz
  • Item # 4KJL5
  • Mfr. Model # 4980820
  • Ladle, Capacity 8 Oz., Temp. Resistance 180 Deg. F, Bowl Dia. 4, Gauge Heavy, Handle Plastic-Coated, Handle...More

Cake Turner,15 1/4 In,White
  • DEXTER RUSSELL
  • Cake Turner, 15 1/4 In, White Cake Turner,15 1/4 In,White
  • Item # 4VED1
  • Mfr. Model # 16363
  • Cake Turner, Overall Length 15 1/4 In, Blade Width 3 In, Blade Material Stain Free High Carbon Steel,...More

Wooden Spoon,14 In,PK12
  • TABLECRAFT PRODUCTS COMPANY
  • Wooden Spoon, 14 In, PK12 Wooden Spoon,14 In,PK12
  • Item # 6EZD5
  • Mfr. Model # W14
  • Wooden Spoon, Overall Length (In.) 14, Overall Width (In.) 3, Dia. (In.) 0.5, Handle Color Brown, Material...More

Serving Spoon,Solid,13-1/2 Inch
Perforated Spadle,SS,13 In
  • SPRING USA
  • Perforated Spadle, SS, 13 In Perforated Spadle,SS,13 In
  • Item # 24X514
  • Mfr. Model # M8484-P
  • Perforated Spadle, Capacity (Oz.) 4, Temp. Resistance (Deg. F) 410, Overall Length (In.) 13, Overall Width...More

Solid Spadle,SS,13 In
  • SPRING USA
  • Solid Spadle, SS, 13 In Solid Spadle,SS,13 In
  • Item # 24X515
  • Mfr. Model # M8486
  • Solid Spadle, Capacity (Oz.) 6, Temp. Resistance (Deg. F) 410, Overall Length (In.) 13, Overall Width (In.)...More

Tureen Ladle,SS,11 In
  • SPRING USA
  • Tureen Ladle, SS, 11 In Tureen Ladle,SS,11 In
  • Item # 24X496
  • Mfr. Model # M3505-76
  • Tureen Ladle, Capacity (Oz.) 6, Temp. Resistance (Deg. F) 410, Overall Length (In.) 11, Overall Width (In.)...More

Solid Spadle,SS,13 In
  • SPRING USA
  • Solid Spadle, SS, 13 In Solid Spadle,SS,13 In
  • Item # 24X513
  • Mfr. Model # M8484
  • Solid Spadle, Capacity (Oz.) 4, Temp. Resistance (Deg. F) 410, Overall Length (In.) 13, Overall Width (In.)...More

Pizza Server,SS,14 In
  • SPRING USA
  • Pizza Server, SS, 14 In Pizza Server,SS,14 In
  • Item # 24X498
  • Mfr. Model # M3505-90
  • Pizza Server, Capacity (Lb.) 1, Temp. Resistance (Deg. F) 410, Overall Length (In.) 14, Overall Width (In.)...More

Serving Spoon,Slotted,13-1/2 Inch
Ladle,4 oz.,13-7-16 in. L
  • VOLLRATH
  • Ladle, 4 oz., 13-7-16 in. L Ladle,4 oz.,13-7-16 in. L
  • Item # 45RJ91
  • Mfr. Model # 4980480
  • Ladle, Capacity 4 oz., Material Stainless Steel, Length 13-7-16 In., Width 3-3/8 In., Handle Material...More

Solid Spoon,Clear,10 In,PK12
  • CARLISLE
  • Solid Spoon, Clear, 10 In, PK12 Solid Spoon,Clear,10 In,PK12
  • Item # 14D269
  • Mfr. Model # 447007
  • Solid Spoon, Capacity (Oz.) 0.8, Temp. Resistance (Deg. F) 212, Overall Length (In.) 10, Overall Width (In.)...More

Perforated Spoon,Black,10 In,PK12
Solid Spoon,Beige,10 In,PK12
  • CARLISLE
  • Solid Spoon, Beige, 10 In, PK12 Solid Spoon,Beige,10 In,PK12
  • Item # 14D267
  • Mfr. Model # 447006
  • Solid Spoon, Capacity (Oz.) 0.8, Temp. Resistance (Deg. F) 212, Overall Length (In.) 10, Overall Width (In.)...More

Ladle,  Cap 6 Oz
  • VOLLRATH
  • Ladle, Cap 6 Oz Ladle, Cap 6 Oz
  • Item # 4KJL4
  • Mfr. Model # 4980620
  • Ladle, Capacity 6 Oz., Temp. Resistance 180 Deg. F, Bowl Dia. 3 1/2, Gauge Heavy, Handle Plastic-Coated,...More

Serving Ladle,15 Inch
Forged Carving Fork
  • MERCER CUTLERY
  • Forged Carving Fork Forged Carving Fork
  • Item # 6AKH4
  • Mfr. Model # M20806
  • Forged Fork, Curved, Overall Length (In.) 10 3/8, Overall Width (In.) 1, Overall Height (In.) 3/4, Blade...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More