Skip Content

Filter Results By

Applied Filters Clear All

Serving Utensils

46 Results Found that Include 46 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Perforated Portion Controller,4 oz.
Ladle, Cap 6 Oz
  • VOLLRATH
  • Ladle, Cap 6 Oz Ladle, Cap 6 Oz
  • Item # 4KJN5
  • Mfr. Model # 46816
  • Ladle, Capacity 6 Oz., Bowl Dia. 3 3/8, Gauge Standard, Handle Stainless Steel, Handle Type Angled, Handle...More

Ladle,2 oz.,13 in. L
  • CRESTWARE
  • Ladle, 2 oz., 13 in. L Ladle,2 oz.,13 in. L
  • Item # 45GH10
  • Mfr. Model # BUF8
  • Ladle, Capacity 2 oz., Material Stainless Steel, Length 13 In., Width 4-1/2 In., Handle Material Stainless...More

Solid Basting Spoon,21 In
Solid Basting Spoon,11 In
Ladle, Cap 8 Oz
  • VOLLRATH
  • Ladle, Cap 8 Oz Ladle, Cap 8 Oz
  • Item # 4KJN6
  • Mfr. Model # 46818
  • Ladle, Capacity 8 Oz., Bowl Dia. 4 1/16, Gauge Standard, Handle Stainless Steel, Handle Type Angled, Handle...More

Solid High Heat Spoon,Black
  • VOLLRATH
  • Solid High Heat Spoon, Black Solid High Heat Spoon,Black
  • Item # 4KJR4
  • Mfr. Model # 5284220
  • High Heat Nylon Spoon, Solid, Temp. Resistance 475 Deg. F, Overall Length 13 1/4 In., Handle Ergonomic with...More

Slotted High Ht. Spoon,Black
  • VOLLRATH
  • Slotted High Ht. Spoon, Black Slotted High Ht. Spoon,Black
  • Item # 4KJR5
  • Mfr. Model # 5284320
  • High Heat Nylon Spoon, Slotted, Temp. Resistance 475 Deg. F, Overall Length 13 1/4 In., Handle Ergonomic with...More

Solid Basting Spoon,18 In
Solid Prep Spoon,12 In
  • VOLLRATH
  • Solid Prep Spoon, 12 In Solid Prep Spoon,12 In
  • Item # 4KJR2
  • Mfr. Model # 4689860
  • Prep Spoon, Solid, Temp. Resistance 400 Deg. F, Overall Length 12 In., Handle Hanging Hole, Handle Color Tan,...More

Solid Prep Spoon,8 1/2 In
  • VOLLRATH
  • Solid Prep Spoon, 8 1/2 In Solid Prep Spoon,8 1/2 In
  • Item # 4KJR1
  • Mfr. Model # 4689760
  • Prep Spoon, Solid, Temp. Resistance 400 Deg. F, Overall Length 8 1/2 In., Handle Hanging Hole, Handle Color...More

Ladle,6 oz.,4 in. L
  • CRESTWARE
  • Ladle, 6 oz., 4 in. L Ladle,6 oz.,4 in. L
  • Item # 45GH37
  • Mfr. Model # CL06
  • Ladle, Capacity 6 oz., Material Stainless Steel, Length 4 In., Width 4 In., Handle Material Silicone, Handle...More

Pro Solid Basting Spoon,13 in. L
  • CRESTWARE
  • Pro Solid Basting Spoon, 13 in. L Pro Solid Basting Spoon,13 in. L
  • Item # 45GK40
  • Mfr. Model # SDP13
  • Pro Solid Basting Spoon, Capacity NONONONO, Material Stainless Steel, Length 13 In., Width 1 In., Handle...More

Ladle,8 oz.,4 in. L
  • CRESTWARE
  • Ladle, 8 oz., 4 in. L Ladle,8 oz.,4 in. L
  • Item # 45GH38
  • Mfr. Model # CL08
  • Ladle, Capacity 8 oz., Material Stainless Steel, Length 4 In., Width 4 In., Handle Material Silicone, Handle...More

Pro Solid Basting Spoon,15 in. L
  • CRESTWARE
  • Pro Solid Basting Spoon, 15 in. L Pro Solid Basting Spoon,15 in. L
  • Item # 45GK41
  • Mfr. Model # SDP15
  • Pro Solid Basting Spoon, Capacity NONONONO, Material Stainless Steel, Length 15 In., Width 2-3/4 In., Handle...More

Notched Serving Spoon,Stainless Steel
Slotted Spoon,Stainless Steel,12 in. L
Fork,Stainless Steel,10-1/2 in. L
Pie Server,Stainless Steel,12 in. L
Knife,Stainless Steel,14 in. L
  • CRESTWARE
  • Knife, Stainless Steel, 14 in. L Knife,Stainless Steel,14 in. L
  • Item # 45GH08
  • Mfr. Model # BUF6
  • Knife, Capacity NONONONO, Material Stainless Steel, Length 14 In., Width 1 In., Handle Material Stainless...More

Portion Controller,6 oz.,14 in. L
Pro Perforated Basting Spoon,11-1/4 in.L
Pro Slotted Basting Spoon,13 in. L
Pastry Server,Stainless Steel,11 in. L
Solid Serving Spoon,Stainless Steel
Perforated Portion Controller,6 oz.
Pro Perforated Basting Spoon,13 in. L
Perforated Portion Controller,3 oz.
Pro Slotted Basting Spoon,15 in. L
  • CRESTWARE
  • Pro Slotted Basting Spoon, 15 in. L Pro Slotted Basting Spoon,15 in. L
  • Item # 45GK63
  • Mfr. Model # SLP15
  • Pro Slotted Basting Spoon, Capacity NONONONO, Material Stainless Steel, Length 15 In., Width 2-3/4 In.,...More

Spade,Black,9 in. L
  • CRESTWARE
  • Spade, Black, 9 in. L Spade,Black,9 in. L
  • Item # 45GK67
  • Mfr. Model # SPAD
  • Spade, Capacity NONONONO, Material Stainless Steel, Length 9 In., Width 3 In., Handle Material ABS Plastic,...More

Turner,Stainless Steel,15 in. L
  • CRESTWARE
  • Turner, Stainless Steel, 15 in. L Turner,Stainless Steel,15 in. L
  • Item # 45GH03
  • Mfr. Model # BUF10
  • Turner, Capacity NONONONO, Material Stainless Steel, Length 15 In., Width 3 In., Handle Material Stainless...More

Pro Slotted Basting Spoon,11 in. L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More