Skip Content

Filter Results By

Item
Capacity
Material
Brand
Price
Shop By

Serving Utensils

292 Results Found that Include 292 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ice Cream Disher,Firm Grip
  • TABLECRAFT PRODUCTS COMPANY
  • Ice Cream Disher, Firm Grip Ice Cream Disher,Firm Grip
  • Item # 6EZJ6
  • Mfr. Model # E5619
  • Ice Cream Disher, Capacity 0.5 oz., Material Zinc Alloy/ Santoprene Thermo-Plastic, Length 8 In., Width 1.8...More

Ladle, Cap 6 Oz
  • VOLLRATH
  • Ladle, Cap 6 Oz Ladle, Cap 6 Oz
  • Item # 4KJN5
  • Mfr. Model # 46816
  • Ladle, Capacity 6 Oz., Bowl Dia. 3 3/8, Gauge Standard, Handle Stainless Steel, Handle Type Angled, Handle...More

Slotted Spoon,15 In
Disher, Dark Blue
Solid Basting Spoon,11 In
Disher, White
Disher,Size 8,Thumb Press,NSF
Basting Spoon,Black,15 in. L
  • CRESTWARE
  • Basting Spoon, Black, 15 in. L Basting Spoon,Black,15 in. L
  • Item # 45GJ87
  • Mfr. Model # PHS15
  • Basting Spoon, Capacity NONONONO, Material Stainless Steel, Length 15 In., Width 2-3/4 In., Handle Material...More

Basting Spoon,Stainless Steel,13 in. L
Ladle,2 oz.,2-1/2 in. L
  • CRESTWARE
  • Ladle, 2 oz., 2-1/2 in. L Ladle,2 oz.,2-1/2 in. L
  • Item # 45GH34
  • Mfr. Model # CL02
  • Ladle, Capacity 2 oz., Material Stainless Steel, Length 2-1/2 In., Width 2-1/2 In., Handle Material Silicone,...More

Ladle,5 oz.,14-1/2 in. L
  • CRESTWARE
  • Ladle, 5 oz., 14-1/2 in. L Ladle,5 oz.,14-1/2 in. L
  • Item # 45GJ50
  • Mfr. Model # OPL05
  • Ladle, Capacity 5 oz., Material Stainless Steel, Length 14-1/2 In., Width 3-3/4 In., Handle Material...More

Ladle, Cap 4 Oz
  • VOLLRATH
  • Ladle, Cap 4 Oz Ladle, Cap 4 Oz
  • Item # 4KJN4
  • Mfr. Model # 46814
  • Ladle, Capacity 4 Oz., Bowl Dia. 3 1/8, Gauge Standard, Handle Stainless Steel, Handle Type Angled, Handle...More

Ladle, Cap 8 Oz
  • VOLLRATH
  • Ladle, Cap 8 Oz Ladle, Cap 8 Oz
  • Item # 4KJN6
  • Mfr. Model # 46818
  • Ladle, Capacity 8 Oz., Bowl Dia. 4 1/16, Gauge Standard, Handle Stainless Steel, Handle Type Angled, Handle...More

Ladle, Cap 12 Oz
  • VOLLRATH
  • Ladle, Cap 12 Oz Ladle, Cap 12 Oz
  • Item # 4KJN7
  • Mfr. Model # 46822
  • Ladle, Capacity 12 Oz., Bowl Dia. 4 5/8, Gauge Standard, Handle Stainless Steel, Handle Type Angled, Handle...More

Ladle, Cap 1 Oz
  • VOLLRATH
  • Ladle, Cap 1 Oz Ladle, Cap 1 Oz
  • Item # 4KJN1
  • Mfr. Model # 46811
  • Ladle, Capacity 1 Oz., Bowl Dia. 1 15/16, Gauge Standard, Handle Stainless Steel, Handle Type Angled, Handle...More

Slotted Spoon, 13 In
Wooden Spoon,12 In,PK12
  • TABLECRAFT PRODUCTS COMPANY
  • Wooden Spoon, 12 In, PK12 Wooden Spoon,12 In,PK12
  • Item # 6EZD4
  • Mfr. Model # W12
  • Wooden Spoon, Overall Length (In.) 12, Overall Width (In.) 3, Dia. (In.) 0.5, Handle Color Brown, Material...More

Ladle, Cap 2 Oz
  • VOLLRATH
  • Ladle, Cap 2 Oz Ladle, Cap 2 Oz
  • Item # 4KJN2
  • Mfr. Model # 46812
  • Ladle, Capacity 2 Oz., Bowl Dia. 2 1/2, Gauge Standard, Handle Stainless Steel, Handle Type Angled, Handle...More

Ladle, Cap 1/2 Oz
  • VOLLRATH
  • Ladle, Cap 1/2 Oz Ladle, Cap 1/2 Oz
  • Item # 4KJL9
  • Mfr. Model # 46810
  • Ladle, Capacity 1/2 Oz., Bowl Dia. 1 15/16, Gauge Standard, Handle Stainless Steel, Handle Type Angled,...More

Slotted Spoon,11 In
Disher, Green
Solid Basting Spoon,15 In
Solid Basting Spoon,21 In
Solid Basting Spoon,13 In
Disher, Gray
Slotted Spoon,Black,12 in. L
  • CRESTWARE
  • Slotted Spoon, Black, 12 in. L Slotted Spoon,Black,12 in. L
  • Item # 45GJ42
  • Mfr. Model # NY7
  • Slotted Spoon, Capacity NONONONO, Material Nylon, Length 12 In., Width 1-3/4 In., Handle Material High-Temp...More

Ladle, Cap 3 Oz
  • VOLLRATH
  • Ladle, Cap 3 Oz Ladle, Cap 3 Oz
  • Item # 4KJN3
  • Mfr. Model # 46813
  • Ladle, Capacity 3 Oz., Bowl Dia. 2 7/8, Gauge Standard, Handle Stainless Steel, Handle Type Angled, Handle...More

Ladle,  Cap 4 Oz
  • VOLLRATH
  • Ladle, Cap 4 Oz Ladle, Cap 4 Oz
  • Item # 4KJL2
  • Mfr. Model # 4980420
  • Ladle, Capacity 4 Oz., Temp. Resistance 180 Deg. F, Bowl Dia. 3 3/8, Gauge Heavy, Handle Plastic-Coated,...More

Slotted High Ht. Spoon,Black
  • VOLLRATH
  • Slotted High Ht. Spoon, Black Slotted High Ht. Spoon,Black
  • Item # 4KJR5
  • Mfr. Model # 5284320
  • High Heat Nylon Spoon, Slotted, Temp. Resistance 475 Deg. F, Overall Length 13 1/4 In., Handle Ergonomic with...More

Serving Spoon,Solid,PK2
  • CARLISLE
  • Serving Spoon, Solid, PK2 Serving Spoon,Solid,PK2
  • Item # 1VED9
  • Mfr. Model # 4430
  • Serving Spoon, Solid, Height 15 1/4 In, Width 3 In, Depth 1/4 In, Color Clear, Size 15, Material...More

Cook Fork,8 In
  • MERCER CUTLERY
  • Cook Fork, 8 In Cook Fork,8 In
  • Item # 6AKL6
  • Mfr. Model # M23800
  • Cook's Fork, Length (In.) 8, Blade Type Curved, Blade Material Stamped High Carbon Stainless Steel,...More

Carly Ladle,Black,9.5 In,PK12
  • CARLISLE
  • Carly Ladle, Black, 9.5 In, PK12 Carly Ladle,Black,9.5 In,PK12
  • Item # 14D237
  • Mfr. Model # 29503
  • Carly Ladle, Capacity (Oz.) 1, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.5, Overall Width (In.)...More

Results per page:  16 | 32 | 48

Ensure portion control with serving utensils from Grainger. Using separate serving utensils for every container and food display minimizes food spillage. Having the right size utensils makes a difference such as using smaller utensils for scarce or expensive items. Choose from a selection of stainless steel utensils that won’t chip or rust easily. Their surface contains no pores or cracks to harbor bacteria.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More