Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pumps

7 Results Found that Include 8 Products

Results per page: 16 | 32 | 48
    Drum Pump,Inlet  2 In,Length 42 In
    • FINISH THOMPSON
    • Drum Pump, Inlet 2 In, Length 42 InDrum Pump,Inlet 2 In,Length 42 In
    • Item # 40P659
    • Mfr. Model # PFS-40-BTC
    • Drum Pump, Pump Body Material 316 SS, Wetted Materials 316SS, Buna, Florissant, ETFE, pH Range 6-10, Gasket...More

    Drum Pump,1/2HP,Suction Tube 48 L, 22GPM
    • FINISH THOMPSON
    • Drum Pump, 1/2HP, Suction Tube 48 L, 22GPMDrum Pump,1/2HP,Suction Tube 48 L, 22GPM
    • Item # 3DYH8
    • Mfr. Model # DPFM008
    • Drum Pump, 1/2 HP, 6,000 RPM, Pump Body Material PP, 22 GPM, Max. Head 38 Ft., Max. Pressure 16 PSI, Max....More

    Baseplate,Pump,39 In x 12 In x 2 In,FRP
    Drum Pump Motor, TEFC, 1/4 HP
    • FINISH THOMPSON
    • Drum Pump Motor, TEFC, 1/4 HPDrum Pump Motor, TEFC, 1/4 HP
    • Item # 3DYP2
    • Mfr. Model # A101134
    • Drum Pump Motor, Induction, TEFC Enclosure, 1/4 HP, Input Watts 500, Nameplate RPM 3,450, Voltage 115, 50/60...More

    Drum Pump Tube, Suction Tube 40 L
    Drum Pump,1/2HP,Suction Tube 40 L,22 GPM
    • FINISH THOMPSON
    • Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPMDrum Pump,1/2HP,Suction Tube 40 L,22 GPM
    • Item # 3DYH7
    • Mfr. Model # DPFM007
    • Drum Pump, 1/2 HP, 6,000 RPM, Pump Body Material PP, 22 GPM, Max. Head 38 Ft., Max. Pressure 16 PSI, Max....More

    Results per page: 16 | 32 | 48