Filter Results By

Applied Filters Clear All

Item
Cable Length
  • View MoreView Less
Jacket Color
End 1 Connection Type
End 1 Gender
End 1 Number of Pins
End 1 Thread
End 2 Connection Type
End 2 Gender
End 2 Number of Pins
End 2 Plug End
End 2 Thread
End 2 Keyway
Max. Voltage
Features
For Use With
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

21 Results Found that Include 30 Products 

 |  Results per page: 16 | 32 | 48

    12 ft. Cordset

    BRAD HARRISON

    Multiple product options available

    Light Curtain Receiver Cordset, 4 Pin

    TELEMECANIQUE

    Grainger Item # 14C818 | Mfr. Model # XSZDCR020

    Catalog Page # NA

    Light Curtain Receiver Cordset, Cable Length 2m, Jacket Color Black, End 1 Connection Type Plug, End 1 Gender...More

    Light Curtain Transmitter Cordset, 4 Pin

    TELEMECANIQUE

    Grainger Item # 14C819 | Mfr. Model # XSZDCT020

    Catalog Page # NA

    Light Curtain Transmitter Cordset, Cable Length 2m, Jacket Color Black, End 1 Connection Type Plug, End 1...More

    Light Curtain Receiver Cordset, 4 Pin

    TELEMECANIQUE

    Grainger Item # 14C816 | Mfr. Model # XSZDCR010

    Catalog Page # NA

    Light Curtain Receiver Cordset, Cable Length 1m, Jacket Color Black, End 1 Connection Type Plug, End 1 Gender...More

    Light Curtain Receiver Cordset, 4 Pin

    TELEMECANIQUE

    Grainger Item # 14C820 | Mfr. Model # XSZDCR030

    Catalog Page # NA

    Light Curtain Receiver Cordset, Cable Length 3m, Jacket Color Black, End 1 Connection Type Plug, End 1 Gender...More

    Light Curtain Transmitter Cordset, 5 Pin

    TELEMECANIQUE

    Grainger Item # 14C813 | Mfr. Model # XSZBCT30

    Catalog Page # NA

    Light Curtain Transmitter Cordset, Cable Length 30m, Jacket Color Black, End 1 Connection Type Receptacle,...More

    Light Curtain Receiver Cordset, 4Pin, Plug

    TELEMECANIQUE

    Grainger Item # 14C822 | Mfr. Model # XSZDCR050

    Catalog Page # NA

    Light Curtain Receiver Cordset, Cable Length 5m, Jacket Color Black, End 1 Connection Type Plug, End 1 Gender...More

    Light Curtain Transmitter Cordset, 4 Pin

    TELEMECANIQUE

    Grainger Item # 14C817 | Mfr. Model # XSZDCT010

    Catalog Page # NA

    Light Curtain Transmitter Cordset, Cable Length 1m, Jacket Color Black, End 1 Connection Type Plug, End 1...More

    Light Curtain Transmitter Cordset, 4 Pin

    TELEMECANIQUE

    Grainger Item # 14C815 | Mfr. Model # XSZDCT005

    Catalog Page # NA

    Light Curtain Transmitter Cordset, Cable Length 0.5m, Jacket Color Black, End 1 Connection Type Plug, End 1...More

    Light Curtain Receiver Cordset, 8 Pin

    TELEMECANIQUE

    Grainger Item # 14C812 | Mfr. Model # XSZBCR30

    Catalog Page # NA

    Light Curtain Receiver Cordset, Cable Length 30m, Jacket Color Black, End 1 Connection Type Receptacle, End 1...More

    Light Curtain Transmitter Cordset, 4 Pin

    TELEMECANIQUE

    Grainger Item # 14C821 | Mfr. Model # XSZDCT030

    Catalog Page # NA

    Light Curtain Transmitter Cordset, Cable Length 3m, Jacket Color Black, End 1 Connection Type Plug, End 1...More

    Light Curtain Receiver Cordset, 4Pin, Plug

    TELEMECANIQUE

    Grainger Item # 14C814 | Mfr. Model # XSZDCR005

    Catalog Page # NA

    Light Curtain Receiver Cordset, Cable Length 0.5m, Jacket Color Black, End 1 Connection Type Plug, End 1...More

    Light Curtain Transmitter Cordset, 4 Pin

    TELEMECANIQUE

    Grainger Item # 14C823 | Mfr. Model # XSZDCT050

    Catalog Page # NA

    Light Curtain Transmitter Cordset, Cable Length 5m, Jacket Color Black, End 1 Connection Type Plug, End 1...More

    5m Sensor Wiring Block

    IFM

    Multiple product options available

    10m Sensor Wiring Block

    IFM

    Multiple product options available

    6 ft. Cordset

    BRAD HARRISON

    Multiple product options available

    30m Light Curtain Receiver Cordset

    OMRON STI

    Multiple product options available

    Light Curtain Receiver Cordset, 8 Pin

    OMRON STI

    Grainger Item # 2LCA2 | Mfr. Model # CBL-LCRX-15M

    Catalog Page # 365 (PDF)

    Light Curtain Receiver Cordset, Cable Length 15m, Jacket Color Black/Red, End 1 Connection Type Receptacle,...More

    Light Curtain Transmitter Cordset, 5 Pin

    OMRON STI

    Grainger Item # 2LCA5 | Mfr. Model # CBL-LCTX-15M

    Catalog Page # 365 (PDF)

    Light Curtain Transmitter Cordset, Cable Length 15m, Jacket Color Black, End 1 Connection Type Receptacle,...More

    30m Light Curtain Transmitter Cordset

    OMRON STI

    Multiple product options available

    Sensor Wiring Block, 4 Pin, Plug, Male

    BRAD HARRISON

    Grainger Item # 5AA85 | Mfr. Model # BTY401P-FBE-05

    Catalog Page # NA

    Sensor Wiring Block, Cable Length 16.4 ft., Jacket Color Yellow, End 1 Connection Type Plug, End 1 Gender...More

     |  Results per page: 16 | 32 | 48
      loader image