Skip Content

Filter Results By

Applied Filters Clear All

Item
Cable Length
Jacket Color
End 1 Connection Type
End 1 Gender
End 1 Number of Pins
End 1 Thread
End 1 Keyway
End 2 Connection Type
Max. Voltage
Features
For Use With
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Sensor Cordsets

8 Results Found that Include 8 Products 

Results per page: 16 | 32 | 48
    Safety Mat Cableset,4 Pin,Plug,Male
    • OMRON STI
    • Safety Mat Cableset, 4 Pin, Plug, MaleSafety Mat Cableset,4 Pin,Plug,Male
    • Item # 24M988
    • Mfr. Model # UMQ5
    • Safety Mat Cableset, Cable Length 5m, Jacket Color Black, End 1 Connection Type Plug, End 1 Gender Male, End...More

    Cordset,Plug,3 Pin,Male
    • EATON
    • Cordset, Plug, 3 Pin, MaleCordset,Plug,3 Pin,Male
    • Item # 31HK39
    • Mfr. Model # CSAS3F3RY2202
    • Cordset, Cable Length 6 ft., Jacket Color Yellow, End 1 Connection Type Plug, End 1 Gender Male, End 1 Number...More

    Light Curtain Receiver Cordset,8 Pin
    • TELEMECANIQUE SENSORS
    • Light Curtain Receiver Cordset, 8 Pin15m Light Curtain Receiver Cordset
    • Item # 14C797
    • Mfr. Model # XSZPCR15
    • Light Curtain Receiver Cordset, Cable Length 15m, Jacket Color Black, End 1 Connection Type Receptacle, End 1...More

    Light Curtain Transmitter Cordset,5 Pin
    • TELEMECANIQUE SENSORS
    • Light Curtain Transmitter Cordset, 5 Pin15m Light Curtain Transmitter Cordset
    • Item # 14C798
    • Mfr. Model # XSZPCT15
    • Light Curtain Transmitter Cordset, Cable Length 15m, Jacket Color Black, End 1 Connection Type Receptacle,...More

    Extension Cordset,9 Pin,Receptacle
    • AUTONICS
    • Extension Cordset, 9 Pin, Receptacle5m Extension Cordset
    • Item # 11M940
    • Mfr. Model # CID9S-5
    • Extension Cordset, Cable Length 5m, End 1 Connection Type Receptacle, End 1 Gender Female, End 1 Number of...More

    Cordset,Plug,4 Pin,Male
    • EATON
    • Cordset, Plug, 4 Pin, MaleCordset,Plug,4 Pin,Male
    • Item # 31HK43
    • Mfr. Model # CSAS4F4RY2202
    • Cordset, Cable Length 6 ft., Jacket Color Yellow, End 1 Connection Type Plug, End 1 Gender Male, End 1 Number...More

    Cordset,Plug,5 Pin,Male
    • EATON
    • Cordset, Plug, 5 Pin, MaleCordset,Plug,5 Pin,Male
    • Item # 31HK35
    • Mfr. Model # CSMS5D5CY1602
    • Cordset, Cable Length 6 ft., Jacket Color Yellow, End 1 Connection Type Plug, End 1 Gender Male, End 1 Number...More

    Cordset,4 Pin,Receptacle,Female
    • BRAD HARRISON
    • Cordset, 4 Pin, Receptacle, Female4m Cordset
    • Item # 4JNX3
    • Mfr. Model # 104000A05M040
    • Cordset, Cable Length 4m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender Female, End 1...More

    Results per page: 16 | 32 | 48