Skip Content

Filter Results By

Applied Filters Clear All

Item
Cable Length
  • View MoreView Less
Jacket Color
End 1 Connection Type
End 1 Gender
End 1 Number of Pins
End 1 Plug End
End 1 Thread
End 1 Keyway
End 2 Connection Type
End 2 Gender
End 2 Number of Pins
End 2 Plug End
End 2 Thread
End 2 Keyway
Max. Voltage
Features
For Use With
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Sensor Cordsets

18 Results Found that Include 20 Products 

Results per page: 16 | 32 | 48
    Cordset,8 Pin,Receptacle,Female
    • BRAD HARRISON
    • Cordset, 8 Pin, Receptacle, Female1 ft. Cordset
    • Item # 2ENW5
    • Mfr. Model # 2R8004A20A120
    • Cordset, Cable Length 1 ft., Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender Female, End...More

    Cordset,Plug,5 Pin,Male
    • EATON
    • Cordset, Plug, 5 Pin, MaleCordset,Plug,5 Pin,Male
    • Item # 31HK42
    • Mfr. Model # CSAS5A5CY2202
    • Cordset, Cable Length 6 ft., Jacket Color Yellow, End 1 Connection Type Plug, End 1 Gender Male, End 1 Number...More

    Extension Cordset,4Pin,Receptacle,Female
    • BRAD HARRISON
    • Extension Cordset, 4Pin, Receptacle, Female6 ft. Extension Cordset
    • Item # 2ENR7
    • Mfr. Model # 114020A01F060
    • Extension Cordset, Cable Length 6 ft., Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender...More

    Area Sensor Emitter Cordset,4 Pin,Plug
    • AUTONICS
    • Area Sensor Emitter Cordset, 4 Pin, PlugArea Sensor Emitter Cordset,4 Pin,Plug
    • Item # 32W352
    • Mfr. Model # CID4-10T
    • Area Sensor Emitter Cordset, Cable Length 10m, Jacket Color Black, End 1 Connection Type Plug, End 1 Gender...More

    Extension Cordset,6 Pin,Receptacle
    • AUTONICS
    • Extension Cordset, 6 Pin, Receptacle5m Extension Cordset
    • Item # 11M937
    • Mfr. Model # CID6S-5
    • Extension Cordset, Cable Length 5m, End 1 Connection Type Receptacle, End 1 Gender Female, End 1 Number of...More

    Cordset,3 Pin,Receptacle,Female
    • BRAD HARRISON
    • Cordset, 3 Pin, Receptacle, Female5m Cordset
    • Item # 4JNY2
    • Mfr. Model # 103000A06M050
    • Cordset, Cable Length 5m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender Female, End 1...More

    Cordset,5 Pin,Receptacle,Female
    • BRAD HARRISON
    • Cordset, 5 Pin, Receptacle, Female6 ft. Cordset
    • Item # 2EPG4
    • Mfr. Model # 775030D02F060
    • Cordset, Cable Length 6 ft., Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender Female, End...More

    Area Sensor Receiver Cordset,4 Pin,Plug
    • AUTONICS
    • Area Sensor Receiver Cordset, 4 Pin, PlugArea Sensor Receiver Cordset,4 Pin,Plug
    • Item # 32W351
    • Mfr. Model # CID4-10R
    • Area Sensor Receiver Cordset, Cable Length 10m, Jacket Color Gray, End 1 Connection Type Plug, End 1 Gender...More

    Cordset,Plug,5 Pin,Male
    • EATON
    • Cordset, Plug, 5 Pin, MaleCordset,Plug,5 Pin,Male
    • Item # 31HK50
    • Mfr. Model # CSDS5A5CY2205
    • Cordset, Cable Length 16 ft., Jacket Color Yellow, End 1 Connection Type Plug, End 1 Gender Male, End 1...More

    Cordset,Plug,4 Pin,Male
    • EATON
    • Cordset, Plug, 4 Pin, MaleCordset,Plug,4 Pin,Male
    • Item # 31HK41
    • Mfr. Model # CSAS4F4CY2202
    • Cordset, Cable Length 6 ft., Jacket Color Yellow, End 1 Connection Type Plug, End 1 Gender Male, End 1 Number...More

    Cordset,Plug,4 Pin,Male
    • EATON
    • Cordset, Plug, 4 Pin, MaleCordset,Plug,4 Pin,Male
    • Item # 31HK47
    • Mfr. Model # CSDS4A4CY2205
    • Cordset, Cable Length 16 ft., Jacket Color Yellow, End 1 Connection Type Plug, End 1 Gender Male, End 1...More

    Cordset,5 Pin,Receptacle,Female
    • BRAD HARRISON
    • Cordset, 5 Pin, Receptacle, Female2m Cordset
    • Item # 4JNX5
    • Mfr. Model # 105000A07M020
    • Cordset, Cable Length 2m, Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender Female, End 1...More

    Cordset,4 Pin,Receptacle,Female
    • BRAD HARRISON
    • Cordset, 4 Pin, Receptacle, FemaleCordset,4 Pin,Receptacle,Female
    • Item # 4JNX7
    • Mfr. Model # 704000D02F150
    • Cordset, Cable Length 15 ft., Jacket Color Yellow, End 1 Connection Type Receptacle, End 1 Gender Female, End...More

    Cordset,16.4 ft.,Black,250VAC/300VDC
    • TELEMECANIQUE SENSORS
    • Cordset, 16.4 ft., Black, 250VAC/300VDC16.4 ft. Cordset
    • Item # 19MJ48
    • Mfr. Model # XZCRA151164D5
    • Cordset, Cable Length 16.4 ft., Jacket Color Black, End 1 Gender Male, End 1 Number of Pins 5, End 1 Plug End...More

    Cordset,5 Pin,Plug,Male
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cordset, 5 Pin, Plug, Male6 ft. Cordset
    • Item # 4CW24
    • Mfr. Model # HPMS05106
    • Cordset, Cable Length 6 ft., Jacket Color Black, End 1 Connection Type Plug, End 1 Gender Male, End 1 Number...More

    Extension Cordset,9 Pin,Receptacle
    • AUTONICS
    • Extension Cordset, 9 Pin, Receptacle2m Extension Cordset
    • Item # 11M939
    • Mfr. Model # CID9S-2
    • Extension Cordset, Cable Length 2m, End 1 Connection Type Receptacle, End 1 Gender Female, End 1 Number of...More

    Results per page: 16 | 32 | 48